Browse Bath & Shower Fixtures

(4,695 items)

Narrow Your Results

Configuration

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Door Style

Door Opening Range Inches

  • Less...
  • More...

Base Length Inches

Base Width Inches

Glass Type

Drain Location

Series

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Dreamline™ Shower Base & Backwall Kits

    Dreamline™ Shower Base & Backwall Kits
    See all 28 items in product family
    Shower Base And Backwall Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Shower Base And Backwall Kits are made of white finished scratch and stain resistant acrylic construction for long lasting durability and dependability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Backwalls have various configurations of corner units with integrated corner shelves and foot rests combined with watertight connecting sidewalls and back panels. Kits specially designed to be installed over existing surface and not directly against studs. Wide selection of 75-5/8 and 76-3/4 inch height units are available in various dimensional sizes with Left, Right, Center or Corner drain locations. Drain not included. Assembly required.

    Click for more
  • Dreamline™ Shower Backwall Kits

    Dreamline™ Shower Backwall Kits
    See all 9 items in product family
    Shower Backwall Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Shower Backwall Kits are made of white finished scratch and stain resistant acrylic construction for long lasting durability and dependability. Various configurations of watertight connecting side, back and corner panels with integrated or glass corner shelves, some with integrated corner foot rests. Designed to be installed over existing surface and not directly against studs. Wide selection of 72-7/8 and 74 inch height units are available in various dimensional sizes to fit base or required space. 60 inch height Tub unit also available. Assembly required.

    Click for more
  • Dreamline™ Shower Door, Base & Wall Kit

    Dreamline™ Shower Door, Base & Wall Kit
    See all 80 items in product family
    Shower Door, Base And Backwall Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Shower Door, Base And Backwall Kits are made of white finished scratch and stain resistant acrylic construction for long lasting durability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. Backwalls have various configurations of watertight back and side panels with tile pattern and glass corner shelves. Clear tempered glassndoor styles available in Bi-Fold, Pivot or Sliding frameless styles with aluminum top and bottom rails. Available finishes are Chrome or Brushed Nickel.ANSI and CUPC certified. Kits specially designed to be installed over existing surface and not directly against studs. Wide selection available in various sizes with Left, Right or Center drain locations. Assembly required.

    Click for more
  • Dreamline™ Shower Enclosure Kits

    Dreamline™ Shower Enclosure Kits
    See all 7 items in product family
    Shower Enclosure Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Shower Enclosure Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Designed for easy corner installation over existing surface. Squared or Rounded bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Backwalls are made with watertight panels with attractive tile pattern and glass corner shelves. Clear or Frosted tempered glass enclosures and doors have anodized aluminum profiles and guide rails with chrome finished hardware. ANSI certified. Available in 33, 36 or 38 inch lengths and widths and various door width and opening ranges.

    Click for more
  • Dreamline™ Bi-Fold Shower Door & Base Kits

    Dreamline™ Bi-Fold Shower Door & Base Kits
    See all 2 items in product family
    Bi-Fold Shower Door And Base Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Bi-Fold Shower Door And Base Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Bi-Fold frameless design clear tempered glass doors have anodized aluminum profiles and guide rails with chrome finished hardware. Reversible for right or left door opening installation. ANSI certified. Available in 30, 32, 34 and 36 inch lengths, 32, 36 and 60 inch widths and various door width and opening ranges with Left, Right or Center drain locations. Drain not included.

    Click for more
  • Dreamline™ Pivot Shower Door & Base Kits

    Dreamline™ Pivot Shower Door & Base Kits
    See all 72 items in product family
    Dreamline™ Pivot Shower Door & Base Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Dreamline™ Pivot Shower Door & Base Kits are made of white finished scratch and stain resistant acrylic, aluminum and tempered glass construction for long lasting durability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. Pivot style frameless design clear tempered glass doors have anodized aluminum wall profiles and Chrome or Brushed Nickel finished adjustable pivot door hardware. Reversible for right or left door opening installation. ANSI and CUPC certified. Available in 30, 32, 34 and 36 inch lengths, 32, 36, 48 and 60 inch widths and 74-3/4 and 75-3/4 and inch heights with Left, Right or Center drain locations. Drain not included.

    Click for more
  • Dreamline™ Sliding Shower Door & Base Kits

    Dreamline™ Sliding Shower Door & Base Kits
    See all 211 items in product family
    Sliding Shower Door And Base Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Sliding Shower Door And Base Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Sliding, 2 panel Clear or Frosted tempered glass doors have convenient outside towel bars and Chrome, Brushed Nickel, Brushed Stainless Steel or Polished Stainless Steel finished hardware. Reversible for right or left door opening installation. ANSI certified. Wide selection of 74-3/4 and 78-3/4 inch height units are available in various dimensional sizes with Left, Right or Center drain locations. Drain not included.

    Click for more
  • Dreamline™ Tub Backwall Kit

    Dreamline™ Tub Backwall Kit
    See all 10 items in product family
    Tub Backwall Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Tub Backwall Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Designed for easy installation on existing surface over most rectangular shaped bathtubs. Backwalls have attractive tile pattern panels with 2 glass corner shelves. Sliding, 2 panel Clear or Frosted tempered glass doors have convenient outside towel bars and Chrome or Brushed Nickel finished hardware. Reversible for right or left door opening installation. ANSI certified. Available in various dimensional sizes to fit required space.

    Click for more
  • Dreamline™ Hinged Shower Door & Base Kits

    Dreamline™ Hinged Shower Door & Base Kits
    See all 50 items in product family
    Hinged Shower Door And Base Kits Are Used For Single Home Or Multiple Unit Bathroom Original Construction Or Remodeling Applications.

    Hinged Shower Door And Base Kits are made of white finished scratch and stain resistant acrylic and tempered glass construction for long lasting durability and dependability. Bases have slip-resistant textured floor, fiberglass reinforcement and integrated tile flange for easy installation and waterproofing. CUPC certified. Hinged frameless design clear tempered glass doors have Wall Profile w/Support Arm, U-Channel Profiles w/Glass Support Arm or Wall Bracket connections with convenient outside towel bar and Chrome or Brushed Nickel finished hardware. Reversible for right or left door opening installation. ANSI certified. Available in 30, 32, 34 and 36 inch lengths, 48 and 60 inch widths and 45, 46 and 48 inch door widths with Left, Right or Center drain locations. Drain not included.

    Click for more