Browse Bath & Shower Fixtures

(4,696 items)

Narrow Your Results

Length Inches

Width Inches

Height Inches

Door Style

Color Finish

Glass Type

Our Price

Go

Recently Viewed

Categories

  • Dreamline Tub Doors

    Dreamline Tub Doors
    See all 46 items in product family
    Dreamline Tub Doors Are ANSI Certified For Plumbing Bath And Shower Applications And Installations.

    Dreamline Tub Doors are made with tempered glass, aluminum, brass and stainless steel to provide long lasting durability. Wall profile provides out-of-plumb adjustment during installation. Some items feature a frameless glass design. Chrome finish hardware and self-closing solid brass hinges provide optimum performance. Wall mount brackets and support arm for stationary panel and easy to reach towel bar provide user convenience. Reversible for right or left door opening installation available. Available styles include Sliding, Bi-Fold, Pivot and Hinged. Door widths range from 34" to 58-3/4". Door heights are 58" or 62".

    Click for more
  • Dreamline Pivot Shower Doors

    Dreamline Pivot Shower Doors
    See all 77 items in product family
    Dreamline Pivot Shower Doors Are ANSI Certified For Plumbing Bath And Shower Applications And Installations.

    Dreamline Pivot Shower Doors are made with tempered glass, aluminum and brass construction for long lasting durability. Some doors styles are frameless with pivot mechanism. All pivot doors have anodized aluminum wall profiles. Hardware finishes include Chrome, Oil Rubbed Bronze or Brushed Nickel. Stationary panel and 2 glass shelf style door styles available. All doors are reversible for right or left door opening installation. Series includes Allure, Elegance, Flex, Vitreo and Vitreo-X. Adjustable door widths range from 25-1/4" to 67". Available heights are 72", 73" or 76". ANSI certified.

    Click for more
  • Dreamline Sliding Shower Doors

    Dreamline Sliding Shower Doors
    See all 32 items in product family
    Dreamline Sliding Shower Doors Are Used For Plumbing Bath And Shower Applications And Installations.

    Dreamline Sliding Shower Doors are made of tempered glass, aluminum, brass and stainless steel to provide long lasting durability. Available with clear or frosted glass for versatility in design. Door designs slide on engineered rails for precision. Handle doubles as a towel bar for user convenience. Assembly required. Series types include Charisma, Duet, Enigma, Enigma X, Enigma-Z, Infinity-Z, Mirage and Visions. Color finishes are Brushed Nickel, Chrome, Brushed Stainless Steel and Polished Stainless Steel. Dimensions vary per type and series.

    Click for more
  • Dreamline Bi-Fold Shower Doors

    Dreamline Bi-Fold Shower Doors
    See all 2 items in product family
    Dreamline Bi-Fold Shower Doors Save Space For Showers In Spas, Gyms, Residences And More.

    Dreamline Bi-Fold Shower Doors are made with tempered glass and aluminum for long lasting durability. Frameless design. Available style is Butterly Bi-Fold Shower Door. Bi-fold action allows panels to slide and fold, creating an ample walk-in opening and maximizing space. Wall profiles provide a flexible installation with adjustment for width and out-of-plumb walls. Color finish is Chrome.

    Click for more
  • Dreamline Hinged Shower Doors 23"-37"W

    Dreamline Hinged Shower Doors  23
    See all 133 items in product family
    Dreamline Hinged Shower Doors Are Used For Plumbing Bath And Shower Applications And Installations.

    Dreamline Hinged Shower Doors are made of tempered glass, aluminum, brass and stainless steel to provide long lasting durability. Series models include Radiance, Unidoor, Unidoor Plus and UnidoorLux. Hardware color finishes are Brushed Nickel, Chrome and Oil Rubbed Bronze. Widths range from 23" to 37". Other dimensions vary per type and series. Assembly required.

    Click for more
  • Dreamline Hinged Shower Doors 37"-49"W

    Dreamline Hinged Shower Doors 37
    See all 223 items in product family
    Dreamline Hinged Shower Doors Are Used For Plumbing Bath And Shower Applications And Installations.

    Dreamline Hinged Shower Doors are made of tempered glass to provide long lasting durability. Also available in clear glass. Widths range from 37" to 49". Hardware color finishes are Brushed Nickel, Chrome and Oil Rubbed Bronze. Dimensions vary per type and series. Assembly required.

    Click for more
  • Dreamline Hinged Shower Doors 50"-61"W

    Dreamline Hinged Shower Doors 50
    See all 177 items in product family
    Dreamline Hinged Shower Doors 50"-61" Widths Are Used For Plumbing Bath And Shower Applications And Installations.

    Dreamline Hinged Shower Doors are made of tempered glass and other high quality materials to provide long lasting durability. Widths range from 50" to 61". Hardware color finishes are Brushed Nickel, Chrome and Oil Rubbed Bronze. Dimensions vary per type and series. Assembly required.

    Click for more