Browse Blowers

(1,568 items)

Narrow Your Results

Availability

Country of Origin

Voltage

  • Less...
  • More...

CFM High

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • 3.3" Diameter Shaded Pole Draft Inducer Blowers

    3.3
    See all 124 items in product family
    Shaded pole blowers feature single phase, 1-speed operation. Automatic overload protection helps prevent overheating. Draft inducer motors provide up to 4700 RPM. 60 Hz. Choose between Ball Bearing or Sleeve bearing motor types. A.O. Smith Blowers feature a stainless steel shaft.

    Click for more
  • 3.3" Diameter Permanent Split Capacitor Draft Inducer Blowers

    3.3
    See all 23 items in product family
    Permanent split capacitor blowers feature single phase, 1-speed operation. Automatic overload protection helps prevent overheating. 60 Hz. Choose between Ball Bearing or Sleeve bearing motor types.

    Click for more
  • Shaded Pole Blowers

    Shaded Pole Blowers
    See all 4 items in product family
    Shaded Pole Blowers Provide Air Circulation For Heating, Cooling, Ventilating And More.

    Shaded Pole Blowers are made with adjustable damper doors to allow easy air flow adjustments. Blowers are available in several styles in 60 CFM or 148 CFM. Available power levels are 1/25 HP, 1/30 HP and 1/60 HP.

    Click for more
  • In-line Draft Inducer

    In-line Draft Inducer
    See all 5 items in product family
    In-line Draft Inducers Are Used For Increasing Draft To Cure Cold Starts.

    In-line Draft Inducers are made of Aluminized Steel for long lasting durability and dependability. Use for down drafts, negative building pressures, undersized flues or long horizontal vent connectors. For compliance with national codes use UC1 Interlock control and PS1505 fan proving switch to interlock with burner circuit. Do not use for side wall terminations. Easy installation. Available in maximun capacities for inducers where a moderate amount of draft is required up to 3500 CFM .

    Click for more
  • 3.3" Diameter Direct Replacement Water Heater Draft Inducers

    3.3
    See all 7 items in product family
    Shaded pole draft inducers feature single phase, 1-speed operation. Open enclosure. 115V. Choose between Ball Bearing or Sleeve bearing type.

    Click for more
  • Draft Inducers

    Draft Inducers
    See all 5 items in product family
    Field Controls Draft Inducers Are Used For Use On Oil Or Gas Fired Furnaces, Water Heaters And Boilers.

    Field Controls Draft Inducers are solidly manufactured for long lasting durability. Features a special design for venting single or multiple appliances for enhanced versatility. Solves drafting problems caused by exposed or short chimneys, undersized vent pipes, long horizontal vent runs and negative building pressures for added reliability. Simple installation for ease of use. Proving switch for use on these units also available. For use with DI-1 through DI-5. BTU capacities are 120,000, 353,000, 835,000, 1,800,000 or 2,800,000. Watts are 33, 78, 186, 440 or 560. RPM is 1550 or 1725. Dimensions vary per model.

    Click To View Field Controls Power Venters

    Click To View Field Controls Power Venter Contol Kits

    Click To View Field Controls Combustion Air Systems

    Click for more
  • Direct Replacement Draft Inducer Blowers

     Direct Replacement Draft Inducer Blowers
    See all 6 items in product family
    Direct Replacement Draft Inducer Blowers Are Used For Furnace Setups To Keep Air And Gases Circulating.

    Draft inducer blowers are available in a variety of configurations to suit various replacement needs. Available RPM’s range from 3000 to 3350. Blowers are available as direct replacements for Trane motors, Consolidated Industries motors, Miller motors, Rheem-Ruud motors, and Fasco, Franklin and ICP motors.

    Click for more
  • Universal Controls & Accessories

    Universal Controls & Accessories
    See all 4 items in product family
    Universal Controls And Accessories Are Used For Heating Applications.

    Universal Controls And Accessories are made for long lasting durability and dependability. Tjernlund UC1 Interlock Control can be electrically interlocked with virtually any burner control circuit. Features adjustable pre/post purge timing and LED status/fault lights. Interlocks single 24/120 VAC burner. Multiple Appliance Controls add the ability to interlock 1 or 4 additional heaters to UC1 Interlock Control. Tjernlund Fan Proving Switch works with all In-Line Draft Inducers. Connects with included aluminum tubing to a knock out in the Draft Inducer housing. It connects electrically to the UC1 Interlock Control or directly to the burner circuit.

    Click for more
  • Rooftop Draft Inducer

    Rooftop Draft Inducer
    See all 2 items in product family
    Rooftop Draft Inducers Are Used For Solving Draft Problems For Gas And Oil Fired Heaters.

    Rooftop Draft Inducers are made of galvanized steel for long lasting durability and dependability. Roof level mount keeps entire vent under negative pressure. Clam shell design provides easy installation and servicing. Rated to 1000°F gas temperature. Control with UC1, UCRT interlock with manual speed control or with DCOP1 for draft based automatic speed control. Available in models with CFM ranges of 800 or 1600.

    Click for more