|
Browse Boilers & Furnaces (612 Items) |
 |
 |
Sub Category |
 |
| Boilers (100) |
|
|
|
|
 |
| Narrow Your Results By: |
| Fuel Type |
 |
Natural Gas (20) |
 |
Natural Gas / Liquid Propane (18) |
 |
Liquid Propane (10) |
 |
Number 2 Fuel Oil (6) |
 |
Oil (2) |
 |
| Brand |
 |
A.O. Smith (31) |
 |
Embassy Industries (1) |
 |
HydroTherm (14) |
 |
JJM (2) |
 |
Navien (4) |
| |
More... |
 |
Rinnai (5) |
 |
Slant Fin (23) |
 |
TRIANGLE TUBE (18) |
| |
Less... |
 |
| Our Price |
 |
Under $2,000.00 (25) |
 |
$2,000.00 - $3,000.00 (18) |
 |
$3,000.00 - $4,000.00 (11) |
 |
$4,000.00 - $5,000.00 (9) |
 |
$5,000.00 - $7,000.00 (11) |
 |
$7,000.00 - $10,000.00 (8) |
 |
$10,000.00 - $15,000.00 (9) |
 |
Over $15,000.00 (7) |
 |
 |
|
|
 |
|
 |
More Choices In Boilers & Furnaces |
|
|
 |
| Showing 98 items within 13 product groups |
| |
Slant/Fin® Sentry® Gas Boilers |
 |
|
|
|
|
|
Slant/Fin® Sentry® Gas Boilers Feature A Lower Profile To Make Installation Easy.
These efficient gas boilers save up to 30% or more on fuel bills compared to a typical old boiler operating at 60% efficiency. Ideal for a wide variety of gas boiler requirements, as a replacement or for new installations. Click for more |
|
|
|
|
Slant/Fin® Intrepid Hot Water Oil-Fired Boilers |
 |
|
|
|
|
|
Slant/Fin® Intrepid Hot Water Oil-Fired Boilers Are The Ideal Choice For Home Heating Comfort, Reliability And Energy Savings.
Intrepid oil boilers provide up to 86% efficiency. Helps reduce fuel bills by 30% or more, while providing years of reliable service. Contoured shape of combustion chamber supports stable combustion. Cast-iron, wet base heat exchanger. Click for more |
|
 |
Triangle Tube Stainless Steel Wall Mounted Boilers |
 |
|
|
|
|
|
Triangle Tube Stainless Steel Wall Mounted Boilers Are Ideal For Residential, Industrial And Commercial Applications.
Triangle Tube Stainless Steel Wall Mounted Boilers have a stainless steel heat exchanger for long lasting durability and strength. Designed for high efficiency (up to 96%) and quiet operation. Click for more |
|
|
|
|
Slant/Fin® Galaxy™ Gas Boilers |
 |
|
|
|
|
|
Slant/Fin® Galaxy™ Gas Boilers Are Ideal For REsidential Or Commercial Heating Applications.
Natural draft cast-iron boilers offer AFUE ratings up to 83.4%. Preassembled heat exchanger, base, flue connector, gas burners, gas orifices and manifold assembly. Combination gas valve includes manual shut-off, pressure regulator and pilot adjustment. Click for more |
|
 |
Rinnai® Wall Mounted Condensing Q-Series Boilers |
 |
|
|
|
|
|
Rinnai® Wall Mounted Condensing Q-Series Boilers Heat An Entire Home And Even Provide Domestic Hot Water.
These wall mount boilers utilize a condensing gas system that provides up to 96.5% AFUE efficiency. Can be easily retrofitted to replace traditional, less efficient boilers or provide simple, space saving installation in new builds. Click for more |
|
|
|
|
A.O. Smith® Burkay® Commercial Gas Water Heaters |
 |
|
|
|
|
|
A.O. Smith® Burkay® Commercial Gas Water Heaters Provide Up To 82% Thermal Efficiency Hot Water Supply And Hydronic Heating Boilers.
Lightweight, compact design is easily transported and used in smaller spaces. Ideal for indoor use in installations requiring higher inputs. Can be manifolded for unlimited fire power. Click for more |
|
 |
Navien Combi Gas Boilers |
 |
|
|
|
|
|
Navien Condensing Combination Natural Gas Boiler/Water Heaters Are Ideal For Energy Efficient Operation.
Combination Natural Gas Boiler/Water Heaters are made of stainless steel for long lasting durability. condensing effiicency provides endless supply of hot water. 3 SCH 40 PVC venting up to 100' with a maximum of 6 elbows provides stability and ease of operation. Click for more |
|
|
|
|
Slant/Fin® Intrepid Steam Oil-Fired Boilers |
 |
|
|
|
|
|
Slant/Fin® Intrepid Steam Oil-Fired Boilers Are Designed For Comfort, Reliability And Energy Efficiency.
Slant/Fin® Intrepid Steam Oil-Fired Boilers have a cast iron construction for long lasting durability and strength. Heavy duty jacket and housing have a thick insulation for increased efficiency. Click for more |
|
 |
Slant/Fin® CHS Series Gas Boilers |
 |
|
|
|
|
|
Slant/Fin® CHS Series Gas Boilers Are Ideal For A Wide Range Of Hot Water Applications.
Slant/Fin® CHS Series Gas Boilers are constructed of stainless steel with a high-quality metallic clear coat finish for corrosion resistance and long lasting durability. Easy to install and maintain. Down-fired, fire tube design includes stainless steel internal water connections. Click for more |
|
|
|
|
A.O. Smith® Burkay® Genesis® Gas Water Boilers |
 |
|
|
|
|
|
A.O. Smith® Burkay® Genesis® Commercial Gas Water Boilers Provide Up To 84% Thermal Efficiency With Extreme Venting Flexibility And Outstanding Value.
A.O. Smith® Burkay® Genesis® Gas Water Boilers are constructed with a factory installed all bronze pump, cast iron glass lined headers and other high quality materials for long lasting durability. Click for more |
|
 |
HydroTherm Gas Fired Boilers Power Vented |
 |
|
|
|
|
|
HydroTherm Residential Cast Iron Gas Boilers Are Used In Residential Applications.
HydroTherm Cast Iron Gas Boilers are power vented cast iron gas fired residential boilers made for long lasting durability. Click for more |
|
|
|
|
HydroTherm Gas Fired Boilers Gravity Vented |
 |
|
|
|
|
|
HydroTherm Residential Cast Iron Gas Fired Boilers Are Ideal For Residential Applications.
HydroTherm Gravity-Vented Boilers are intermittent spark pilot gas fired cast iron boliers completely packaged and wired. Insulated metal jacket with removable front panel, burner base with high temperature insulation board and burner tubes provide operational efficiencies. Click for more |
|
 |
Embassy ONEX Boiler |
 |
|
|
|
|
|
Embassy ONEX Wall Mounted Gas Boiler
The ONEX condensing boiler package is the latest addition to the Ambassador line of wall hung combination gas-fired heaters. It uses premix burner technology for combustion that is installed in a radially oriented 316L stainless steel heat exchanger. Click for more |
|
|
|
|
|
 |
|
|