| |
Winchester Gas Furnaces |
 |
|
|
|
|
|
Winchester Gas Furnaces Are Ideal For Installation In Basements, Closets, Attics, Garages And For Commercial Applications.
Winchester Gas Furnaces are solidly constructed for long lasting durability and dependability. Compact and versatile space-saving units can be installed in upflow or horizontal applications and can be easily converted for downflow applications. Click for more |
|
|
|
|
Rinnai® Direct Vent Gas Wall Mount Furnaces |
 |
|
|
|
|
|
Rinnai® Direct Vent Wall Mount Furnaces Provides Consistent, Even Heat For Comfortable Enjoyment Anywhere, All Winter Long.
Direct vent wall mount furnaces feature an innovative "cool-to-the-touch" cabinet housing with user-friendly controls. Offers up to 82% AFUE efficiency using a stainless steel heat exchanger, modulating gas valve and variable-speed blower. Click for more |
|
 |
Winchester Mobile Home Electric Furnace |
 |
|
|
|
|
|
Winchester WEFC Series Electric Furnaces Are Great For Mobile Homes.
Electric furnaces offer a 1/2 HP adjustable speed PSC standard blower motor to match 2 to 4 ton Air Conditioning and Heat Pump systems and ensure maximum comfort and efficiency. UL listed. 5 Year Limited Warranty. 240 Volt Operation. Measures 19-7/8" W x 33" H x 23-1/2" D
Click for more |
|
|
|
|
Empire® Gas Floor Furnaces |
 |
|
|
|
|
|
Floor Furnaces Provide Direct Heating Without Need For Ductwork.
Floor Furnaces are solidly manufactured for long lasting durability and dependability. Williams and Empire® brand units are designed to be installed directly under floor to heat room without taking up space or requiring the need for the need for ductwork. Click for more |
|
 |
Empire® Direct-Vent Gas Wall Mounted Furnaces |
 |
|
|
|
|
|
Empire® Direct-Vent Wall Mounted Furnaces Are Ideal For Apartments, Basements, Sunrooms, Multi-Family Housing Units And Other Independent Heating Applications.
Empire® Direct-Vent Wall Mounted Furnaces are solidly manufactured for long lasting durability and dependability. Click for more |
|
|
|
|
Empire® Vented Gas Gravity Wall Furnaces |
 |
|
|
|
|
|
Empire® Vented Gravity Wall Furnaces Provide The Heating Solution To Fit The Particular Requirement.
Empire® Vented Gravity Wall Furnaces are solidly manufactured for long lasting durability and dependability. Provide efficient B-vent heating for Large, Medium or Small spaces that deliver 25000, 35000 or 50000 BTU's respectively. Click for more |
|
 |
Berko® Counterflow Electric Wall Furnace |
 |
|
|
|
|
|
Berko® Electric Wall Furnace Is Ideal For Apartments As A Primary Heat Source.
Counterflow wall furnaces provide a great source of supplemental heating for offices, reception rooms, game rooms and similar light duty commercial and residential applications. Heavy duty open coil heating element provides uniform heat. Large fan blower at top. Click for more |
|
|
|
|
Miller® CMF Series Moble Home Furnace |
 |
|
|
|
|
|
Miller® CMF Series Mobile Home Furnaces Are Ideal For Tight Replacement Jobs.
Miller® CMF Series Mobile Home Furnaces use a titanium kilned process technology that is used in the heat exchanger for long lasting durability and strength. Features a three-speed, custom fit and painted blower configuration for efficient, quiet operation at all firing rates. Click for more |
|
 |
Williams Monterey Top-Vent Gravity Furnaces |
 |
|
|
|
|
|
Williams Monterey Top-Vent Gravity Furnaces Are Ideal For Homes, Schools, Cabins, Apartments, Offices, Shops And Other Applications Where Electricity Is Not Available.
Williams Monterey Top-Vent Gravity Furnaces are solidly manufactured for long lasting durability and dependability. Feature "matchless" pilot igniter and automatic temperature and safety controls. Click for more |
|
|
|
|
US Stove Wood & Coal Furnaces |
 |
|
|
|
|
|
Wood And Coal Furnaces Provide Safe, Efficient Heat In Workspaces Or Residences.
Wood and Coal Furnaces connect directly to existing furnace ducts (installation materials sold separately). US Stove Clayton Furnaces feature twin 800 CFM blowers for redundancy and large amounts of air flow. Secondary heat exchanger with firebrick baffle ensures extra long life. Click for more |
|
 |
US Stove Direct Vent Gas Heaters |
 |
|
|
|
|
|
US Stove Direct Vent Gas Heaters Require No Electricity For Safe, Efficient Heating.
US Stove Direct Vent Gas Heaters provide efficient indoor heat and require no electricity. Heating cabinet features heat outlets in front and on top while remaining cool to the touch. Automatic shutoff and thermocouple safety valve allows safe usage in any room. Click for more |
|
|
|
|
US Stove Circulators |
 |
|
|
|
|
|
US Stove Circulators Are High-Performance Stoves For Effective Circulation Of Heat.
Please note that all installation materials are sold separately. US Stove Ashley Circulators feature TRI-AIR induction for greater efficiency and less creosote accumulation. Unique draft intake system burns coal safely and efficiently. Firebox is lined with firebrick for lasting durability. Click for more |
|
 |
King Electric Furnaces |
 |
|
|
|
|
|
King Electric Furnaces Are Ideal For Compact Residential Or Commercial Heating Applications.
King Electric Furnaces are solidly manufactured of welded galvanized steel construction with almond baked enamel finish for long lasting durability and dependability. Quiet operation, compact units feature multi-positioning mounting that allow them fit into almost any space. Click for more |
|
|
|
|
Williams Forsaire Counterflow Furnaces |
 |
|
|
|
|
|
Williams 4007331 Forsaire Counterflow Direct-Vent Furnace, LP Gas, 40,000 BTU
Williams' Forsaire counterflow furnace is equipped with a blower system that receives air at ceiling level, warms it and quietly delivers it at floor level to give an equalized floor-to-ceiling temperature! May be installed freestanding against a wall or recessed in a 16" stud wall space. Click for more |
|
 |
Williams High-Efficiency Direct-Vent Furnaces |
 |
|
|
|
|
|
Williams High-Efficiency Direct-Vent Furnaces Are Ideal For Homes, Offices, Garages And Room Additions.
Williams High-Efficiency Direct-Vent Furnaces are solidly manufactured for long lasting durability and dependability. Click for more |
|
|
|
|
Williams Direct-Vent Gravity Furnaces |
 |
|
|
|
|
|
Williams Direct-Vent Gravity Furnaces Are Ideal For Use In Garages, Workshops And Other Home Heating Applications Where Electricity Is Not Available.
Williams Direct-Vent Gravity Furnaces are solidly manufactured for long lasting durability and dependability. Click for more |
|
 |