Browse Compressors & Line Filter-Dryers

(107 items)

Narrow Your Results

Voltage

  • Less...
  • More...

Watts

  • Less...
  • More...

Girth Max Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Raychem® Freezgard® Crankcase Heaters

    Raychem® Freezgard® Crankcase Heaters
    See all 2 items in product family
    FreezGard Crankcase Heaters Increase Compressor Efficiency And Prolong Motor Life.

    FreezGard Crankcase Heaters are used for refrigeration compressors. Designed to provide reliable peak heating during critical cold periods. Reduces heating when compressor starts or when temperature rises to help save energy. Heaters are self-regulating and prevent compressor motor wear. Includes flexible lock strap and pre-stripped 28" cold leads for installation and hardwiring. Use only in non-hazardous areas. Available in 120V and 240V. 2 Year Limited Warranty.

    Click for more
  • Packard® Crankcase Heaters

    Packard® Crankcase Heaters
    See all 62 items in product family
    Packard® Crankcase Heaters Are Used For Compressors To Prevent Refrigerant Migration And Mixing With Crankcase Oil And To Prevent Condensation Of Refrigerants In The Crankcase Of A Compressor.

    Crankcase heaters are made with a corrosion-resistant exterior for lasting durability. Highly efficient heat transmission and low wattage provide nominal power consumption. High-temperature silicone rubber element and VW-1 insolated lead wires rated for 150°C (302°F). Voltages through 600 VAC. Wattage for each model matches compressor requirements. Completely moisture-proof. Quick and easy installation. UL recognized.

    Click for more