Browse HVAC/R Controls

(10,245 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 20 items within 3 product groups See all items from other sellers
  • Gas Draft Controls Residential

    Gas Draft Controls Residential
    See all 6 items in product family
    Field Controls Gas Draft Controls Are Used For Use On Gas Fired Furnaces And Boilers.

    Field Controls Gas Draft Controls are solidly manufactured for long lasting durability. Features an MGI that provides precise control of drafts at higher levels than permitted by standard draft diverters for greater reliability. Double acting design allows for opening out to relieve positive vent system pressures as low as .01 inch for superior performance. Draft adjustments using weights are simple and accurate from .01 to .1 inch for ease of use. Recommended for use on gas atmospheric appliances where a draft hood cannot be installed. Can improve combustion stability and draft on many gas atmospheric installations with venting problems for increased versatility. Control sizes are 4, 5, 6, 7, 8 or 9 inch. Collar gauge is 26. Gate and ring gauges are 20, 22 or 24. Dimensions and nominal capacities vary per model.

    Click for more
  • Oil Or Coal Draft Controls

    Oil Or Coal Draft Controls
    See all 6 items in product family
    Field Controls Oil Or Coal Draft Controls Are Used For Use On Residential Or Commercial Oil Or Coal Fired Heating Equipment.

    Field Controls Oil Or Coal Draft Controls are solidly manufactured for long lasting durability. Features a sensitive control design that can be set from .02 to .08 inches for ease of use. Controls are calibrated to allow easy adjustment to the furnace or boiler manufacturer?ÇÕs specification for enhanced versatility. Instrumentation should be used when adjusting the unit during installation. Controls sizes are 4, 5, 6, 7, 8 or 9 inch. Collar gauge is 26. Gate gauges are 20 or 24. Ring gauges are 20, 22 or 24. Dimensions and nominal capacities vary per model.

    Click for more
  • Solid/Oil/Gas Fuels Draft Controls Commercial/Industrial

    Solid/Oil/Gas Fuels Draft Controls Commercial/Industrial
    See all 8 items in product family
    Field Controls Oil/Gas/Wood/Coal Draft Controls Are Used For Use On Commercial Or Industrial Furnaces And Boilers.

    Field Controls Oil-Gas-Wood-Coal Draft Controls are solidly manufactured for long lasting durability. Features an MGI that provides precise control of drafts at higher levels than permitted by standard draft diverters for greater reliability. Double acting design allows for opening out to relieve positive vent system pressures as low as .01 inch for superior performance. Recommended for use on gas atmospheric appliances where a draft hood cannot be installed. Can improve combustion stability and draft on many gas atmospheric installations with venting problems for increased versatility. Control sizes are 10, 12, 14, 16, 18, 20, 24 or 28 inch. Collar gauges are 14, 18, 20, 22 or 24. Gate gauges are 14, 16 or 18. Ring gauges are 16, 18 or 20. Dimensions and nominal capacities vary per model.

    Click for more

Additional Items

Sort By: 

10 Results

Sort By: 

10 Results

Featured Items