Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Fan Controls (74)
Remove
Narrow Your Results By:
Availability
Ships same day (1)
Brand
Honeywell (13)
King (1)
Multifan (8)
Packard (6)
Supco (16)
  More...
Our Price
Under $40.00 (17)
$40.00 - $60.00 (11)
$70.00 - $100.00 (10)
$100.00 - $150.00 (10)
$150.00 - $250.00 (7)
$300.00 - $350.00 (10)
$350.00 - $450.00 (5)
Over $450.00 (5)



      Categories
Controls


More Choices In Controls

Building Management Systems

Combustion

Draft Controls

Draft Inducers

Fan Controls

Gas Ignition & Pilots

Gas Regulators

Heating Valves

Pressure Controls & Switches

Relays

Sensors

Temperature Controllers

Thermocouples & Thermopiles

Thermostat Accessories

Thermostat Controls

Thermostats

Timers

Venting

Venting Dampers

Water Flow

Water Heating

Zoning Controls

       

Showing 74 items within 13 product groups
 

Fan and Limit Controllers

View 3 Products
Fan and Limit Controllers
View 3 Products
Honeywell Fan And Limit Controllers Are Ideal For Control Of High Limit And Fan Motors In All Types Of Forced Air Heating Systems.

Controllers have two switches, one which opens the limit circuit if the plenum temperature exceeds the preset safety limit and then resets automatically. The other switch turns the fan on and off. Click for more
 

Electronic Fan Speed Controls

View 22 Products
Electronic Fan Speed Controls
View 22 Products
Electronic Fan Speed Controls Provide An Alternative To Fan Cycling Control For Small And Medium Size Refrigeration And Heating, Ventilating, And Air Conditioning (HVAC) Applications.

Electronic Fan Speed Controls are refrigerant pressure actuated, electronic motor-speed controllers. Use with manufacturer approved single-phase permanent split-capacitor motors. Click for more

Thermostats And Transformers

View 8 Products
Thermostats And Transformers
View 8 Products
Variable Speed Controller manually controls 1 group of variable speed fans. Offers lightning protection using a PVC non-corrosive enclosure. Controls temperature set point and minimum speed. Includes radio wave interference filter. Offers a temperature control range of 41 to 96°F. 2 Year Limited Warranty.

Mechanical Thermostats control up to 2 devices. Click for more
 

Sail Switch

View 2 Products
Sail Switch
View 2 Products
Simplify Installation With Multi-Speed Fans, Inaccessible Air-Handlers And Fan Motors With Voltages Or Phase Differences From Controlled Equipment With Honeywell Sail Switch (S688A).

Honeywell Sail Switch activates an electronic air cleaner, a humidifier or other equipment in response to airflow from the system fan. Click for more

Airflow Switch

View 2 Products
Airflow Switch
View 2 Products
Airflow Switches Are Ideal For Air Flow sensingIn Make-Up Air/Exhaust System Applications.

Airflow Switches are made of a rugged steel enclosure for long lasting durability. Detects air flow or the absence of air flow in ducts, responding only to velocity of air movement. One-piece stainless steel paddle can be trimmed, if necessary. Control supplied with mounting plate gasket. Click for more
 

Fan Controls

View 5 Products
Fan Controls
View 5 Products
Honeywell Fan Control Centers Provide Low Voltage Control Of Line Voltage Fan Motors And Auxiliary Circuits In Heating, Cooling And Air-Conditioning Systems.

Provides overload protection for transformer. Convenient connections for thermostat and heating-cooling equipment wiring. Mounts on standard 4 x 4 junction box. Relay is easily replaced without disturbing wiring. Click for more

Electronic Fan Timers

View 2 Products
Electronic Fan Timers
View 2 Products
Electronic Fan Timers Are Ideal For Integrated Control Of All Burner And Circulator Fan Operations In Oil Furnaces.

Electronic Fan Timers are made of carbon steel for long lasting durability. Control provides central wiring point for most electrical components in furnace. Monitors thermostat for heat, cool and fan demand. Click for more
 

Motor Control

View 1 Product
Motor Control
View 1 Product
The S66 is designed to modulate the speed of a motor based on a 0 to 10 VDC input signal. The input signal can be supplied by any external source including those referenced to temperature, pressure, humidity, or flow. The S66 requires a 24 VAC power supply that is of the same phase as the AC voltage (motor) being varied. Click for more

Taco® Hydro Air Fan Control

View 2 Products
Taco® Hydro Air Fan Control
View 2 Products
Taco® Hydro Air Fan Controls Are The ideal Interface Between The Thermostat And Air Handler.

Fan controls provide advance diagnostic capabilities, universal thermostat compatibility, a simplified wiring layout and automatic multi-speed switching while increasing year round comfort and operating efficiency. Features an isolated end switch to start the boiler and/or pump. Click for more
 

Supco Fan Controls

View 2 Products
Supco Fan Controls
View 2 Products
Supco Fan Controls Are Ideal As Replacements And For Use In Fan Cycling And Other Pressure Applications.

Supco Fan Controls are made for commercial grade for long lasting durability. Provides DPDT plug-in style relay (90340), 40 VA transformer and mounts directly to 4" x 4" electrical box. Color coded wiring for easy installation. Click for more

Warm Air Limit Controls

View 4 Products
Warm Air Limit Controls
View 4 Products
Warm Air Limit Controls With Manual Reset Are Ideal For High Temperature Cut-Out Applications.

Warm Air Limit Controls lock out on a temperature increase to the control set point. Manual reset is required before the electrical contacts can be reclosed, so the trip-free reset lever does not permit restarting until the reset lever is manually released. Click for more
 

Supco® Universal Potential Relays

View 13 Products
Supco® Universal Potential Relays
View 13 Products
Supco® Universal Potential Relays Are Ideal For Heating, Air Conditioning, Refrigeration And Fan Control Applications.

Supco® Universal Potential Relays are constructed with a high impact housing for long lasting durability. Universal and adjustable potential relays replace wire by wire, virtually any potential relay on the market. Click for more

Adjustable Fan Controls

View 8 Products
Adjustable Fan Controls
View 8 Products
"Adjustable Fan Controls Are Ideal For Use In A Variety Of Climate-Control Applications.

Adjustable Fan Controls are solidly manufactured for long lasting durability and dependability. Click for more
   
Supco Fan Center 40Va 120/208/240Vac

Supco Fan Center 40Va 120/208/240Vac

From $25.95
More Info
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
(66)