| |
Johnson Controls Watertight Electronic Temperature Control |
 |
|
|
|
|
|
Johnson Controls Watertight Electronic Temperature Controls Are Ideal For Refrigeration Or HVAC Control-Voltage Applications.
Watertight Electronic Temperature Controls are single-stage, electronic temperature controls with a SPDT output relay. Lockable front-panel touchpad for setup and adjustment, and easy to read LCD displays temperature and functions status. Click for more |
|
|
|
|
Aquastats |
 |
|
|
|
|
|
"Aquastats Automatically Regulate Supply Or Loop Water Temperature To Provide Outdoor Reset.
Aquastats (Aquatrol Outdoor Temperature Compensators) are solidly manufactured for long lasting durability and dependability. Click for more |
|
 |
Johnson Controls Thermostat Controller |
 |
|
|
|
|
|
Johnson Controls Thermostat Controllers Are Ideal For Control Of High-Energy Heating/Cooling Usage In Light Commercial Buildings, Schools and Hotels.
Johnson Controls Thermostat Controllers are made for long lasting reliability and dependability. Over 20 configurable parameters enable controllers to adapt to a variety of applications. Click for more |
|
|
|
|
Supco Universal Cold Control |
 |
|
|
|
|
|
Supco Universal Cold Control
Can be used on freezers as well as refrigerators. The SC1002 offers a safer installation by reducing the danger of exposed wires and electrical contacts. Three mounting options are available to properly serve your universal replacement needs.
Click for more |
|
 |
Temperature Controls |
 |
|
|
|
|
|
"Temperature Controls Are Ideal For Temperature Control In Refrigeration And HVAC Applications.
Temperature Controls are made for long lasting durability and dependability. Various single-stage temperature controls incorporate environmentally friendly liquid-filled sensing elements. Click for more |
|
|
|
|
Johnson Controls Two-Stage Temperature Controls |
 |
|
|
|
|
|
Two Stage Temperature Controls Provide Control Over HVAC/Refrigeration Equipment.
Two Stage Temperature Controls are made for long lasting reliability and dependability. Incorporate a liquid-filled sensing element. Wide temperature ranges available and constant differential throughout the entire range. SPDT snap-acting switches. Click for more |
|
 |
Electronic Temperature Controls |
 |
|
|
|
|
|
Electronic Temperature Controls Are Ideal For Frozen/Refrigerated Food Cases, Space Temperature Control, Cooling Tower Control, Beverage Coolers And Chiller Staging.
Electronic Temperature Controls are available in several varieties. Electronic On/Off Temperature Controls are made with an SPDT relay output and LED indication. Click for more |
|
|
|
|
Four Stage Remote Bulb Thermostats |
 |
|
|
|
|
|
Four Stage Remote Bulb Thermostats Provide Cycling Control For Multiple Refrigeration Compressors, Unloading Type Compressors And Panel Mounting.
Four Stage Remote Bulb Thermostats are made for long lasting reliability and dependability. Open construction for use in panel mounting. Click for more |
|
 |
Temperature Actuated Pneumatic Switches |
 |
|
|
|
|
|
Temperature Actuated Pneumatic Switches Are Ideal For Low Cutout Applications.
Temperature Actuated Pneumatic Switches control integral pneumatic switches when the sensed temperature reaches control set point. Auto recycle or manual reset capability, barb fitting permits push-on 1/4" tubing connection, and controls have a sight-set calibrated scale to show setpoint. Click for more |
|
|
|
|
Johnson Controls Temperature Controls |
 |
|
|
|
|
|
Johnson Controls Temperature Controls Are Used As Operating Controls For Heating or Refrigeration Applications.
Temperature Controls are available in Single Pole or Four-Wire Two-Circuit controls. Four-Wire Two-Circuit Temperature Controls incorporate a vapor-charged sensing element. Click for more |
|
 |
Cooling Tower Termperature Controls |
 |
|
|
|
|
|
Cooling Tower Temperature Controls Are Used For Automatic Control Of Heavy Electrical Loads In Commercial and Industrial Refrigeration Applications.
Cooling Tower Temperature Controls provide control over temperature in refrigeration applications. All controls feature 6' capillary length. Click for more |
|
|
|
|
Honeywell Temperature Control |
 |
|
|
|
|
|
Honeywell Temperature Controls Are Ideal For A Variety Of Air And Water Temperature Controlled Applications.
Honeywell Temperature Controls are made of high quality materials for long lasting durability. Electronic remote temperature controllers provide remote sensing of temperature and offer switched and/or proportional outputs to various types of loads. Click for more |
|
 |
Pressure & Limit Controllers |
 |
|
|
|
|
|
Pressure And Limit Controllers Provide Pressure Control For Vapor Heating Systems.
Pressure And Limit Controllers are made of high quality materials for long lasting durability. Modulating pressure operating control for regulation of liquid or air and other non-corrosive gases. Click for more |
|
|
|
|
Tempco TEC-901 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-402 Temperature Controls Are Ideal For Industrial And Commercial Heat Regulation Applications.
TEC-402 Temperature Controls are built with laser-trimmed ASIC components for guaranteed quality and long lasting durability at low cost. Click for more |
|
 |
Tempco TEC-402 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-220 Temperature Controls Are Ideal For Industrial And Commercial Heat Regulation Applications.
TEC-220 Temperature Controls use Fuzzy Logic PID heat and cool control with auto-tuning on cold or wet start for dependability and long lasting durability. Highly accurate universal input features 18-bit analog to digital converter for precision readings. Click for more |
|
|
|
|
Tempco TEC-220 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-220 Temperature Controls Are Ideal For Industrial And Commercial Heating And Cooling Applications.
Tempco TEC-220 Temperature Controls are constructed with a bright LED display and a non-corrosive NEMA 4X IP65 gasketed front panel for accuracy and long lasting durability. Click for more |
|
 |
Tempco TEC-910 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-9100 Temperature Controls Are Ideal For Industrial And Commercial Heat Regulation Applications.
TEC-9100 Temperature Controls use Fuzzy Logic PID heat and cool control with auto-tuning on cold or wet start for dependability and long lasting durability. Optional NEMA 4X/IP65 front panel features easy to use controls for reliability and precision. Click for more |
|
|
|
|
Tempco TEC-9100 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-8100 Temperature Controls Are Ideal For Industrial And Commercial Heat Regulation Applications.
TEC-8100 Temperature Controls use Fuzzy Logic PID heat and cool control with auto-tuning on cold or wet start for dependability and long lasting durability. Optional NEMA 4X/IP65 front panel features easy to use controls for reliability and precision. Click for more |
|
 |
Tempco TEC-8100 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-9300 Temperature Controls Are Ideal For Industrial And Commercial Heat Regulation Applications.
TEC-9300 Temperature Controls use Fuzzy Logic PID heat and cool control with auto-tuning on cold or wet start for dependability and long lasting durability. Click for more |
|
|
|
|
Tempco TEC-4100 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-8300 Temperature Controls Are Ideal For Industrial And Commercial Heat Regulation Applications.
TEC-8300 Temperature Controls use Fuzzy Logic PID heat and cool control with auto-tuning on cold or wet start for dependability and long lasting durability. Click for more |
|
 |
Tempco TEC-9300 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-4300 Temperature Controls Are Ideal For Industrial And Commercial Heat Regulation Applications.
TEC-4300 Temperature Controls use Fuzzy Logic PID heat and cool control with auto-tuning on cold or wet start for dependability and long lasting durability. Click for more |
|
|
|
|
Tempco TEC-8300 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-9500 Temperature Controls Are Ideal For Industrial And Commercial Heat Regulation Applications.
TEC-9500 Temperature Controls use Fuzzy Logic Autotune PIDs with Ramp & Soak programmable control for dependability and long lasting durability. Nine recipes (profiles) available using 64 segments maximum per recipe for a diversity of easy to use and easy to program settings. Click for more |
|
 |
Tempco TEC-4300 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-4300 Temperature Controls Are Ideal For Regulating Heating And Cooling Operations And Configurable For 5 Programmable Outputs.
Tempco TEC-4300 Temperature Controls are housed in a 1/4 DIN sized case with a bright LED display for accuracy and long lasting durability. Easy to use temperature and process controllers with auto-tuning fuzzy logic PID heat and cool control. Click for more |
|
|
|
|
Johnson Controls Temperature & Humidity Modules |
 |
|
|
|
|
|
Johnson Controls Temperature And Humidity Modules Provide Climate Control In HVAC And Refrigeration Applications. /b>
Temperature and Humidity Modules are available in several varieties to suit a variety of climate control applications. Humidity Stage Modules are used with humidity controls to add multiple staging capability. Click for more |
|
 |
Humidity Controller |
 |
|
|
|
|
|
Humidity Controllers Are Ideal For Providing Accurate And Reliable Humidity Sensing With Patented Sensing Element.
Humidity Controllers are constructed with an all plastic duct probe to improve thermal performance and for long lasting durability. come in both wall and duct mount packages. Click for more |
|
|
|
|
Tempco TEC-9500 Temperature Control |
 |
|
|
|
|
|
Tempco TEC-9500 Temperature Controls Are Ideal For A Variety Of Heating And Cooling Control Applications.
Tempco TEC-9500 Temperature Controls are housed in a 1/4 DIN case measuring 96 mm x 96 mm and a bright LED displays for accuracy and long lasting durability. Easy to use temperature and process controllers with auto-tuning fuzzy logic PID heat and cool control. Click for more |
|
 |
System 450™ Series Modular Controls |
 |
|
|
|
|
|
System 450™ Series Modular Controls Are Ideal For HVAC And Commercial/Industrial Process Applications.
System 450™ Series Modular Controls are made for long lasting reliability and dependability. Modular, digital electronic controls provide reliable temperature, pressure, and humidity control for use in HVAC systems. Click for more |
|
|
|
|
Temperature Display Module |
 |
|
|
|
|
|
Display Modules Are Ideal For Reading Temperatures, Humidity Or Pressure In HVAC Applications.
Display Modules feature a 3-digit LCD display for continuous readout. Modular build enables control, stage and display modules to be purchased and installed as necessary. Click for more |
|
 |