Sink Drains
Availability
Type
Brand
Length
Material
Height
Color
Size
Price
Related Products
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
Features: Krowne Twist Waste w/1-1/4" Overflow Outlet with Cap 3-1/2" Sink Opening 2" NPS Male Threaded / 1-1/2" Female Threaded Drain Outlet 4-1/2" Flange Stainless Steel Strainer Flange & Handle. No Adapter Required.
Commercial grade multipurpose drain for effective effluent removal in any application. Optional removable sediment bucket will keep drain lines free of all debris. Available with cast iron and PVC grate assemblies.
Features: Krowne Twist Waste w/1-1/4" Overflow Outlet 3" Sink Opening 2" NPS Drain Outlet 4-1/8" Flange Galvanized Steel Strainer Flange & Handle Nickel Plated Bronze Body