Sink Drains
Availability
Brand
Length
Material
Type
Height
Color
Size
Price
Related Products
Solvent weld over 2" Sch. 40 DWV pipe. Universal 4-1/4" Snap-Tite Strainer. Drain body is sealed to shower base with rubber gasket and fiber slip washer.
Dearborn Brass P9225BBG Schedule 40 Bath Waste Uni-Lift Half Kit, PVC Uni-Lift Stopper w/ Chrome Finish Trim w/ Zinc Drain Unit No Test Kit, 2 Hole Faceplate Dearborn Brass Bath Waste & Overflow Schedule 40 Plastic Kits are manufactured to strict industry standards. Half Kit contains waste and overflow assemblies for Rough-In installation. Available in Schedule 40 ABS or PVC. Options include one or two hole face plate, brass or zinc die cast drain units, Condensate Elbow and variety of designer finishes.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
Features: Krowne Twist Waste w/1-1/4" Overflow Outlet with Cap 3-1/2" Sink Opening 2" NPS Male Threaded / 1-1/2" Female Threaded Drain Outlet 4-1/2" Flange Stainless Steel Strainer Flange & Handle. No Adapter Required.