Browse Drains & Traps

(2,363 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Josam Closet Carriers

    Josam Closet Carriers
    See all 6 items in product family
    Josam Closet Carriers Allow Wall Mounted Plumbing For Applications Including Residential, Commercial, Public And More.

    Josam closet carriers are made of cast iron for long lasting durability and corrosion resistance. Carriers are used with siphon jet or blowout closets in no-hub piping systems where back-to-back adjustable fitting with horizontal flow is desired. Units reduce installation time, material, labor and cost with no required slab penetration. Obstruction free design allows efficient routine maintenance in less time. Connection type is No Hub. Package quantity is 1. Color finish is Green. Dimension is 4".

    Click for more
  • Josam Fixture Carriers

    Josam Fixture Carriers
    See all 8 items in product family
    Josam Fixture Carriers Are Used For Applications Including Residential, Hospitality, Commercial And More.

    Josam fixture carriers are made of cast iron for long lasting durability and corrosion resistance. Carriers accommodate applications where thin wall construction demands uprights that support the fixture completely independent of the wall. Includes structural uprights, concealed arms and welded feet for unit strength and stability. Features adjustable supporting rods and leveling and securing screws for ergonomic installation and adjustability. Available styles include Floor Mount Back-to-Back Adjustable Concealed Arms Lavatory Carrier, Floor Mount Single Adjustable Concealed Arms Wheelchair Lavatory Carrier, Floor Mount Single Adjustable Concealed Arms Lavatory Carrier, Wall Mount Single Adjustable Concealed Arms Lavatory Carrier, Floor Mount Single Hanger Plate Type Lavatory Carrier, Floor Mount Urinal Carrier, Floor Mount Water Cooler Carrier and Floor Mount Bi-Level Water Cooler Carrier. Package quantity is 1. Color finish is Green. Dimension vary per model.

    Click for more
Featured Items