Browse Drains & Traps

(2,400 items)

Narrow Your Results

Length Inches

Width Inches

Height Inches

Gallons Per Minute

Our Price

 
Go

Recently Viewed

Categories

  • InSinkErator Commercial Garbage Disposers

    InSinkErator Commercial Garbage Disposers
    See all 7 items in product family
    InSinkErator Commercial Garbage Disposers Are Used For Small, Medium Or Large Capacity Waste Disposal Applications.

    InSinkErator Commercial Garbage Disposers are solidly manufactured of solid, corrosion resistant chrome-plated stainless steel for long lasting durability and dependability. Various continuous operation commercial quality disposers are available for particular need or application. Small Capacity models are used for use in convenience stores, delis, fast food operations and other light food service applications. Medium Capacity units are used for schools, hospitals, restaurants, hotels, cafeterias, nursing homes and more. Large Capacity disposers are used for large banquet facilities, large hospitals or university foodservice applications. 3/4 inch rubber mounting above grinding chamber isolates sound and eliminates vibration. Mounting is enclosed in chrome plated covers for sanitation and appearance. Totally enclosed induction motor provides protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection. Stationary and rotating shredding elements designed for reverse action grinding. Double-tapered main bearings provide a shock absorbing cushion. Triple lip seal protects motor from water damage. Secondary spring-loaded oil seal provides double protection against water and loss of grease. Available in 1, 1-1/4, 1-1/2, 2, 3, 5, or 10 horsepower, 3, 5, 7, 8 or 10 gallon per minute (GPM) capacity models with 1-1/2, 2 or 3 inch diameter drain line and various type control panels.

    Click for more
  • InSinkErator Commercial Garbage Disposers With Bowls

    InSinkErator Commercial Garbage Disposers With Bowls
    See all 6 items in product family
    InSinkErator Commercial Garbage Disposers With Bowls Are Used For Small, Medium Or Large Capacity Waste Disposal Applications.

    InSinkErator Commercial Garbage Disposers With Bowls are solidly manufactured of solid, corrosion resistant chrome-plated stainless steel for long lasting durability and dependability. Various continuous operation commercial quality disposers are available for particular need or application. Small Capacity models are used for use in convenience stores, delis, fast food operations and other light food service applications. Medium Capacity units are used for schools, hospitals, restaurants, hotels, cafeterias, nursing homes and more. Large Capacity disposers are used for large banquet facilities, large hospitals or university foodservice applications. 3/4 inch rubber mounting above grinding chamber isolates sound and eliminates vibration. Mounting is enclosed in chrome plated covers for sanitation and appearance. Totally enclosed induction motor provides protection against outside moisture. Controlled power air flow cools motor for efficiency and longer life. Built-in thermal overload protection. Stationary and rotating shredding elements designed for reverse action grinding. Double-tapered main bearings provide a shock absorbing cushion. Triple lip seal protects motor from water damage. Secondary spring-loaded oil seal provides double protection against water and loss of grease. All include 12 Inch Diameter Bowl. Available in 1, 1-1/4, 1-1/2, 2 or 3 horsepower, 5, 7 or 8 gallon per minute (GPM) capacity models with 1-1/2, 2 or 3 inch diameter drain line and various type control panels.

    Click for more