Browse Drinking Fountains

(642 items)

Narrow Your Results

Availability

Installation Type

Filter

Color Finish

  • Less...
  • More...

Number of Stations

Gallons Per Hour

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Oasis Countertop Onyx Series Point Of Use Water Coolers

    Oasis Countertop Onyx Series Point Of Use Water Coolers
    See all 1 items in product family
    Oasis Countertop Onyx Series Hot N' Cold™ Point Of Use Water Coolers Are Used For Customer Lobbies, Waiting Rooms, Service Areas And More.

    Oasis Countertop Onyx Series Hot N' Cold™ Point Of Use Water Coolers are solidly constructed for long lasting durability. Stylish, contemporary, and sturdy design. One gallon capacity stainless steel reservoir. ABS plastic front panel and top with metal side panels. Durable 300 Series Stainless Steel hot tank. Hot water capacity is 45 x 6oz. cups of piping hot water per hour. Convenient handles on side panels enable easy transport and placement. Easily removable drip receptor. Manufacturers 3 year limited warranty.

    Available in with or without filtration options. The two-stage green filtration system includes one sediment and one carbon filter which are conveniently mounted in the rear of the unit for easy access and filter changes.

    Click for more
  • Global Water Bottle-less Countertop Water Coolers

    Global Water Bottle-less Countertop Water Coolers
    See all 6 items in product family
    Global Water Bottle-less Countertop Water Coolers Are Used For Small Offices or Kitchens When Space Is Needed.

    Countertop Water Coolers have stainless steel hot and cold tanks for long lasting durability. Built in cup holder and built in filtration system provide ease of use. Control panel, LED indicator panel and safety button for hot tank. With electronic water shut-off system and adjustable cold temperature functionality. Power switches for hot/cold tanks. Available types include No filters, 3-Stage and Reverse Osmosis.

    Click for more
  • Decor Coolers Countertop Hot & Cold Bottless Water Coolers

    Decor Coolers Countertop Hot & Cold Bottless Water Coolers
    See all 2 items in product family
    Decor Coolers Countertop Hot & Cold Bottleless Water Coolers Provide Pure Drinking Water.

    Decor Coolers Countertop Hot & Cold Bottless Water Coolers have stainless steel tanks for long lasting durability. Includes hot and cold temperature modes for safe countertop drinking water without environmental harms of bottled water. Compact design. Available filters are Carbon Block and Sediment & Post Carbon. Features such as auto shut off, bottom load drip tray, built in leak protector and more provide optimum performance. Energy Savings Compressor and Energy Savings Mode. Gallon capacities are 1 Cold/.5 Hot or 1.5 Cold.

    Click for more
  • Top Load Countertop Water Coolers

    Top Load Countertop Water Coolers
    See all 3 items in product family
    Top Load Countertop Water Coolers Offers Hot And Cold Water Dispensing And Thermoelectric Cooling.

    Top Load Countertop Water Coolers are made of ABS or stainless steel for long lasting durability. Lightweight design and fingerprint resistant finish available. Push-button faucets for hot and cold drinking water, removable drip tray, built-in cup holder, and full LED display on some models. Dispenser holds standard 3 to 6 gallon bottles (not included) and fits 3 and 5 gallon plastic water bottles. Selectable operational modes include normal or energy saver. Color finish is White/Black, Black and Stainless Steel. Dimensions vary per model.

    Click for more
  • Aquaverve Bottleless Countertop Water Coolers

    Aquaverve Bottleless Countertop Water Coolers
    See all 2 items in product family
    Aquaverve Bottleless Countertop Water Coolers Are Used For Small Offices, Foodservice Areas Or Other Linited Space Areas.

    Aquaverve Bottleless Countertop Water Coolers are stainless steel cabinets to provide long lasting durability. Fingerprint resistant finish keeps unit clean and low maintenance. Pushbutton faucets provide ease of use. Requires no drain filtration kit (mounted remotely). Available colors are Black and Stainless Steel. Measures 19"H x 15-3/8"D x 13-3/8"W.

    Click for more