Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Drinking Fountains


(1,161 Items)
Sub Category
Drinking Fountains - Floor (2)
Remove
Narrow Your Results By:
Our Price
Under $370.00 (1)
Over $504.00 (1)


      Categories
Drinking Fountains



Halsey Taylor Floor Drinking Fountains
Halsey Taylor Floor Drinking Fountains Halsey Taylor Floor Non Refrigerated Drinking Fountains Provide An Ideal Drinking Fountain Solution For High Traffic, Indoor Areas.

Cabinet is made of heavy-gauge vinyl clad steel that is resistant to wear, moisture, perspiration, heat and sunlight; also available in Stainless Steel. Non-corrosive 300 series stainless steel cooler top has a satin finish to resist stains and corrosion. Anti-splash ridge reduces splatter. Contoured to insure proper drainage. One-piece, chrome-plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood. Self-closing, vandal-resistant pushbutton does not require grasping or twisting. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. Constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Units Are Non-Refrigerated


Halsey Taylor Floor Drinking Fountains
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
W" D" H" COLOR FILTER PART NO. IMAGE MODEL QTY PRICE
121238Stainless SteelNoS-SERIES L/R (SS)
WBB442918$504.00
121238PlatinumNoS-SERIES L/R (PV)
WBB442917$369.95
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
(82)