Browse Drinking Fountains

(610 items)

Narrow Your Results

Amps

Color Finish

ADA Certified

Gallons Per Hour

Brand

Our Price

Go

Recently Viewed

Categories

  • Elkay® Simulated Semi-Recessed Water Coolers

    Elkay® Simulated Semi-Recessed Water Coolers
    See all 2 items in product family
    Elkay® Simulated Semi-Recessed Water Coolers Are Self-Contained And Wall Hung.

    Elkay® Simulated Semi-Recessed Water Coolers are designed to provide cool water at the touch of a button. Features a standard non-pressurized tank system that is located after the bubbler valve, so that the tank is only subject to line pressure when the valve button is pressed. Capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Dimensions are 9-1/2"W x 18"L x 37"H. Color vary.

    Click for more
  • Halsey Taylor® Simulated Recessed Water Coolers

    Halsey Taylor® Simulated Recessed Water Coolers
    See all 2 items in product family
    Halsey Taylor® Simulated Recessed Water Coolers Extend Only 9-1/2" From The Wall Face.

    Heavy-gauge vinyl clad steel cabinet is resistant to wear, moisture, perspiration, heat, and sunlight; Stainless Steel housing is also available. Non-corrosive 300 series stainless steel cooler top with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to provide proper drainage. Provides 50°F water at 80°F inlet water and 90°F ambient. One-piece, chrome-plated two-stream mound-building bubbler includes non-removable anti-squirt feature and integral hood. Self-closing, vandal-resistant pushbutton does not require grasping or twisting. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. Constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. NSF/ANSI 61 certified. 5 Year Limited Warranty.

    Click for more