Browse Drinking Fountains

(777 items)

Narrow Your Results

Availability

Free Shipping

Style

Vandal Resistant Bubbler

Amps

  • Less...
  • More...

Type

  • Less...
  • More...

Installation Type

Filter

Color Finish

ADA Certified

Number of Stations

Gallons Per Hour

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Elkay® Wall Mount ADA Barrier-Free Water Coolers

    Elkay® Wall Mount ADA Barrier-Free Water Coolers
    See all 30 items in product family
    Elkay® ADA Barrier-Free Coolers Meet Adult Or Child ADA Standards When Properly Installed.

    Wall-mounted drinking fountains feature a universal structure for easy installation into existing plumbing systems. Impact-resistant vinyl coating ensures lasting durability. The Flexi-Guard Anti-Microbial Safety Bubbler prevents growth of bacteria and is keyed into position to stay firmly in place. Each unit runs on 115 Volts and 5 Amps and delivers 8 Gallons Of Chilled Water Per Hour. Extra-deep basin minimizes splashback and features an integrated drain for easy maintenance.

    Easy-Touch Pushbar controls require less than 3 pounds of force to activate. Mechanically Activated Pushbar models feature two push bars on the front of the unit and allow operation even during power disruption.Sensor models have a unique Hands-Free operation. Sensor bi-level units feature a lower cooler with Hands-Free operation and an upper unit with a pushbar activation.

    Fountain system is completely free of lead-containing brass parts. Single or Bi-Level drinking fountains are available with or without filtration. Units With Glass Filler Options are Pre-drilled to accept filler. Certified to NSF/ANSI 61.

    Single units measure 18-3/8"L x 19"W x 19-13/16"H. Bi Level units measure 36-3/4"L x 19"W x 25-5/16"H.
    Click for more
  • Elkay® & Halsey Taylor Legacy Style Wall Mount Water Coolers With Backsplash

    Elkay® & Halsey Taylor Legacy Style Wall Mount Water Coolers With Backsplash
    See all 5 items in product family
    Elkay® & Halsey Taylor Legacy Style Wall Mount Coolers With Backsplash Meet Adult ADA Standards When Correctly Installed.

    Wall-mounted water fountains feature a one-piece backsplash and basin polished to an attractive satin finish. Impact-resistant vinyl coating ensures lasting durability. The Flexi-Guard Anti-Microbial Safety Bubbler prevents growth of bacteria and is keyed into position to stay firmly in place. Light-touch controls are located on front and sides for easy operation. Fountain system is completely free of lead-containing brass parts. Certified to NSF/ANSI 61.

    Click for more
  • ADA Vandal Resistant Water Coolers

    ADA Vandal Resistant Water Coolers
    See all 14 items in product family
    Wall Mount ADA Vandal Resistant Water Coolers Are Used For Schools And Other Heavy Use Installations.

    Lead-free, barrier-free ADA design meets adult or child ADA standards when properly installed. Chrome plated, one-piece vandal resistant bubbler. Stream height regulator is adjustable to provide a constant stream from 20 to 105 psi. Vandal-resistant, single-action mechanical push button is self-closing. Uses vandal-resistant pinned Torx screws. Stainless Steel Satin finish resists stains and corrosion.

    Single units measure 18"W x 18-5/8"D, and Bi-Level (2-Station) Units measure 36"W x 18-5/8"D. Heavy Duty Units Are Constructed of 14 Ga. Stainless Steel.

    Click for more
  • Compact Wall Mounted Water Coolers

    Compact Wall Mounted Water Coolers
    See all 21 items in product family
    Compact Wall Mounted Water Coolers Are Self-Contained And Electric Refrigerated For Use In Schools, Public Buildings, Offices And More.

    Compact Wall Mounted Water Coolers are made with impact-resistant vinyl coating for long lasting durability and dependability. Capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Standard non-pressurized water tank system is located after bubbler valve, so that tank is subject to line pressure only when valve button is pressed. Available with 1 station, 2 stations lower left, and 2 stations lower right. GPH ranges from 1.2 to 20. Color finishes are Light Gray Granite, Natural Almond, Platinum, Sandalwood, Sandstone, Slate, and Stainless Steel. Units available with or without filter. Dimensions vary per model.

    Click for more
  • Halsey Taylor ADA Wall Mounted Water Coolers

    Halsey Taylor ADA Wall Mounted Water Coolers
    See all 7 items in product family
    Halsey Taylor ADA Wall Mounted Water Coolers Provide 8 Gallons Of Chilled Water Per Hour

    Self-contained, electric refrigerated wall-mounted water coolers are easily accessible to physically challenged individuals. Stainless steel panels resist wear and corrosion. Durable satin finish helps hide water spots and fingerprints. Provides 50°F water at 80°F inlet water and 90°F ambient temperature. Non-corrosive 300 series stainless steel cooler top with satin finish resists stains and corrosion and is easy to maintain. Anti-splash ridge reduces splatter. Contoured to insure proper drainage. One-piece, chrome-plated two stream mound-building bubbler includes non-removable anti-squirt feature and integral hood. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. Constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway. Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, large capacity dryer-strainer and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. Available with Manual Pushbar or Automatic Sensor activation. NSF/ANSI 61 certified. 5 Year Limited Warranty.

    Click for more
  • Wall Mount ADA GreenSpec® High Efficiency Water Coolers

    Wall Mount ADA GreenSpec® High Efficiency Water Coolers
    See all 4 items in product family
    Wall Mount ADA GreenSpec® High Efficiency Water Coolers Offer Over 50% More Energy Efficiency Compared To Standard Water Coolers.

    Wall Mount ADA GreenSpec® High Efficiency Water Coolers are made using 60% recycled stainless steel. Lead-free, barrier-free ADA design meets adult or child ADA standards when properly installed. Vandal resistant StreamSaver™ bubbler reduces water usage by almost 40%. Reduces refrigerant usage by 8%. Rated for indoor and outdoor service. Stream height regulator is adjustable to provide a constant stream from 20 to 105 psi. Vandal-resistant, single-action mechanical push button is self-closing. Uses vandal-resistant pinned torx screws. Satin finish resists stains and corrosion. Choose single or double wall hung models. GreenSpec® listed.

    Click for more
  • Halsey Taylor® Voyager™ Barrier-Free Water Coolers

    Halsey Taylor® Voyager™ Barrier-Free Water Coolers
    See all 2 items in product family
    Halsey Taylor® Voyager™ Barrier-Free Water Coolers Are Made With An Ultra Modern Design For Style And Efficiency.

    Self-contained, electric refrigerated wall-mounted water coolers with softly rounded corners and edges are designed for easy access use by physically challenged individuals. Provides 50°F water at 80°F inlet water and 90°F ambient temperature. Molded two-tone gray space-age polymer with softly rounded edges is resistant to impact, wear, corrosion, heat and sunlight. Non-corrosive 300 series stainless steel cooler top with satin finish resists stains and corrosion and is easy to maintain. Anti-splash design reduces splatter. Contour design and integral strainer insure proper drainage. One-piece, chrome-plated two stream mound-building bubbler has a non-removable anti-squirt feature and integral hood. Automatic stream height regulator with self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. Constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. Self-closing solenoid valve includes easily cleaned in-line strainer that screens particles of 140 microns or larger before they enter the waterway. Non-pressurized stainless steel evaporator/storage tank for long life. Hermetically sealed, positive start compressor with lifetime lubrication and built-in overload protection, efficient capillary sizing, large capacity dryer-strainer, and self-lubricated fan cools copper/aluminum condenser. System uses R134A refrigerant. Available with Manual Pushbutton or Automatic Electronic Operation. Meets the requirements of the Americans with Disabilities Act for children or adults. NSF/ANSI 61 certified. 5 Year Limited Warranty.

    Click for more