| |
Speedi-Products Range Hood Wall Vents |
 |
|
|
|
|
|
Speedi-Products Range Hood Wall Vents Are Ideal For Do-It-Yourself Installation Of Kitchen Fan Vents.
Speedi-Products Range Hood Wall Vents are made with UV stabilized materials for long lasting durability. Features include a cutaway screen option, removable spring return back draft damper, and built-in drip edge. For residential remodeling or new construction. Click for more |
|
|
|
|
Speedi-Products Wall Caps |
 |
|
|
|
|
|
Speedi-Products Wall Caps Are Ideal for Exhaust Venting or Air Intake Systems.
Speedi-Products Wall Caps are made of white polymer resin that's UV resistant for long lasting durability. Includes a removable damper and wide base flange. For residential remodeling and new construction. Choose from 4", 5" or 6" sizes. Install and seal according to local building codes. Click for more |
|
 |
Speedi-Products Roof Caps |
 |
|
|
|
|
|
Speedi-Products Roof Caps Can Be Installed Easily By Do-It-Yourselfers And Trade Professionals.
Speedi-Products Roof Caps are made from Aluminum, Plastic, or Galvanized Metal Choose from Aluminum Roof Caps, Plastic Gooseneck Roof Caps, Galvanized Roof Caps with Collar, or Low Profile Roof Caps Adaptor sold separately. Roof Cap Kits include cap, foil duct, reducer, and clamps. Click for more |
|
|
|
|
Speedi-Products Vent Hoods |
 |
|
|
|
|
|
Speedi-Products Vent Hoods Are Ideal For The Do-It-Yourself Residential Venting Solutions.
Speedi-Products Vent Hoods are available in a wide variety of models to fit many household venting needs. Choose from Roof, Eave, or Through-Wall types With or Without Louvers Available accessories include Expanders, Transition Flex Pipes, and Screw Clamps Consult local building codes. Click for more |
|
 |
Side Wall Vent Hood |
 |
|
|
|
|
|
Side Wall Vent Hoods Are Used To Terminate Side Wall Power Vented Heaters.
Side Wall Vent Hoods are made of heavy gauge 5052 aluminum to prevent corrosion and provide long lasting durability and dependability. Built-in clearance from combustibles. Includes mounting hardware. Available in 3, 4, 6, 8 or 10 inch diameter units.
Click for more |
|
|
|
|
Vent Cover |
 |
|
|
|
|
|
Frost King Plastic Turbine Vent Cover
Vent cover made of winterized plastic for all-weather durability. Fits over roof ventilator to prevent heat from escaping. Elasticized straps hold cover in place.
Click for more |
|
 |
Exhaust Shutters |
 |
|
|
|
|
|
Exhaust Shutters Are Ideal For Venting Direct Drive Or Belt Driven Exhaust Fans.
Exhaust Shutters allow horizontal airflow in one direction and prevent reverse airflow, while protecting from environmental elements when the flow is stopped. Shutters are made with a galvanized steel frame and aluminum blades. Click for more |
|
|
|
|
Low Velocity Exhaust Shutters |
 |
|
|
|
|
|
Low Velocity Exhaust Shutters Are Ideal For Venting Of Direct Drive Or Belt Driven Exhaust Fans.
Low Velocity Exhaust Shutters are made with a galvanized steel frame and aluminum blades for lasting durability. Blades allow horizontal airflow in one direction and prevents reverse airflow. Blades open with airflow and close by gravity when the fan shuts down. Click for more |
|
 |
Speedi-Products Wall Vents |
 |
|
|
|
|
|
Speedi-Products Galvanized Wall Vent W/ Damper and 10" Etender,3.2 10" , 14" X 12"
Speedi-Products 3.25"x10" Galvanized Rectangular Wall Vent W/spring return damper W/5" extension. For use as the outside sidewall termination of Kitchen, Bath and Dryer exhaust systems. Made of durable Galvanized sheet metal. Can be used for Remodeling, Do it yourself & New Residential projects. Click for more |
|
|
|
|
Master Flow® Chimney Caps |
 |
|
|
|
|
|
Master Flow® Chimney Caps Provide Protection Against Dangerous Sparks While Reducing Downdrafts, Clogging And Soot.
Master Flow® Chimney Caps are constructed of galvanized steel or stainless steel for long lasting durability. H Click for more |
|
 |
High Velocity Exhaust Shutters |
 |
|
|
|
|
|
High Velocity Exhaust Shutters Are Ideal For Use With Direct-Drive Or Belt-Driven Exhaust Fans.
High Velocity Exhaust Shutters are solidly manufactured for long lasting durability and dependability. Rear flanged exhaust shutters make them ideal for applications that require higher velocities. Click for more |
|
|
|
|
|
 |