Browse Exhaust Fans & Ventilation

(2,772 items)

Narrow Your Results

Availability

Free Shipping

Amps

  • Less...
  • More...

Type

Blade Diameter Inches

Diameter Inches

  • Less...
  • More...

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

CFM High

Voltage

Horsepower

Fan Diameter Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 47 items within 5 product groups See all items from other sellers
  • Whole House Fans

    Whole House Fans
    See all 10 items in product family
    Whole House Fans Ventilate Homes And Help Save On Energy Costs By Pulling Fresh Air In From Outside And Pushing Warm Air Out.

    Whole House Fans are available in belt driven or direct driven styles equipped with a two-speed, thermally protected motor with durable steel struts and a precision-balanced assembly for greater air movement and long lasting reliability. Remote or wall switch operation and powder coated shutter included with some models. UL & C-UL listed. Available fan diameters are 16x24, 24, 30, and 36 inches. Amps range between 2.9 and 8.2. CFM highs and lows vary per model.

    Click for more
  • QuietCool Advanced Whole House Fans

    QuietCool Advanced Whole House Fans
    See all 13 items in product family
    QuietCool Advanced Whole House Fans Are Used For Whole House Ventilation In Residential Applications. QuietCool Advanced Whole House Fans are made of steel, insulation and sheathing for long lasting durability. Whole house ventilation allows you to bring cooler oudoor air through windows and attic space for home comfort. The process of thermal mass cooling allows the home to stay cooler the next day and resist heating compared to only running an AC at home.Acoustical duct attached to a dampler box provides quiet operation and virtually no noise vibration. The EDM energy saver motor uses small amounts of power while moving large amounts of air for increased effieciency. Diameters are available in 14-12", 14-38", 16-1-2" and 18-1/2". Watts range from 30 to 703. Available in 120 volts. CFM High varies from 1452 to 6328. Other specifications vary per model.
    Click for more
  • Power Venter

    Power Venter
    See all 6 items in product family
    Power Venters Are Used To Side Wall Vent Non-Condensing Gas And Oil Fired Heating Equipment Up To 100 Equivalent Feet.

    Power Venters are made of aluminized steel for long lasting durability and dependability. Includes UC1 burner interlock control and vibration isolation mounting hardware for easy installation and operation. Terminate on outside wall with VH1-Series Vent Hood. Available in CFM ranges of 100, 150, 275, 475, 900 and 1400.

    Click for more
  • Crawl Space Fans

    Crawl Space Fans
    See all 4 items in product family
    Crawl Space Fans Provide Efficient Ventilation Of Basements, Crawl Spaces And Other Enclosed Spaces.

    Crawl Space Fans are made of galvanized steel for long lasting durability and dependability. Ventilate moisture laden air from crawl spaces. Includes adjustable dehumidistat control with individual switches. Plug into control and control plugs into standard outlet. Freeze protection thermostat shuts fan off if temperatures drop below 40°F. 110 and 220 CFM ranges. Reversible Xchange model features two 90 CFM fans that are reversible for exhaust or intake, or for one in each direction for balanced air exchange.

    Click for more
  • Triangle Whole House Fans and Shutters

    Triangle Whole House Fans and Shutters
    See all 7 items in product family
    Triangle Whole House Fans and Shutters Are Used As An Economical Way To Cool Residential Or Industrial Spaces.

    Triangle Whole House Fans and Shutters are made of heavy gauge steel welded construction and rubber mounted, sealed fan shaft bearings to provide long lasting durability. Whole House Fans deep pitch four-wing blade design provides maximum air movement to cool area to outside temperature 5 to 10 times faster. Includes two-speed motor, wall switch, automatic belt tensioning, rubber vibration damper between fan and wood frame for quieter operation, wooden plenum box, rubber mounting gasket, and 2 speed switch. 115 Volt.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result