Browse Exhaust Fans & Ventilation

(2,605 items)

Narrow Your Results

Availability

CFM High

  • Less...
  • More...

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Fan Diameter Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 279 items within 20 product groups See all items from other sellers
  • Heavy Duty All-Welded Hooded Belt Drive Roof Ventilators

    Heavy Duty All-Welded Hooded Belt Drive Roof Ventilators
    See all 22 items in product family
    Hooded Roof Ventilators Can Exhaust Or Supply Airflow With Quiet Operation.

    Industrial roof ventilators provide vertical discharge using enclosed, fan cooled industrial grade motors. These roof ventilation fans are weatherproof to ensure long life. Hooded roof ventilators feature a belt driven axial fan. Aluminum hood and included OSHA-compliant bird screen keeps out unwanted rain, snow and even prevents birds from nesting. Rugged aluminum weather hoods are made with 1/8” angle iron support frame. Includes fan body and curb cap for mounting. Rolled venturi surrounds fan. Heavy duty fabricated steel propeller has four 10 gauge fan blades bolted to 1/4" thick backplate with welded taperlock hub and bushing. Heavy duty 14 gauge fan panels are welded to 10 gauge motor base. 24” Ventilators feature 1/2" schedule 40 pipe motor base supports. 36” – 48” Ventilators feature 3/4" schedule 40 motor base supports. 60” Ventilator has 1-1/4” schedule 40 pipe motor base supports. Single Phase Motors are field convertible from 115V to 230V. 3 Phase Motors are field convertible from 230V to 460V.

    Hooded models are available with choice of Exhaust or Supply. Please denote a "T" suffix for Supply airflow.
    Click for more
  • Direct Drive Axial Downblast Exhaust Fans

    Direct Drive Axial Downblast Exhaust Fans
    See all 4 items in product family
    Axial Exhaust Fans Feature Spun Aluminum Housing For Weather Resistant Durability.

    These fans are suitable for outdoor mounting on roofs or on any wall. Axial impellers are constructed with die formed blades riveted to steel hub. Wire conduit provides a clear channel for electrical connections. Ball bearing motor is totally enclosed and permanent lubricated. 110°F maximum temperature rating. Includes bird screen and disconnect switch. Direct drive capacities to 2,400 CFM. Available in four sizes. 115V Single Phase. 1 Year Limited Warranty

    Click for more
  • Heavy Duty All-Welded Direct Drive Roof Ventilators

    Heavy Duty All-Welded Direct Drive Roof Ventilators
    See all 11 items in product family
    Roof Ventilation Fans Are Weatherproof To Ensure Long Life.

    Industrial roof ventilators provide vertical discharge using enclosed, fan cooled motors. Rolled venturi surrounds fan within the 18 gauge galvanized steel wind band. Wind band has 2” double rolled edge top and bottom for extra strength. Rugged one-piece cast aluminum propellers are made with 1/8” to 1/4" thick blades and hub. Direct drive roof ventilators feature rubber stop and seals under dampers. Heavy duty 14 gauge fan panels are welded to 10 gauge motor base. Rugged steel base with welded mounting plates. 24” - 30” Ventilators feature 1/2" schedule 40 pipe motor base supports. 36” – 48” Ventilators feature 3/4" schedule 40 motor base supports. Single Phase Motors are field convertible from 115V to 230V. 3 Phase Motors are field convertible from 230V to 460V.

    Click for more
  • Belt Drive Centrifugal Downblast Exhaust Fans

    Belt Drive Centrifugal Downblast Exhaust Fans
    See all 11 items in product family
    Single Phase Downblast Exhaust Fan Features Fully Ventilated Motor Cooling Compartment For Long Motor Life.

    These exhaust fans feature backward inclined, non-overloading centrifugal wheels that provide low tip speeds and quiet operation. Spun aluminum housing provides weather resistant durability. This allows mounting on roofs and interior or exterior walls. Variable pitch motor pulley makes field adjustment and system balancing possible. Blades and inlets fabricated from aluminum. Fans included birdscreen, totally enclosed and permanently lubricated motor and disconnect switch. Quick release latches for easy access to motor compartment. 110°F maximum temperature rating. 1 Year Limited Warranty.

    Click here to view specification sheet.

    Click for more
  • Heavy Duty All-Welded Belt Driven Roof Ventilators

    Heavy Duty All-Welded Belt Driven Roof Ventilators
    See all 8 items in product family
    Industrial Roof Ventilators Provide Vertical Discharge Using Enclosed, Fan Cooled Motors.

    Roof ventilation fans are weatherproof to ensure long life for outdoor safekeeping. Rolled venturi surrounds fan within the 18 gauge galvanized steel wind band. Heavy duty fabricated steel propeller has four 10 gauge fan blades bolted to 1/4" thick backplate with welded taperlock hub and bushing. Belt drive roof ventilators feature a galvanized steel butterfly damper with rubber stop and seals. Heavy duty 14 gauge fan panels are welded to 10 gauge motor base. Rugged steel base with welded mounting plates. 30” Ventilators feature 1/2" schedule 40 pipe motor base supports. 42” – 48” Ventilators feature 3/4" schedule 40 motor base supports. 60” Ventilator has 1-1/4” schedule 40 pipe motor base supports. Single Phase Motors are field convertible from 115V to 230V. 3 Phase Motors are field convertible from 230V to 460V.

    Click for more
  • Direct Drive Centrifugal Downblast Exhaust Fans

    Direct Drive Centrifugal Downblast Exhaust Fans
    See all 6 items in product family
    Centrifugal Downblast Fans Are Used For Mounting On Walls Or Roofs.

    These fans feature backward inclined, non-overloading centrifugal wheels. Spun aluminum housing for weather resistant durability. Blades and inlets are fabricated from aluminum. Wire conduit provides protected channel for electrical connections. Variable speed control. 110°F max temperature rating. Direct drive capacities up to 2,778 CFM. Backward inclined, non-overloading wheels. Includes birdscreen, totally enclosed, permanently lubricated, ball bearing motor and a disconnect switch. 115V Single Phase. 1 Year Limited Warranty.

    Click for more
  • Turbine Ventilator

    Turbine Ventilator
    See all 15 items in product family
    Turbine roof ventilators eliminate electrical operating costs and offer low maintenance and quiet operation. Turbine ventilators are lightweight compared to standard ventilation units; providing easy installation without structural modifications. Roof ventilators are made using corrosion resistant aluminum with high quality bearing and shaft assembly. Withstands extreme weather and winds up to 123 MPH, and prevents water penetration. Wind driven turbine ventilator utilizes vertical vanes that rotate when wind flows through to exhaust air. Included flashing base eases installation. Available with Straight Flue for flat roof surfaces or Vari-Pitch Flue to fit virtually any roof pitch. Purchase Optional Dampers & Shutters to adjust airflow or seal-off exhaust vent when not in use. 15 Year Limited Warranty.

    Click for more
  • Dome Direct Drive Propeller Exhaust/Intake Roof Ventilators

    Dome Direct Drive Propeller Exhaust/Intake Roof Ventilators
    See all 11 items in product family
    Dome Direct Drive Propeller Exhaust/Intake Roof Ventilators Provide Efficient Air Exhaust And Intake Solutions For Commercial And Industrial Applications.

    Dome Direct Drive Propeller Exhaust/Intake Roof Ventilators are constructed of heavy-gauge all aluminum housings for long lasting durability and dependability. Deliver powerful axial intake (ARS) or exhaust (ARE) performance in a compact, low contour roof mount design that is lightweight, attractive and easy to install. Direct drive design has no belts or fan bearings to maintain or adjust and thus requires very little maintenance. Exclusive U-Spring suspension compensates for both radial and lateral movement and provides 44% better vibration isolation than rubber isolators. External wiring chase for easy connection. Quick access to motor compartment for easy maintenance. Propeller attaches directly to motor shaft for maximum efficiency. Precision pitched, heavy-gauge aluminum blades with steel hub. Standard motors are single speed, speed controllable, drip-proof. Motors are rated for continuous duty and shipped assembled with factory test run assurance. Available in 1/15, 1/4 and 1/3 horsepower, 1140, 1550 and 1725 RPMs and in various dimensions to fit particular application. 1 Year Limited Warranty on Motor and Fan Housing.

    Click for more
  • Attic and Gable Power Vents

    Attic and Gable Power Vents
    See all 9 items in product family
    Attic And Gable Power Vents Are Used For Regulating Attic Temperatures All Year Round.

    Attic and Gable Power Vents feature thermally protected motors engineered to run cool for long life and dependable service.Gable Mounted Power Ventilators are made from tough galvanized steel and feature a precision engineered mounting system that minimizes vibration and ensures quiet operation. Roof Mounted Power Ventilators have galvanized steel mesh grilles to protect against birds and rodents and are anchored by a 6-point suspension system for stability and wind resistance.

    Click for more
  • Upblast Belt Drive Centrifugal Roof Exhauster

    Upblast Belt Drive Centrifugal Roof Exhauster
    See all 28 items in product family
    Upblast Belt Drive Centrifugal Roof Exhauster 1 HP 3 PH 1200 RPM ODP

    Features:

    • Suited for the removal of dirty, contaminated and/or high temperature air from processes and buildings
    • Single speed drip-proof motors are provided on standard models
    • All motors are rated for continuous duty
    • Disconnect switch is standard with single speed drip-proof motor
    • Drives sized for minimum 150% of drive horse power
    • Machined cast iron adjustable motor pulleys
    • Adjustable base for belt tensioning
    • Static resistant v-belt
    • Heavy-duty cast pillow block ball bearing type, prelubricated with zerk fitting
    • Designed for 200,000 hour average life
    • 1 Year Limited Warranty on Fan Housing and Motor
    Construction:

    • Heavy-gauge aluminum housing and prepunched galvanized steel curb cap
    • Enclosed, ventilated motor/drive compartment isolates motor and drives from exhaust air
    • The motor compartment housing easily removes for complete maintenance access
    • Water-tight conduit tube for easy electrical connection without having to wire through the breather tube
    • External weather proof disconnect is included on standard models
    • Centrifugal Wheel
    • Nonoverloading backward inclined for safe operation in ducted systems
    • Heavy aluminum hub for extra strength
    • Statically and dynamically balanced for smooth, quiet operation
    Click for more
  • CoolAttic® Roof Mount Power Attic Ventilators

    CoolAttic® Roof Mount Power Attic Ventilators
    See all 30 items in product family
    CoolAttic® Roof Mount Power Attic Ventilators Are Used For Cooling Trapped Air In Attics And Reducing Energy Costs.

    CoolAttic® Roof Mount Power Attic Ventilators are solidly manufactured for long lasting durability and dependability. Dome has galvanized steel mesh grille to provide protection against insects, birds and rodents but still allow adequate air intake. Precision balanced fan blades for minimum vibration. Stable in high wind conditions. Built with automatic thermostat. Unit is factory assembled for easy installation without the need for special tools. 1080, 1200, 1400 and 1600 CFM models provide 1600 to 2400 square feet of coverage. Come in Galvanized Steel domes in Black, Weathered Gray, Silver or Brown or Plastic domes in Black, Gray or Brown. UL and CUL listed. Two Year Limited Warranty.

    Click for more
  • Cool Attic® Static Roof Vents

    Cool Attic® Static Roof Vents
    See all 11 items in product family
    Cool Attic® Static Roof Vents Provide Cooling Method For Warehouses, Residential Areas, Office Buildings, Condos And More.

    Cool Attic® Static Roof Vents are made of aluminum or galvanzied steel to provide long lasting durability. Vents are screened to protect against rodents, insects and birds. Weather-proof rolled flange. Large flange provides easy installation. Available styles are Dome or Square Top. Bases measure 16-1/2" x 17-1/2" or 25" x 25". Openings are 8" x 8" or 15" diameter. Available color finishes are Black, Brown, Mill or Weathered Gray.
    Click for more
  • Gravity Relief/Intake Ventilators

    Gravity Relief/Intake Ventilators
    See all 21 items in product family
    Heavy Duty Sidewall Belt Drive Propeller Fans Are Used For Large Volume Ventilation Applications For Commercial And Light Industrial Buildings.

    Heavy Duty Sidewall Belt Drive Propeller Fans are made of heavy-gauge galvanized steel for long lasting durability and dependability. Heavy duty construction level 2 high capacity wall mounted belt driven propeller fan. Wall mounting provides an easy, economical installation. Belt drive provides large volume of air at low fan speed and noise levels. Heavy duty construction features include: All welded motor & drive support frame assembly. Pre-punched mounting holes. Propeller. Die formed galvanized steel blades. Epoxy coated hub keyed to fan shaft. Statically and dynamically balanced. Drives sized for minimum 150% of drive horsepower. Single belt adjustable pitch sheaves. Non-static v-belts. Designed for minimum 200,000 hour life. Bearings are sealed, pre-lubricated with re-lube fittings. Open drip-proof construction. Factory tested prior to shipment. Available in 1/4 to 2 horsepower, 280 to 1145 RPMs and various dimensions. 5 Year Limited Warranty.

    Click for more
  • Downblast Direct Drive Centrifugal Roof Exhausters

    Downblast Direct Drive Centrifugal Roof Exhausters
    See all 13 items in product family
    Downblast Direct Drive Centrifugal Roof Exhausters Are Used For Hospitals, Health Care Faciities, Schools, Recreational Buildings, Machinery And Equpment Rooms, Offices, Retail Stores And Other Commercial And Industrial Applications.

    Downblast Direct Drive Centrifugal Roof Exhausters are constructed of heavy-gauge spun aluminum housings for lasting durability, weather protection and an attractive appearance. Nonoverloading wheel with higher static pressure capabilities are suitable for either ducted or nonducted applications. Roof mounting permits location near the area to be ventilated, allowing short duct runs and more efficient operation. Direct drive units use smaller diameter wheels, resulting in low sound levels and quiet operation. No belts or fan bearings to maintain, thus requiring very little maintenance. Neoprene isolators for reduction of vibration and sound. Curb cap has prepunched mounting holes for easyf installation. Fan plate isolates motor compartment from contaminated exhaust air. Heavy-gauge motor support for rigidity and strength. Neoprene isolators for reduction of vibration and sound. Quick access to motor compartment for ease of maintenance. Conduit passage for easy electrical connection from below roof. Aluminum birdscreen and disconnect. Backward inclined wheels constructed of noncorrosive aluminum. Statically and dynamically balanced for smooth operation. Standard motors are single speed, speed controllable, drip-proof and rated for continuous duty. Available in 1/10, 1/4 and 1/2 horsepower, 1050 to 1750 RPMs and 115V and 230V types. 1 Year Limited Warranty on Motor, 5 Years on Fan Housing.

    Click for more
  • Direct Drive Upblast Roof Ventilator

    Direct Drive Upblast Roof Ventilator
    See all 5 items in product family
    Direct Drive Upblast Roof Ventilators Combine Ring Fan Concept With A Windband And Butterfly Damper For Efficient Protection From Weather.

    Direct Drive Upblast Roof Ventilators are constructed with durable galvanized steel for long lasting use and dependability. Ventilators are suitable for use in foundries, factories, weld shops, heat removal, and general building exhaust. Available horsepower is 1.5, 2, 3, and 5 hp. Fan sizes are 24, 30, 36, 40, and 48 inches. Max operating temperature is 120°F. Includes 1 year limited warranty.

    Click for more
  • Low Profile Direct Drive Centrifugal Roof/Sidewall Exhausters

    Low Profile Direct Drive Centrifugal Roof/Sidewall Exhausters
    See all 2 items in product family
    Low Profile Direct Drive Centrifugal Roof/Sidewall Exhausters Provide Efficient Air Exhaust And Intake Solutions For Commercial And Industrial Applications.

    Roof/Sidewall Exhausters are designed to exhaust air in low CFM, up to 420, high static pressure applications to 1-3/4" and provide long lasting durability. Low profile spun Aluminum exterior. Direct drive units have low sound levels and quiet operation. Non-overloading backward inclined wheel provides increased efficiency at higher static pressures. Can be mounted for Roof or Sidewall. AMCA Air and Sound Licensed. UL Listed. 115 voltage; 60 hertz.

    Click for more
  • Belt Drive Upblast Roof Ventilator Accessories

    Belt Drive Upblast Roof Ventilator Accessories
    See all 4 items in product family
    Belt Drive Upblast Roof Ventilator Accessories Cover Fan Blades To Prevent Injuries And Protect Fan Assemblies From Damage.

    Belt Drive Upblast Roof Ventilator Accessories are heavy gauge fan accessories made with 19-gauge steel for long lasting durability and dependability. Covers feature half-inch square opening wire mesh for protection from fan blades. This accessory is used with the Series 69 fans. Available fan covers fit sizes 24, 30, 36, and 48 inches. Includes 1 year limited warranty.

    Click for more
  • Belt Drive Upblast Roof Ventilator

    Belt Drive Upblast Roof Ventilator
    See all 4 items in product family
    Belt Drive Upblast Roof Ventilators Project Hot Air And Exhaust Fumes Up And Away From Building Roofs For Efficient Ventilation.

    Belt Drive Upblast Roof Ventilators are heavy gauge fans constructed with steel for long lasting durability and dependability. Exterior motor mounting arrangement places the motor and belts out of air stream. Includes weather cover, stack cap, and curp panel standard. AMCA air and sound certified. Available fan sizes are 24, 30, 36, and 48 inches. Horsepower is 2, 3, and 5 hp. Standard max operating temperature is 500°F. Dimensions vary per model.

    Click for more
  • Broan Ventilators

    Broan Ventilators
    See all 7 items in product family
    Broan® Ventilators Are Used For Both Indoor And Outdoor Use.

    Broan® Ventilators are designed for attic and bathroom applications. The Broan® Gable Mount Powered Attic Ventilator removes superheated attic air to cool the house and lower air conditioning costs. Provides quiet, high-performance operation for inside-the-attic application and features a galvanized steel housing that is ribbed for added strength. Mounting brackets simplify installation. Available in 1140 CFM and 1600 CFM models. The Broan® Roof Mounted Powered Attic Ventilator has a precision balanced, 14" metal blade for maximum airflow with minimal sound levels. A 23 gage metal flashing allows for nailing and hot tar application. Features a thermally protected, permanently lubricated motor, a mesh bird screen and a protective dome. Choose from domes made with brown powder coat paint, black pvc or heavy gauge aluminum. Sizes and CFM ratings vary. The Broan® Energy Star Bathroom Ceiling Mount Fan provides high performance in a quiet, compact package. Fans are made of steel and are Energy Star qualified. Features an efficient 26 watt bulb and is 68 CFM at 0.25" static pressure. Has a white finish with a white opal, glass globe. Hanger bars are included for easy installation. Fits in 2" X 6" ceiling construction.

    Click for more
  • Downblast Belt Drive Centrifugal Roof Exhausters

    Downblast Belt Drive Centrifugal Roof Exhausters
    See all 57 items in product family
    Downblast Belt Drive Centrifugal Roof Exhausters Are Used For Efficient, Quiet Operation Exhast Applications In Commercial, Industrial And Institutional Environments.

    Downblast Belt Drive Centrifugal Roof Exhausters are constructed of heavy-gauge aluminum for long lasting durability and dependability. Nonoverloading wheel with higher static pressure capabilities are suitable for either ducted or nonducted applications. Roof mounting permits location near the area to be ventilated, allowing short duct runs and more efficient operation. Belt drive results in lower operating RPM and sound levels and permits easy performance adjustments when needed to balance the total ventilation system. Neoprene isolators for reduction of vibration and sound. Cover easily removed for quick access to motor compartment. Water tight conduit tube for easy electrical connection from below roof. Aluminum birdscreen and disconnect. Machined cast iron adjustable motor pulleys. Adjustable base for belt tensioning. Nonstatic oil resistant v-belts. Available in 1/4 to 5 horsepower, 355 to 1625 RPMs and in various dimensions to fit particular application. 1 Year Limited Warranty on Motor, 5 Years on Fan Housing.

    Click here to view spec sheet.

    Click for more

Additional Items

Sort By: 

8 Results

Sort By: 

8 Results