|
 |
 |
Sub Category |
 |
| Agricultural Fans (119) |
|
|
|
|
 |
| Narrow Your Results By: |
| Availability |
 |
Ships same day (27) |
 |
| CFM High |
 |
11200 (7) |
 |
5,500 (6) |
 |
8,000 (6) |
 |
10,000 (5) |
 |
10,006 (5) |
| |
More... |
 |
7,525 (4) |
 |
8,778 (4) |
 |
14,300 (3) |
 |
8,653 (3) |
 |
148 (2) |
 |
14800 (2) |
 |
20500 (2) |
 |
20900 (2) |
 |
24900 (2) |
 |
25625 (2) |
 |
26,000 (2) |
 |
3,120 (2) |
 |
54000 (2) |
 |
56900 (2) |
 |
9870 (2) |
| |
Less... |
 |
| Brand |
 |
Global Industrial (13) |
 |
J&D Manufacturing (4) |
 |
Multifan (26) |
 |
TPI (10) |
 |
| Our Price |
 |
Under $90.00 (19) |
 |
$90.00 - $200.00 (26) |
 |
$200.00 - $400.00 (37) |
 |
$400.00 - $600.00 (24) |
 |
$600.00 - $800.00 (13) |
 |
$800.00 - $1,000.00 (10) |
 |
$1,000.00 - $2,000.00 (16) |
 |
Over $2,000.00 (4) |
 |
 |
|
|
 |
|
 |
More Choices In Fans |
|
| > |
Agricultural Fans |
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
|
 |
| Showing 119 items within 16 product groups |
| |
Indoor/Outdoor UL507 Certified Fans |
 |
|
|
|
|
|
| Allows easy installation for wall, ceiling and workstation applications. Waterproof UL507 certified to allow outdoor installation. Single-phase direct drive motor with 3-speed pull chain operation. Enclosed motor has sealed ball bearings and automatic thermal overload protection for long life. White powder coat finish with 3 powder coated fan blades. Click for more |
|
|
|
|
Barnstormer Air Circulator Fans |
 |
|
|
|
|
|
| Tapered side guard condenses exhaust air into a tight stream to create a higher velocity that throws air farther than most basket fans. Features a patented hinged open front wire guard for maximum air flow, lower energy usage, increased air velocity and easy maintenance. Enclosed, efficient direct drive motor has sealed ball bearings and built-in thermal overload protection for long life. Click for more |
|
 |
Wall Master Agricultural Exhaust Fans |
 |
|
|
|
|
|
These Agricultural Exhast Fans Eliminate Heat Build-Up In Barns, Greenhouses And Industrial Buildings.
Exhaust fans feature external aluminum shutters with tie bars to help prevent shutter flapping. Heavy-duty 18 gauge steel housing. Hot dipped after welded, galvanized 1” x 2” x 12 gauge removable wire mesh guards. Includes poly guard clips to reduce vibration. Click for more |
|
|
|
|
Cabinet Exhaust Fans With Shutters |
 |
|
|
|
|
|
Durable Steel Cabinet Fans Feature Sturdy Housing For Through-The-Wall Installation.
Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Click for more |
|
 |
Whirlwind Galvanized Box Fans |
 |
|
|
|
|
|
| Heavy-duty 12 gauge wire mesh features hot dipped galvanized finish after welding for rust resistance. 18 gauge galvanized venturi housing encloses efficient 1-speed motor with 3 balanced galvanized steel blades. Enclosed motors include sealed ball bearings with built-in automatic thermal overload protection. Features isolating poly guard clips to help reduce vibration and noise. Click for more |
|
|
|
|
Tornado Fiberglass Exhaust Fans |
 |
|
|
|
|
|
| Corrosion resistant fiberglass housing has smooth shape with gel coat inside for easy maintenance and maximum airflow. Single-phase totally enclosed motor has sealed ball bearings and automatic thermal overload protection. Slant wall housing provides efficient airflow. Features include poly shutters, variable speed and 3 poly fan blades. Click for more |
|
 |
Green Breeze Fans |
 |
|
|
|
|
|
| Features an easy open hinged front wire guard for easy maintenance. Single-phase direct drive motor provides up to 1725 RPM. Motor operates at variable speed when used with a variable speed control (not included). Totally enclosed motor has sealed ball bearings and automatic thermal overload protection. 3 aluminum fan blades. Click for more |
|
|
|
|
Fiberglass Funnel Fans |
 |
|
|
|
|
|
| Provides low cost air circulation that’s ideal for greenhouses, hog barns, poultry buildings and factories. Energy efficient variable speed direct drive 1/3 HP motor is enclosed and features sealed ball bearings and automatic thermal overload protection for long life. Durable, rust resistant fiberglass housing provides increased stability over poly funnel fans. Click for more |
|
 |
Poly Drum Fans |
 |
|
|
|
|
|
| One-piece polyethylene venturi housing for easy maintenance and superior performance. Heavy-duty blade and motor mount is attached to multi-adjustment bracket for tilt and lock fan angle adjustments. Safety wire guards enclose ½ HP direct drive motor. Powder coat finished bracket, motor mount and wire guards. Motor features enclosed ball bearing with automatic thermal overload protection. Click for more |
|
|
|
|
30" High Velocity Fan |
 |
|
|
|
|
|
| Ideal for dusty and moist environments, this 30” diameter high velocity fan features a totally enclosed motor with polypropylene barrel housing for long life. Great for operation is diary applications and equipped with mist type cooling system. 1HP motor provides up to 10,600 CFM with 1,140 RPM. Yoke mount allows tilt adjustments for airflow direction. Powder coat finish on metal components. Click for more |
|
 |
Indoor Outdoor Basket & Barrel Stir Fans |
 |
|
|
|
|
|
These Outdoor Fans Are Great For Circulating Air For Indoor & Outdoor Sports, Amusement Parks, Factories, Assembly Plants And Greenhouses.
Industrial fans easily mount on to a vertical wall or suspended from the ceiling using Optional Mounting Brackets (sold separately). Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Click for more |
|
|
|
|
Wall Mount Basket Stir Fans |
 |
|
|
|
|
|
Basket Fans Are Great For Circulating Air For Sporting Events, Amusement Parks, Factories, Assembly Plants And Greenhouses.
These industrial fans easily mount on to a vertical wall using the included wall mount bracket. Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Click for more |
|
 |
Ceiling Mount Basket Stir Fans |
 |
|
|
|
|
|
Basket Fans Are Great For Circulating Air For Sporting Events, Amusement Parks, Factories, Assembly Plants And Greenhouses.
These industrial fans easily suspend from ceiling using the included mounting bracket. Fiberglass reinforced polypropylene fan blades are powered by a severe duty, TEAO ball bearing motor. Sealed motor is Class F insulated for heat resistance. Click for more |
|
|
|
|
Panel Fans |
 |
|
|
|
|
|
| Helps cool off environments, keeps out insects and helps dry bedding on floors. Heavy duty galvanized 18 gauge steel with cast steel pulleys. Enclosed, maintenance free motors have sealed ball bearings for long life and automatic thermal overload protection. X-frame reinforced for strength and rigidity. 3 galvanized steel fan blades. Click for more |
|
 |
Shaded Pole Blowers |
 |
|
|
|
|
|
Shaded Pole Blowers Provide Air Circulation For Heating, Cooling, Ventilating And More.
Shaded Pole Blowers are made with adjustable damper doors to allow easy air flow adjustments. Blowers are available in several styles in 60 CFM or 148 CFM. Available power levels are 1/25 HP, 1/30 HP and 1/60 HP.
Click for more |
|
|
|
|
Shutters for Agricultural Exhaust Fans |
 |
|
|
|
|
|
Rear Flange Exhaust Shutters Are Ideal For Agricultural Exhaust Fans Or For Areas Susceptible to Corrosion.
Rear Flange Exhaust Shutters are solidly manufactured for long lasting durability and dependability. Frame is made of painted extruded aluminum. UV stabilized PVC blades with yellow zinc dichromate rods run the full length of the blades. Click for more |
|
 |
|
|