Browse Fans

(2,024 items)

Narrow Your Results

Availability

Fan Diameter Inches

  • Less...
  • More...

Mount Type

CFM High

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Oscillating Pedestal & Stand Fans

    Oscillating Pedestal & Stand Fans
    See all 9 items in product family
    Oscillating Pedestal And Stand Fans Provide Air Circulation In Offices, Classrooms, Waiting Areas And More.

    Oscillating Pedestal And Stand Fans are offered in several sizes and styles. Pedestal Fans sit on a weighted pedestal, while Stand Fans are mounted on a more lightweight frame. Choose from traditional bladed fans or space-saving tower fans. Oscillating Pedestal And Stand Fans are offered from several trusted brand names.

    Click for more
  • Table & Desk Fans

    Table & Desk Fans
    See all 22 items in product family
    Table And Desk Fans Are Compact Enough For Personal Use, Yet Powerful Enough To Create Air Circulation Throughout An Entire Room.

    Table And Desk Fans are offered in a wide range of sizes, styles and power levels. Fans are sold individually or in package quantities, depending on model. Choose from a variety of trusted brand names.

    Click for more
  • Box Fans

    Box Fans
    See all 3 items in product family
    Box Fans Feature A Slim Build For Low-Profile Placement In Offices, Classrooms, Conference Areas And More.

    Box Fans have a blade diameter of 20" and are offered in several frame sizes. All box fans operate at three speeds. Box Fans are available from several trusted brand names.

    Click for more
  • Oscillating Tower Fans

    Oscillating Tower Fans
    See all 4 items in product family
    Oscillating Tower Fans Provide A Compact, Freestanding Fan For Any Home Or Office.

    Oscillating Tower Fans are made with a slim build for a low-profile body that fits easily into any room. Fans are available in two sizes. 31-1/2" Oscillating Tower Fans are available with or without remote control. 36" Oscillating Tower Fans come in either black or white.

    Click for more
  • Vornado® Whole Room Tower Fans

    Vornado® Whole Room Tower Fans
    See all 4 items in product family
    Vornado® Whole Room Tower Fans Are Used For Classrooms, Offices, Warehouses And More.

    Vornado® Whole Room Tower Fans utilize V-flow circulation to keep a high volume of air continuously moving through the room without the use of oscillation. Tower fans are made with a sturdy base, energy-saving timer and multiple speed settings. Fans include a push-button remote control that magnetically cradles to the top of the product. Vornado® 153 Tower Fans circulate air up to 80 feet, while Vornado® 184 Tower Fans circulate air up to 100 feet.

    Click for more
  • Vornado® Personal Circulators

    Vornado® Personal Circulators
    See all 7 items in product family
    Vornado® Personal Circulators Provide Comfortable Airflow Used For Offices, Classrooms, Kitchens And More.

    Vornado® Personal Circulators keep air circulating at workstations, allowing workers to stay refreshed and attentive. Personal Circulators feature 3-speed control with oscillation and flip capabilities. Air is circulated up to 40 feet. The Flippi™ V10 is the largest in the product family, measuring 11" tall when open. The Flippi™ V features LED display and includes remote control.

    Click for more
  • Vornado® Whole Room Circulators

    Vornado® Whole Room Circulators
    See all 11 items in product family
    Vornado® Whole Room Circulators Eliminate Hot And Cold Spots By Keeping Air Evenly Circulated.

    Vornado® Whole Room Circulators provide constant air circulation to help keep workspaces at an even temperature. Circulators are compact and low-profile, perfect for use on desktops or floors. Multi-speed controls allow maximum control over air flow. Fans operate at 120 volts. Small Air Circulators circulate air up to 65 feet. Medium Air Circulators circulate air up to 70 feet, while Large Air Circulators move air up to 100 feet.

    Click for more
  • Floor Fans

    Floor Fans
    See all 2 items in product family
    Floor Fans Provide Air Circulation In Homes, Offices, Classrooms, Waiting Areas And More.

    Versatile floor fans keep your home or office cool and comfortable in any season. These models are large enough to circulate air throughout a big room but small enough to store in a hallway closet. The titling fan head allows you to direct air flow. Choose from a variety of sizes, styles and functions. Lasko models include a remote control for convenience during operation.

    Click for more
  • SPT® Office and Residential Fans

    SPT® Office and Residential Fans
    See all 13 items in product family
    SPT® Office And Residential Fans Are Designed For Quiet Operation And Confident Cooling.

    SPT® Office And Residential Fans have a sturdy construction for long lasting durability and strength. The 3-Speed design provides reliable airflow and quiet cooling. Available in a variety of styles for increased versatility. Compact models are used for desktops, countertops, room corners and more. Standing models provide quiet, but powerful operation and are easily adjustable. Heavy Duty models deliver industrial grade air circulation and are easy to assemble and operate. Misting Fans are computer controlled and best used in dry climates or open spaces. Ionizer, LCD Screen, Nightlight, Timer, Remote Control, Sleep Mode, Thermo Protection and Oscillation available on select models. Dimensions and colors vary.

    Click for more