Browse Fans

(2,282 items)

Narrow Your Results

Availability

Fan Diameter Inches

  • Less...
  • More...

Mount Type

Volts

CFM High

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Pedestal Fan - Oscillating Industrial

    Pedestal Fan - Oscillating Industrial
    See all 2 items in product family

    Global's Industrial Pedestal Fan has a 3-speed industrial motor powering three precision balanced metal fan blades, and with the 90° oscillating sweep and fixed head positioning, it provides cooling and optimum air circulation for large areas such as warehouses, factories, offices, industrial kitchens and more. The large pedestal base adds stability and safety. Meets OSHA standards, UL listed. 1 Year Limited Warranty.
    Includes:

    • This unique feature of an 18'L power cord helps avoid the use of extension cords
    • Pivot-action fan head that allows vertical airflow adjustments
    • Tool free hand screw knob for height adjustments
    • Oscillating pedestal fans include wire safety guards
    • 120V
    Click for more
  • Pedestal Fan - Deluxe Industrial Oscillating

    Pedestal Fan - Deluxe Industrial Oscillating
    See all 2 items in product family
    Global's Deluxe Industrial Pedestal Fans are 30”" diameter Fans and feature a heavy-duty pedestal base and hand screw knob for easy, tool free height adjustments. This floor fan has a top of fan height adjustment from 60-81"H. Rugged 3-speed, 10000/8750/7300 CFM, 1/2 HP ball bearing motor uses PSC technology. Oscillating fan motion distributes airflow in a 90° sweep and allows fixed fan positioning.
    Includes:

    • The pivot-action fan head of these portable fans allow vertical airflow adjustments.
    • Guards safely enclose 3 aluminum blades that are precision balanced for optimum performance.
    • 18'’L SJT hard service type cord with 3-prong plug. This unique feature of an 18'L power cord helps avoid the use of extension cords.
    • 120V. Meets OSHA standards, UL listed.
    • 1 Year Limited Warranty.

    Click for more
  • Outdoor Rated Oscillating Industrial Pedestal Fans

    Outdoor Rated Oscillating Industrial Pedestal Fans
    See all 6 items in product family

    Global Industrial's Outdoor Rated Oscillating Pedestal Fans have a totally enclosed 2-speed industrial motor powering three precision balanced aluminum fan blades. Pedestal fan is height adjustable and comes with a 9.8' x 18AWG cord with GFCI Plug. The large pedestal base adds stability and safety. Black Powder Coat Finish. ETL listed in both USA and Canada. 1 Year Limited Warranty. Offered are available optional misting kits to convert into misting fans.

    Includes:

    • Pivot-action fan head that allows vertical airflow adjustments
    • Tool free hand screw knob for height adjustments
    • Oscillating pedestal fans include wire safety guards
    • 9.8'L power cord and a 3-conductor plug
    • 120V
    Click for more
  • TPI & CD Industrial Pedestal Fans

    TPI & CD Industrial Pedestal Fans
    See all 20 items in product family
    TPI And CD Industrial Pedestal Fans Provide Air Circulation And Cooling For Warehouses, Workshops, Dining Halls And More.

    TPI and CD Industrial Pedestal Fans provide versatility to suit any cooling needs. Fans feature an open air over ball bearing single phase motor for lasting durability and reliable performance. Pedestal fans are made with 3 quiet aluminum blades enclosed in chrome wire guards. Stable base supports tool-free height adjustments. Pivot-action fan head allows vertical tilt adjustments, making it simple to direct air. Features 2-speed pull chain operation. Includes 12' SJT-type 3-conductor power cord. Available in Oscillating and Non-Oscillating models in a variety of power levels.

    Click for more
  • Hazardous Location Explosion Proof Industrial Pedestal Fans

    Hazardous Location Explosion Proof Industrial Pedestal Fans
    See all 11 items in product family
    Explosion Proof Pedestal Fans Are Used For Use In Hazardous Locations Such As Welding Shops, Paint Storage, Oil Refineries And More.

    These quality industrial fans include an enclosed permanently lubricated, PSC-type ball bearing motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking steel wire guards for safety. The pivot-action fan head of these pedestal fans allow vertical tilt angle adjustments. Pedestal pole easily adjusts center of fan from 52-82"H. Floor fans have a 27" diameter steel base for stability. Meets OSHA standards, UL listed. Includes a junction box for hard wiring. All 240V/480V models have a 3-phase motor. 277V Models have a single-phase motor and fully assembled fan head. Explosion Proof Models feature Class I and II protection for flammable and carbon dust environment protection. Available in 120V/240V with single-phase motor or 240V/480V, 3-phase motor. 1 Year Limited Warranty.

    Click for more
  • MaxxAir™ Heavy Duty Pedestal Fans

    MaxxAir™ Heavy Duty Pedestal Fans
    See all 2 items in product family
    MaxxAir™ Heavy Duty Pedestal Fans Are Used For Commercial, Industrial And Agricultural Applications.

    MaxxAir™ Heavy Duty Pedestal Fans are solidly manufactured of all-metal construction with rust-resistant powder coat finish for long lasting durability and dependability. Heavy duty 3-speed thermally protected motors. Adjustable fan height. Fan head tilts 90°. OSHA compliant grille. Available in 22 inch diameter model with 6 foot power cord or heavier duty 30 inch diameter model with 9 foot power cord. Easy to assemble with household tools. UL and CUL Listed. Two Year Limited Warranty.

    Click for more
  • Oscillating Pedestal & Stand Fans

    Oscillating Pedestal & Stand Fans
    See all 8 items in product family
    Oscillating Pedestal And Stand Fans Provide Air Circulation In Offices, Classrooms, Waiting Areas And More.

    Oscillating Pedestal And Stand Fans are offered in several sizes and styles. Pedestal Fans sit on a weighted pedestal, while Stand Fans are mounted on a more lightweight frame. Choose from traditional bladed fans or space-saving tower fans. Oscillating Pedestal And Stand Fans are offered from several trusted brand names.

    Click for more
  • Pedestal Fans

    Pedestal Fans
    See all 12 items in product family
    Pedestal Fans Provide Air Cooling And Circulation For Applications Including Residential, Commercial, Industrial And More.

    Pedestal fans are made of high quality materials for long lasting durability and dependability. Fans allow easy mobility for location versatility and storage. Optional oscillating feature increases range for large areas. Fan types are Non-Oscillating and Oscillating. Color finishes are Black, Silver and White. Fan diameters range from 16" to 40-3/8". CFM high ranges from 1100 to 12120. OSHA certified and ETL approved. Dimensions vary per model.

    Click for more
  • Pedestal Misting Fans

    Pedestal Misting Fans
    See all 7 items in product family
    Pedestal Misting Fans Keep Patrons Cool At Outdoor Restaurants, Pool Areas, Barbeques, Concert Venues And More.

    Dry Misting Pedestal Fans have a sturdy construction for long lasting durability and strength. Designed for reliable cooling while preventing saturation of floor, equipment and persons. Fans oscillate for greater room coverage. Features adjustable heights and head angles for increased versatility. Choose from models with blade diameters ranging from 14" -30". Other dimensions vary per model.

    Click for more
  • High Velocity Pedestal Fans

    High Velocity Pedestal Fans
    See all 6 items in product family
    These High Velocity Fans Offer High Concentrated Air Velocity At Distances Over 100’.

    High velocity fans are great for a wide selection of industrial, commercial and recreation applications including warehouses, factories, kitchens, offices, golf courses, athletic events and more! Motors are totally enclosed for safety. Fans are enclosed in polypropylene housing with wire safety guards. Pedestal fans include 3 metal fan blades. All metal components have powder coat finish. Fan head is yoke mounted to allow fan tilt for airflow adjustments. Available with or without Oscillation operation. Pedestal fans include large pedestal base for stability and 42”H pole. Meets OSHA requirements. 3 Year Limited Warranty.

    Click for more
  • Airmaster Pedestal Fans

    Airmaster Pedestal Fans
    See all 16 items in product family
    Airmaster Pedestal Fans Are Used For Use In Warehouses, Workshops, Gyms And More.

    Airmaster Pedestal Fans are made with a die cast aluminum or galvanized steel propellers for lasting durability. 15-foot three-conductor cord and plug. Avaialble in a variety of sizes and power levels. 3 or 5 -Year Limited Warranty.Available models are Oscillating and Non Oscillating

    Click for more
  • Decorative Pedestal & Floor Fans

    Decorative Pedestal & Floor Fans
    See all 25 items in product family
    Decorative Pedestal & Floor Fans Are Used To Create Air Circulation In Residential Areas, Warehouses, Office Spaces, Churches And More.

    Decorative Pedestal & Floor Fans are made with wood legs and metal parts to provide long lasting durability. Fan heights range from 43-3/4" - 56-1/2". Fans have three-speed rotary switch for versatality and user comfort. Available styles include Arden Pedestal, Brown Leather FLoor, Darby Floor, Embrace Floor, Fir Bark Floor, Fleur De Lis Floor, Serene Floor, Sutter Floor and more. Color finishes include Antique White, Blue/Brown, Copper, Mahogany, Nickel, Oil-Rubbed Bronze, Tan/Brown, Wood Grain and more. Dimensions vary per model. UL certified. 120V.

    Click for more
  • Airmaster Pedestal Fan - Yellow Safety Fan

    Airmaster Pedestal Fan - Yellow Safety Fan
    See all 6 items in product family
    Airmaster Pedestal Mount Yellow Safety Fans Are Used For Use In Warehouses, Garages, Factories And More.

    Airmaster Pedestal Mount Yellow Safety Fans are made in a high-visibility safety yellow color. 2-speed drop cord switch for easy operation. Hinged fan guard ensures easy cleaning. Single-phase totally enclosed ball bearing motor ensures long life with virtually no maintenance. 5-Year Limited Warranty.

    Click for more
  • TPI Pedestal Fans

    TPI Pedestal Fans
    See all 4 items in product family
    TPI Pedestal Fans Are Used For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.

    TPI Pedestal Fans are solidly manufactured for long lasting durability and dependability. Designed to be securely mounted on free-standing pedestal. Totally enclosed motor with steel hub/spider aluminum paddle blades. Easy access hinged guard. Drop down 2-speed switch. Coated steel guards.12 ft. long SJT 3 conductor power cord. 120V. Gray powder coat finish. Meet OSHA standards. Available in 24 and 30 inch diameter models. Standard Performance models are 1/4 horsepower with from 5000 to 7900 CFM. 1 Year Limited Warranty. High Performance models are 1/3 horsepower with from 5200 to 8200 CFM. 3 Year Limited Warranty.

    Click for more
  • Outdoor Decorative Pedestal Fans

    Outdoor Decorative Pedestal Fans
    See all 6 items in product family
    Outdoor Decorative Pedestal Fans Provide Air Circulation For Patios, Rooftop Bars, Backyards And More.

    Outdoor Decorative Pedestal Fans are weather-resistant and built to withstand years of outdoor use. Choose from several different fan designs and styles to match any décor.

    Click for more
  • TPI Washdown Epoxy Food Service Pedestal Fans

    TPI Washdown Epoxy Food Service Pedestal Fans
    See all 2 items in product family
    TPI industrial Washdown fans feature an enclosed permanently lubricated, PSC-type ball bearing, single-phase motor that ensures long life and optimum performance. Washdown rated fans feature double locking, white epoxy coated steel wire guards that enclose 3 quiet aluminum fan blades for safety. Pivot-action fan head allows vertical tilt angle adjustments. Pedestal fans allow height adjustment from 52-82"H (measured from the center of the fan). Steel pedestal base measures 27" diameter for stability. TPI Washdown fans meet OSHA standards, and are UL listed. Industrial pedestal fans include a junction box for hard wiring. 120 or 240V. 1 Year Limited Warranty.

    Click for more
  • Washdown Stainless Steel Food Service Pedestal Fans

    Washdown Stainless Steel Food Service Pedestal Fans
    See all 4 items in product family
    Washdown pedestal fans are used for wet and moist environments without affecting performance. Totally enclosed ball bearing single-phase washdown motor withstands moisture and releases condensation. These food service pedestal fans include 3 blades enclosed in wire guards for safety. Pedestal Fans have a fixed fan head and an open, reinforced 5 blade base with floor guards. Stainless Steel Fans are made with electro-polished Type 304 stainless steel that is USDA and NSF approved for Food Zones. UL listed. 115/230V hard wire install. 10 Year Limited Warranty

    Click for more