Browse Faucets

(2,700 items)

Narrow Your Results

Availability

Free Shipping

Features

  • Less...
  • More...

Color Family

  • Less...
  • More...

Spout Reach Inches

  • Less...
  • More...

Spout Height Inches

  • Less...
  • More...

Gallons Per Minute

  • Less...
  • More...

Centers Inches

  • Less...
  • More...

Faucet Holes

  • Less...
  • More...

Mounting Type

Handle Style

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 250 items within 7 product groups See all items from other sellers
  • Deck Mounted Kitchen Faucets

    Deck Mounted Kitchen Faucets
    See all 26 items in product family
    Deck Mounted Kitchen Faucets Provide Function And Style To Meet Demanding Kitchen Requirements.

    Deck Mounted Kitchen Faucets feature sensible styling that complements any home or foodservice venue. Classically styled faucets are durably made with high quality materials for long lasting style and dependability. Worry-free, drip-free and built to last. Available handle styles are Double Blade, Double Lever, Single Lever, and Single Remote Lever. Color finishes are Chrome, Oil Rubbed Bronze, Polished Brass, Polished Chrome, Polished Stainless Steel, Satin Nickel, Satin Stainless Steel, and Stainless Steel. Overall dimensions and number of holes vary per style.

    Click for more
  • Deck Mounted Kitchen Faucets With Pull Out Sprays

    Deck Mounted Kitchen Faucets With Pull Out Sprays
    See all 165 items in product family
    Deck Mounted Kitchen Faucets With Pull Out Sprays Are Made For Use In Commercial And Residential Kitchens.

    Deck Mounted Kitchen Faucets With Pull Out Sprays feature a spout made of an extendable pull-out sprayer for versatility and convenience. Choose from a variety of sizes, styles and color finishes to match contemporary as well as classic décor. Deck Mounted Kitchen Faucets With Pull Out Sprays are available in Single-Lever and Double-Lever models, and come in 1, 2 or 3 hole mount configurations. Deck Mounted Kitchen Faucets With Pull Out Sprays are offered from several trusted brand names.

    Click for more
  • Wall Mounted Widespread Kitchen Faucets

    Wall Mounted Widespread Kitchen Faucets
    See all 3 items in product family
    Wall Mounted Widespread Kitchen Faucets Provide Efficient Water Flow For A Variety Of Kitchen Styles.

    Wall Mounted Widespread Kitchen Faucets are made from a brass construction and chrome finish for long lasting durability and dependability. Wide selection available to meet bathroom specifications, requirements and decor. Spout reaches are 5-5/8 in., 6 in., 7-7/8 in., 8 in., 9 in. and 12 in.. Color finish is Chrome. Overall dimensions vary per style. Package quantity is 1.

    Click for more
  • Deck Mounted Kitchen Faucets With Sidespray

    Deck Mounted Kitchen Faucets With Sidespray
    See all 47 items in product family
    Deck Mounted Kitchen Faucets With Sidespray Are Offered In A Variety Of Designs For Residential And Commercial Plumbing Installations.

    Deck Mounted Kitchen Faucets With Sidespray are offered in a wide range of styles, sizes, configurations and color finishes to fit in with any décor. Faucets are available in Single Lever or Double Lever models, and are sold in configurations for 1, 2, 3 or 4 hole mounting. Flow speed ranges from 1.5 up to 2.2 gallons per minute. Deck mounted kitchen faucets with sidespray are available from several trusted brand names.

    Click for more
  • Elkay Wall Mount Kitchen Pot Fillers

    Elkay Wall Mount Kitchen Pot Fillers
    See all 7 items in product family
    Wall Mount Kitchen Pot Fillers Provide Versatile Faucet Appliances For Restaurants, Bars, Convenience Stores And Residential Kitchens.

    Wall Mount Kitchen Pot Fillers are constructed with durable stainless steel for long lasting dependability and style. Fillers maneuver easily for filling large and small pots and pans to provide safe healthy water for drinking and cooking. Available handle styles include Double Lever, Lever and Metal Lever Handle. Spout reach is 21 in and output is 2.2 gallons per minute. Color finishes are Brushed Nickel, Chrome, Polished Stainless Steel, Satin Stainless Steel and Tumbled Bronze. Dimensions vary per model.

    Click for more
  • InSinkErator Hot Water Dispensers

    InSinkErator Hot Water Dispensers
    See all 1 items in product family
    InSinkErator Hot Water Dispensers Are Used For Use in Restaurants, School Cafeterias, Coffee Shops, Convenience Stores, Kiosks And More.

    InSinkErator Hot Water Dispensers are solidly manufactured for long lasting durability and dependability. Various types of hot water dispensing systems reduce serving time, require no expensive pipe runs and are easy to install. C1300 Hot Water Dispenser W/Lever Handle is made of solid brass construction with chrome plated finish. Swivel high-arch spout makes filling pitchers and pots easier. Easy-action lever with automatic self closing valve. Designed for large volume usage of steaming hot water. Delivers up to 100 cups of 190°F hot water per hour. 2/3 gallon tank is always open to atmospheric pressure and requires no relief valve. H-778 Hot Water Dispenser W/Twist Operated Handle is made of chrome plated stainless steel. Die-molded, high efficiency, expanded polystyrene thermal barrier surrounds tank for low heat loss. Adjustable thermostat, convenient drain, thermally fused to prevent tank damage from dry start-up or loss of water. Spout is elevated to fill large containers. Provides up to 100 cups of 200°F water per hour. Mounts in standard sink opening or 1-1/4 inch drilled hole. 2/3 gallon tank is always open to atmospheric pressure and requires no relief valve.

    Click for more
  • Pull Out Kitchen Faucets & Soap Dispensers

    Pull Out Kitchen Faucets & Soap Dispensers
    See all 1 items in product family
    Pull Out Kitchen Faucets And Soap Dispensers Combine Function, Quality And Style.

    Pull Out Kitchen Faucets And Soap Dispensers are made of stainless steel and solid brass with a variety of color finishes for long lasting durability and dependability. Pull-down faucet spray head offers aerated flow or powerful spray selections. Sleek gooseneck design with 360° spout swivel allows for greater reach. Includes spring-tensioned retractable hose, drip-free ceramic cartridge and single-lever water and temperature control. Soap Dispenser provides easy-push, self-priming pump. Holds 14 ounces liquid soap. Variety of styles available to match bathroom decor. Color finishes are Chrome, Oil Rubbed Bronze, Satin Nickel and Stainless Steel. Dimensions vary per style. Package quantity is 1. Limited Lifetime Warranty.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

310 Results 24 72per pg

Sort By: 
1 2 3 4 ...

310 Results 24 72per pg