| |
Anvil Galvanized Locknuts |
 |
|
|
|
|
|
Anvil Black Pipe Nipples Are Ideal For Commercial And Industrial Plumbing And Piping Applications.
Anvil Black Pipe Nipples are made of welded pipe steel with a galvanized, hot dipped and zinc coated finish for long lasting durability. Standard and extra heavy right and left nipples available in variety of sizes. Click for more |
|
|
|
|
Anvil Galvanized Extension Pieces |
 |
|
|
|
|
|
Anvil Black Pipe Unions Are Ideal For A Variety Of Industrial Plumbing Applications.
Anvil Black Pipe Unions are made of malleable iron for long lasting durability. Connects pipes together to form a union. Available in variety of sizes to meet job requirements. Meets ASTM A53 standard specifications. Made in USA. Available in a variety of sizes from 1/8 in. to 4 in.. Click for more |
|
 |
Anvil Galvanized Pipe Nipples |
 |
|
|
|
|
|
Anvil Black XH Pipe Nipples Are Ideal For Connecting Applications In Plumbing And Piping Installations And Repairs.
Anvil Black XH Pipe Nipples are made of XH black steel for strength and long lasting durability. For use to repair pipe or make extension from fitting or current pipe. Available in variety of sizes to meet job requirements. Meets ASTM A53 standard specifications. Click for more |
|
|
|
|
Anvil Galvanized XH Pipe Nipples |
 |
|
|
|
|
|
Anvil Black Pipe Caps Are Ideal For Chemical, Petro Chemical, Power Generation And OEM Manufacturing Applications.
Anvil Black Pipe Caps are made of malleable iron for long lasting durability. Closes off one end of iron pipe. Available in variety of sizes to meet job requirements. Engineered to meet Standard Class 125 ASME. Made in USA. Types are AAR and Standard. Click for more |
|
 |
Anvil Galvanized Ready Cut Pipe |
 |
|
|
|
|
|
Anvil Black Pipe Elbows Are Ideal For Chemical, Petro Chemical, Power Generation And OEM Manufacturing Applications.
Anvil Black Pipe Elbows are made of malleable iron for long lasting durability. Changes direction of pipe flow by 45° and 90°. Available in variety of sizes to meet job requirements. Made in USA. Types are AAR, Flanged, Standard and Street. Click for more |
|
|
|
|
Anvil Galvanized Pipe Elbows |
 |
|
|
|
|
|
Anvil Black Pipe Crosses Are Ideal For A Variety Of Industrial And Commercial Plumbing Applications.
Anvil Black Pipe Crosses are made of malleable iron for long lasting durability. Creates intersecting connection for 4 segments of piping. Available in variety of sizes to meet job requirements. Engineered to Standard Class 125 and ASME B16. Click for more |
|
 |
Anvil Galvanized Bushings |
 |
|
|
|
|
|
Anvil Black Iron Reducers Are Ideal For A Variety Of Non-Potable Plumbing And Pipe Fitting Applications.
Anvil Black Iron Reducers are made of solid Black Malleable or Cast Iron for long lasting durability and dependability. Used for connecting pipes of two different sizes. Precision machining provides easy installation and leakage resistance. Click for more |
|
|
|
|
Anvil Galvanized Plugs |
 |
|
|
|
|
|
Anvil Black Cast Iron Pipe Tees Are Ideal For Combining Or Splitting Fluid Flow In A Variety Of Non-Potable Plumbing Or Pipe Fitting Applications.
Anvil Black Cast Iron Pipe Tees are solidly made for long lasting durability and dependability. Precision machining provides easy installation and leakage resistance. Engineered to ASTM A-153 galvanizing specifications. Click for more |
|
 |
Anvil Galvanized Floor Flanges |
 |
|
|
|
|
|
Anvil Black Iron Bushings Are Ideal To Connect Plumbing Segments Of Varying Diameters.
Anvil Black Iron Bushings are made of solid Black Malleable or Cast Iron for long lasting durability and dependability. Precision machining provides easy installation and leakage resistance. Engineered to ASTM A-153 galvanizing specifications. Click for more |
|
|
|
|
Anvil Galvanized Couplings |
 |
|
|
|
|
|
Anvil Black Iron Plugs Are Ideal For A Variety Of Non-Potable Plumbing Applications.
Anvil Black Iron Plugs are made of solid Black Malleable or Cast Iron for long lasting durability and dependability. Precision machining provides easy installation and leakage resistance. Engineered to ASTM A-153 galvanizing specifications. Click for more |
|
 |
Anvil Galvanized Reducers |
 |
|
|
|
|
|
Anvil Black Iron Flanged Laterals Are Ideal As Attachments To Pipe Ends For Natural Gas, Propane, Oil Or Air Applications.
Anvil Black Iron Flanged Laterals are made of solid Black Cast Iron for long lasting durability and dependability. Precision machining provides easy installation and leakage resistance. Engineered to ASME 16. Click for more |
|
|
|
|
Anvil Galvanized Pipe Tees |
 |
|
|
|
|
|
Anvil Black Iron Couplings Are Ideal For Connecting Pipes In A Variety Of Non-Potable Plumbing Applications.
Anvil Black Iron Couplings are made of solid Black Malleable Iron for long lasting durability and dependability. Precision machining provides easy installation and leakage resistance. Engineered to ASTM A-153 galvanizing specifications. Click for more |
|
 |
Anvil Galvanized Unions |
 |
|
|
|
|
|
Anvil Black Iron Ready Cut Pipe Is Ideal For A Variety Of Non-Potable Commercial Or Industrial Plumbing Applications.
Anvil Black Iron Ready Cut Pipe is solidly made for long lasting durability and dependability. Precision machining provides easy installation and leakage resistance. Engineered to ASTM A53 Material and ASTM A-733 dimension specifications. ASME B1.20 threads. Click for more |
|
|
|
|
Galvanized Malleable Elbows |
 |
|
|
|
|
|
45° Elbows Galvanized Malleable Are Ideal For Commercial And Residential Plumbing Applications.
45° Elbows Galvanized Malleable are constructed with corrosion resistant 150# galvanized malleable materials for long lasting durability. Allows for changing pipeline direction by 45 degrees. Sizes vary from 1/8 in. to 4 in.. Connection type is FNPT. Click for more |
|
 |
Galvanized Malleable & Steel Caps |
 |
|
|
|
|
|
Caps Are Ideal For Use With Gas, Oil Or Air.
Caps Galvanized Malleable are constructed with 150# galvanized malleable materials or 300# Steel for long lasting durability. Used to fit over end of pipe to seal end. Sizes vary from 1/2 in. to 4 in.. Connection type is FNPT. Color finish is Gray. PSI is 150. Package quantity is 1.
Click for more |
|
|
|
|
Companion Flange Galvanized Cast Iron |
 |
|
|
|
|
|
Companion Flanges Galvanized Cast Iron Are Ideal For Pipelines Or Other Plumbing System Applications.
Companion Flanges Galvanized Cast Iron are constructed with cast iron for long lasting durability. Provides bolt holes that align with another flange. Can be attached to flange of another pipe allowing pipeline to be assembled to fit tightly between two flanges. Sizes are 2in. Click for more |
|
 |
Non-Recessed Straight Tapped Coupling Galvanized Steel |
 |
|
|
|
|
|
Non-Recessed Straight Tapped Couplings Galvanized Steel Are Ideal For Plumbing And Pipeline Installations.
Non-Recessed Straight Tapped Couplings Galvanized Steel are constructed with galvanized steel for long lasting durability. Designed to allow two pipes or tubes to be joined. Sizes vary from 1/8 in. to 4 in.. Connection type is FNPT. Color finish is Black. Click for more |
|
|
|
|
Cross Galvanized Malleable |
 |
|
|
|
|
|
Crosses Galvanized Malleable Are Ideal For Connecting Four Pipes In A Variety Of Plumbing Applications.
Crosses Galvanized Malleable are constructed with galvanized malleable materials for long lasting durability. Designed to allow 4-way connections. For use as center of four connection points. Domestic point of origin. Sizes vary from 1/2 in. to 2 in.. Click for more |
|
 |
Dielectric Union Zinc Plated Steel |
 |
|
|
|
|
|
Dielectric Unions Zinc Plated Steel Are Ideal For Connecting Plumbing Pipes To Appliances.
Dielectric Unions Zinc Plated Steel are constructed with zinc plated steel for long lasting durability. Used to separate dissimilar metals (such as copper and galvanized steel) to avoid damaging effects of galvanic corrosion. Click for more |
|
|
|
|
Floor Flange Galvanized Cast Iron |
 |
|
|
|
|
|
Floor Flanges Galvanized Cast Iron Are Ideal For A Variety Of Plumbing And Pipe Fitting Applications.
Floor Flanges Galvanized Cast Iron are constructed with galvanized cast iron for long lasting durability. Designed for securing pipe to floor or wall. Sizes vary from 1/2 in. to 2 in.. Fitting type is Flange. Color finish is Gray. PSI is 150. Click for more |
|
 |
Hex Bushings |
 |
|
|
|
|
|
Hex Bushings Are Ideal For A Variety Of Pipe Connecting Applications.
Hex Bushings are constructed with galvanized cast iron for long lasting durability. 5-sided hex design fitting provides means of reducing line size. Threaded inside and out. Domestic point of origin. Sizes vary from 1-1/4 in. x 3/4 in. to 4 in. x 3 in.. Color finish is Gray. Click for more |
|
|
|
|
Hex Socket Plug Galvanized Steel |
 |
|
|
|
|
|
Hex Socket Head Galvanized Steel Plugs Are Ideal For A Variety Of Plumbing Applications.
Hex Socket Head Galvanized Steel Plugs are made for long lasting durability and dependability. Galvanized Steel corrosion resistant properties make it useful for a variety of plumbing applications. Safe for use with potable water applications. Click for more |
|
 |
Plug Galvanized Steel |
 |
|
|
|
|
|
Square Head Galvanized Steel Plugs Are Ideal For A Variety Of Plumbing Applications.
Square Head Galvanized Steel Plugs are made for long lasting durability and dependability. Galvanized Steel corrosion resistant properties make it useful for a variety of plumbing applications. Safe for use with potable water applications. Click for more |
|
|
|
|
Reducer Coupling Galvanized Malleable |
 |
|
|
|
|
|
Galvanized Malleable Steel Reducer Couplings Are Ideal For A Variety Of Plumbing And Pipe Fitting Applications.
Galvanized Malleable Steel Reducer Couplings are made of Standard Class 150 Galvanized Malleable Steel for long lasting durability and dependability. Used for connecting pipes of two different sizes. Click for more |
|
 |
Square Head Plug Galvanized Cast Iron |
 |
|
|
|
|
|
Square Head Galvanized Cast Iron Plugs Are Ideal For A Variety Of Plumbing Applications.
Square Head Galvanized Cast Iron Plugs are made of Standard Class 150 Galvanized Steel for long lasting durability and dependability. Galvanized Steel corrosion resistant properties make it useful for a variety of plumbing applications. Safe for use with potable water applications. Click for more |
|
|
|
|
Street Tee Galvanized Malleable |
 |
|
|
|
|
|
Fiat Floor And Wall Mounted Laundry Tubs Are Ideal For Industrial, Commercial And Institutional Laundering Applications.
Fiat Floor And Wall Mounted Laundry Tubs are made of Molded Stone for long-lasting durability. Single-bowl laundry tub is fire-retardant for improved longevity. Click for more |
|
 |
Tee Galvanized Malleable |
 |
|
|
|
|
|
Black Malleable Steel Tees Are Ideal For Use With Natural Gas or Hot Water Heating Systems And Plumbing Applications.
Black Malleable Steel Tees are made for long lasting durability and dependability. Used to connect additional pipe to existing line or bring together piping of various sizes. Click for more |
|
|
|
|
Union Galvanized Malleable |
 |
|
|
|
|
|
Black Malleable Steel Unions Are Ideal For Use With Natural Gas or Hot Water Heating Systems And Plumbing Applications.
Black Malleable Steel Unions are made for long lasting durability and dependability. Black Malleable Steel fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Click for more |
|
 |