Browse Heaters

(5,322 items)

Narrow Your Results

Availability

Free Shipping

Country of Origin

BTU

  • Less...
  • More...

Voltage

Watts

  • Less...
  • More...

BTU High

  • Less...
  • More...

CFM High

Amps

  • Less...
  • More...

Speeds

Limited Warranty Years

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Radiant & Fan Forced Portable Heaters

    Radiant & Fan Forced Portable Heaters
    See all 29 items in product family
    Radiant And Fan Forced Portable Heaters Provide Spot Heating For Office And Workplace Temperature Control.

    Radiant And Fan Forced Portable Heaters are solidly manufactured for long lasting durability and dependability. Portable, lightweight units create localized heating for user comfort and convenience. Selected features include tip-over guards for safety and damage protection, built-in automatic temperature control thermostats, internal overheat thermostats, tubular steel heating elements, and safety mesh protection screens. Available as Floor Standing or Wall Hanging Units. Available in a range of 3413 to 19110 BTU. Voltages are 120, 240, and 208/240 volts. Color finishes are Almond, Beige, Black, Black/Yellow, Gray, Red, Tan, and White. Dimensions and wattage vary per model.

    Click for more
  • Space & Personal Heaters

    Space & Personal Heaters
    See all 70 items in product family
    Space And Personal Heaters Create Warmth In Small Spaces For Residential And Commercial Offices.

    Space and Personal Heaters are available in several sizes and styles to suit individual heating requirements. Dimensions and heat output vary by model. Space and personal heaters are available from several trusted brand names.

    Click for more
  • Radiant Heating Panels

    Radiant Heating Panels
    See all 3 items in product family
    Radiant Heating Panels Help Raise Room Temperature And Keep Legs And Feet Warm.

    Radiant Heating Panels are solidly made for long lasting durability and dependability. Highly efficient electric heating panels are a safe alternative to space heaters and provide gentle radiant heat where needed. Indus-Tool Radiant Heating Panel With Stand mounts to wall or can be used with included floor stand for freestanding applications. Includes 6 foot power cord. 120V. 100W. Berko® Under The Desk Heating Panel fits conveniently under desk with non-marring feet and bracket for freestanding use. 7 foot power cord. 120V, 170W. Sengoku Electrical Mini Panel is an energy efficient spot heater that fits under desks or tables. 6 foot power cord. 120V. 150W. TPI Under the Desk Heater offers 580 BTU's radiant heating. Temperature control thermostat. Dual safety system includes tip over switch and manual reset type limit control. Built-in stand for upright positioning. 6 foot power cord. 120V. 170W.

    Click for more
  • Oil Filled Radiator Heaters

    Oil Filled Radiator Heaters
    See all 7 items in product family
    Oil Filled Radiator Heaters Provide Efficient Heat In A Convenient, Portable Body.

    Oil Filled Radiator Heaters are offered in a variety of sizes, functions and heat output levels to suit a variety of indoor environments like offices, classrooms, waiting areas and more. Oil filled radiator heaters are available from several trusted brand names.

    Click for more
  • Indoor Kerosene Heaters

    Indoor Kerosene Heaters
    See all 5 items in product family
    Indoor Kerosene Heaters Are Used For Homes, Basements, Garages, Cabins And Other Small Heating Applications.

    Indoor Kerosene Heaters are solidly manufactured for long lasting durability and dependability. Dyna-Glo Delux and HeatMate brands offer various type and design units that provide safe, supplemental heating options. No electricity required. Selected features include Mechanical Tip Shut-Off Assemblies, Push Button Electric Ignitions, Run-Time Fuel Gauges, One Touch Extinguish Systems, Convenient Handles and more. 1000 to 23000 BTU heaters provide 380 to 1000 square feet of coverage with from 8 to 16 hour run times. 1 and 1.9 gallon tank capacities. Replacement wicks sold separately.

    Click for more
  • Mr. Heater Portable Propane Heaters

    Mr. Heater Portable Propane Heaters
    See all 2 items in product family
    Mr. Heater Portable Propane Heaters Are Used For Personal Use, Outdoor Utility Or Construction Workers, Recreational Camping And More.

    Mr. Heater Portable Propane Heaters are solidly manufactured for long lasting durability and dependability. Feature built in tip over switch and low oxygen shut off sensor. Mr. Heater Portable Propane Buddy Heater has convenient fold down handle and two heat settings. 9,000 Btu/hr. Heats up to 200 square feet for 3 to 6 hours. on 1 lb. cylinder. Mr. Heater Big Buddy Propane Heater has three heat settings. 18,000 Btu/hr. Heats up to 400 square feet for 3-1/2 hrs on two 1 lb. cylinders. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. CSA Listed. One Year Limited Warranty.

    Click for more
  • Dyna-Glo® Propane Cabinet Heater

    Dyna-Glo® Propane Cabinet Heater
    See all 1 items in product family
    Propane Cabinet Heater Provides A Convenient, Portable Heater For Workshops, Farms, Loading Docks, Construction Sites And More.

    Heaters are made using a wind resistant burner system with warm-glow radiant heating plaques. Easy to use integrated knob Piezo-ignition. Built-in oxygen depletion sensor turns heater off in unsafe oxygen levels. Auto shut-off tip over device provides additional safety. Variable heat setting control valve with 3-heat settings from 6,600 to 18,000 BTU heat output. 20 lb. propane cylinder (not included) provides 21-65 hours of operation. Includes hose and regulator. Front and rear locking casters provide easy mobility and added stability. CSA approved. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation.

    Click for more
  • Radiant Tank Top Heaters

    Radiant Tank Top Heaters
    See all 3 items in product family
    Radiant Tank Top Heaters Easily Connect To Standard 20 Lb. Propane Tanks To Provide Convenient & Safe Heat.

    Used for use in workshops, construction sites, farms, garages and any outdoor heating requirement. Features a built-in tip over switch to automatically shut off flame. Radiant heat is great for outdoors. Simply connect to a 20 lb. propane cylinder. Made with a wind resistant burner system, safety rust-proof chrome emitter guard, rear safety guard and high efficiency reflector. Includes safety shut-off valve and variable heat control valve. Available in Single or Dual Head styles. Heat up to 1000 Sq ft. Not for use in residential living areas or in inadequately ventilated areas. Proper ventilation required during operation. CSA Certified. Tank Not Included.

    Click for more
  • Cabinet Heaters

    Cabinet Heaters
    See all 3 items in product family
    Cabinet Heaters Provide Heat To Hotel Lobbies, Restaurants And Residential Environments.

    Cabinet Heaters are made of birch veneer, hardwood veneer, plastic, plastic injecting molding in metal casting, plastic/metal and wood for lasting durability. Freestanding units provide safe, consistent heat. Built-in fans provide even heat distribution.
    Click for more
  • Portable Micathermic Heaters

    Portable Micathermic Heaters
    See all 2 items in product family
    Portable Micathermic Heaters Utilize Convection And Radiant Heat To Distribute Consistent And Even Heat Throughout The Room.

    Portable Micathermic Heaters are made with a 5-ply micathermic heating element that encases various element, infrared film and mic materials. Portable heaters release 80% convection and 20% reflective heat for energy efficient and instant heating. Portable Micathermic Heaters offer overheat and tip-over protection for safety and long life. Features high, low and Eco-mode heat settings. Unit includes a digital display, 12-hour timer and remote control for ease-of-use. ETL & ETL-C approved. Portable micathermic heaters are available in two sizes. 1 Year Limited Warranty.

    Click for more
  • Toasty Toes Deluxe Ergonomic Heated Footrest

    Toasty Toes Deluxe Ergonomic Heated Footrest
    See all 1 items in product family
    Toasty Toes Ergonomic Heated Footrest

    Ergonomic heated footrest provides warmth and relief to tired and cold feet. Portable and compact, Toasty Toes fits anywhere - under desks or in front of your favorite chair. Helps promote circulation to feet. Three setting switch for adjustable heat. No hazards of tipping or overheating, draws only 90 watts, about the same as a light bulb. May also be used as a radiant heat panel. 110 volts ETL Listed. 12" x 18" surface.

    Click for more
  • Heated Floor Mats

    Heated Floor Mats
    See all 2 items in product family
    Thermostatically Heated Floor Mats Provide Uniform Radiant Heat and Cushioning From Cold, Hard Floors.

    Heated Floor Mats are made of waterproof rubber for long lasting durability. Used for many work environments such as factories, warehouses, food service and workshops. 110 volts. 1/4" thick. Sizes are 14 in W x 21" L or 16 in. W x 36" L. Color is Black. Indoor use only. 6'L cord.

    Click for more
Featured Items