Browse Hoses & Fittings

(2,511 items)

Narrow Your Results

Availability

Brand

Diameter Inches

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Bulk Hoses With Connections

    Bulk Hoses With Connections
    See all 68 items in product family
    Discharge hoses help draw water away from flooded areas and into desired location. Discharge hose ends easily attach to water pumps with corresponding size output. Hose measures 50’L and offers a temperature range of up to 150°F.

    Click for more
  • Lay Flat Discharge Bulk Hoses

    Lay Flat Discharge Bulk Hoses
    See all 202 items in product family
    Apache™ Lay Flat Discharge Bulk Hoses Are Used For Agricultural, Mining, Garden And Construction Applications.

    Lay Flat Discharge Bulk Hoses are built using PVC tubes reinforced with 3-ply polyester yarns for long lasting durability. Yarns are made of one longitudinal and two spiral piles extruded simultaneously for maximum bonding and resistance to oils, grease, many chemicals and acids. All materials are strong, lightweight and non-water absorbing, providing a mildew-proof hose that rolls up flat for easy storage. Band-It™ clamps assure tight fittings. Packaged in 25', 50', 75 and 100' lengths with couplings or custom cut in 5' lengths without couplings. Couplings and fittings are available in aluminum or polypropylene for fast-paced and heavy-duty use. Available in diameters 1½"-8"

    Click for more
  • Little Giant® Sump Pump Discharge Kits

    Little Giant® Sump Pump Discharge Kits
    See all 1 items in product family
    Little Giant® Sump Pump Discharge Kits Help Discharge Water Out Of The Basement Sump.

    Discharge kits are available in choice of 1-1/4" or 1-1/2" NPT connections that work with all types of sump pumps. Kits include 24'L corrugated polyethylene hose. Includes ABS thread x barbed adapter and galvanized steel clamp.

    Click for more
  • Water & Trash Pump Hose Kits

    Water & Trash Pump Hose Kits
    See all 6 items in product family
    Water & Trash Pump Hose Kits Are Used For Pumping Excavations And Slurries.

    Water & Trash Pump Hose Kits are built with flexible and abrasion resistant PVC helix for long lasting durability. Smooth bore design eliminates build up and allows for maximum flow. Durable aluminum male x female short shank couplings form a quick and reliable seal. Plated steel square hole strainer protects pump from larger debris while allowing smaller solids to pass through. PVC discharge hose tube/cover reinforced with 3-ply polyester yarns extruded simultaneously to obtain maximum bonding. Available in diameters 1½"-4". Each kit includes one 15' hose and one 20' hose.

    Click for more
  • Water Suction Hoses

    Water Suction Hoses
    See all 18 items in product family
    Apache™ Water Suction Hoses Are Used For Industrial and Commercial Applications.

    Water Suction Hoses are built with flexible and abrasion resistant PVC helix for long lasting durability. Smooth bore design eliminates build up and allows maximum flow. Band-It™ clamps assure tight fittings. Temperature range is -10°F to 130°F. Available in diameters 1-1/2"-6"

    Click for more
  • Reinforced PVC Suction Hoses

    Reinforced PVC Suction Hoses
    See all 164 items in product family
    Apache™ Reinforced PVC Suction Hoses Are Used For Construction, Rental, Marine, Agricultural and Irrigation Industries.

    Internally Reinforced PVC Suction Hoses are built with abrasion resistant PVC helix exteriors for flexibility and long lasting durability. Smooth bore design eliminates build up and allows for maximum flow in suction and discharge of water, light chemicals and sludge. Clear hose allows visual confirmation that material is flowing. Available in diameters 3"-6"

    Click for more
  • Transfer Pump Hose Kits

    Transfer Pump Hose Kits
    See all 5 items in product family
    Apache™ Transfer Pump Hose Kits Are Used For Commercial And Industrial Applications.

    Transfer Pump Hose Kits are built with flexible and abrasion resistant PVC helix for long lasting durability. Smooth bore design eliminates build up and allows for maximum flow. PVC discharge hose tube/cover reinforced with 3 ply polyester yarns extruded simultaneously to obtain maximum bonding. Rugged steel or polypropylene strainers assure clean flow and prevent large debris from damaging pump. Aluminum and polypropylene couplings and fittings provide ease of use. Available in diameters 1"-4"

    Click for more
  • Mill Wash Down Discharge Bulk Hoses

    Mill Wash Down Discharge Bulk Hoses
    See all 20 items in product family
    Apache™ Mill Wash Down / Discharge Bulk Hoses Are Used For Contractors And General Purpose Use.

    Mill Wash Down / Discharge Bulk Hoses feature a weather resistant extruded synthetic rubber lining wrapped in a 100% polyester single jacket cover for long lasting durability that won't mildew or decay. Lightweight and easy to handle for quick clean up and wash down in factories and mill yards. 250 PSI. Available in diameters 1½"-6"

    Click for more
  • Mill Wash Down Discharge Hoses With Connections

    Mill Wash Down Discharge Hoses With Connections
    See all 24 items in product family
    Apache™ Mill Wash Down / Discharge Hoses Are Used For Contractors And General Purpose Use.

    Mill Wash Down / Discharge Hoses feature a weather resistant extruded synthetic rubber lining wrapped in a 100% polyester single jacket cover for long lasting durability that won't mildew or decay. Lightweight and easy to handle for quick clean up and wash down in factories and mill yards. Band-It™ clamps assure tight fittings. Aluminum couplings and fittings are lightweight and strong for fast-paced and heavy-duty use. Available in lengths 2', 50' and diameters 1½"-6"

    Click for more
  • Fertilizer Solution Suction / Discharge Hoses

    Fertilizer Solution Suction / Discharge Hoses
    See all 98 items in product family
    Apache™ Fertilizer Solution Suction / Discharge Hoses Are Used For Agricultural, Mining And Construction Uses.

    Fertilizer Solution Suction / Discharge Hoses are built with EPDM rubber wrapped in a polyethylene helix for long lasting durability. Lightweight design provides versatility in setup and operation. Aluminum couplings and fittings are strong for heavy-duty use. Available in diameters 1"-6"

    Click for more
  • Food Suction & Discharge Hoses

    Food Suction & Discharge Hoses
    See all 10 items in product family
    Food Suction And Discharge Hoses Are Used For Food Processing And Service Industry Applications.

    Food Suction And Discharge Hoses are made of heavy duty, abrasion resistant NBR tubing with NBR/PVC covering for long lasting durability and dependability. Can be used for suction or discharge applications on a wide variety of liquid food products, including fats and oily edibles. Will not impart taste or odor-food products being transferred. FDA approved. Available in wide selection of 1-1/2 to 4 inch diameters 10 to 100 feet in length.

    Click for more
  • Chemical Modified X-Link Hoses

    Chemical Modified X-Link Hoses
    See all 90 items in product family
    Chemical Modified X-Link Hoses Are Used For A Variety Of Chemical Transportation Applications

    Chemical Modified X-Link Hoses are made of heavy duty polyethylene for long lasting durability. Hoses feature Cross-Linked Polyethylene Tube, EPDM Cover, Synthetic High Tensile Textile Reinforcement with Dual Steel Wire Helix and Temperature Range of -40° to 250°F Sizes available are 1", 1-1/4", 1-1/2", 2" (all 200 PSI) and 3" (150 PSI) Inner Diameters

    Click for more
  • UHMW Chemical Hoses

    UHMW Chemical Hoses
    See all 40 items in product family
    UHMW Chemical Hoses Are Used For HAZMAT And Other Chemical Transportation Applications.

    UHMW Chemical Hoses are made of heavy duty polyethylene for long lasting durability. Hoses feature Polyethylene Tube, Corrugated EPDM Cover, Textile Plies & Dual Steel Helix Wire Reinforcement and Temperature Range of -40° to 250°F Available sizes are 1", 1-1/2", 2", 2-1/2", 3" (all 200 PSI) and 4" (150 PSI) Inner Diameters

    Click for more
  • Tar & Asphalt Hoses

    Tar & Asphalt Hoses
    See all 28 items in product family
    Tar & Asphalt Hoses Are Used For Paving And High Temperature Petroleum Applications.

    Tar & Asphalt Hoses are made of heavy duty neoprene for long lasting durability. Hoses feature Neoprene Tube, Neoprene Cover with Synthetic Cord and Spiral Helix Wire Reinforcement, 150 PSI and Temperature Range of -20° to 350°F Available sizes are 2", 3" and 4" Inner Diameters

    Click for more
  • Gray Nitrile Hoses

    Gray Nitrile Hoses
    See all 40 items in product family
    Gray Nitrile Hoses Are Used For Food Processing And Service Industry Applications.

    Gray Nitrile Hoses are made of heavy duty, food grade Nitrile for long lasting durability. Hoses feature Odorless/Tasteless FDA Approved Nitrile Tube with PVC Nitrile Cover, Multiple Ply Polyester Tire Cord with Wire Helix Reinforcement and Temperature Range of -40° to 210°F Sizes available are 1-1/2", 2", 3" and 4" (all 150 PSI) Inner Diameters

    Click for more