Browse Hoses & Fittings

(2,514 items)

Narrow Your Results

Brand

Connection Size Inches

  • Less...
  • More...

Connection Type

Color Finish

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Fire Hoses

    Fire Hoses
    See all 131 items in product family
    Fire Hoses Offer Durable Plumbing Assemblies For Fire Departments And Industrial Use.

    Fire Hoses are solidly made with nitrile, polyester, polyurethane, and rubber for long lasting dependability and strength. Hoses provide abrasion resistance for extended storage and service life. Available styles are 4-Ply, Double Jacket, Single Jacket, and Standard Nitrile. Connection diameters range from 1 to 5 inches. Available hose lengths are 50, 75, 100, and 150 feet. Tested pressure capacities are 225, 250, 300, 330, 400, and 600 PSI. Color finishes are Blue, Green, Orange, Red, Tan, White, and Yellow.

    Click for more
  • Fire Hose Rack & Reels

    Fire Hose Rack & Reels
    See all 3 items in product family
    Fire Hose Rack And Reel Hoses Are Used Plumbing Assemblies For Fire Departments And Industrial Use.

    Fire Hose Rack And Reel Hoses are made with a polyester jacket and EPDM rubber lining for long lasting durability and strength. Recommended for interior rack and reel installations and for replacement of linen hose. Can be installed on racks now holding linen hose. Features 1-1/2 inch brass coupling connections on hose for a secure fit. Tested to withstand up to 500 psi. Available hose lengths are 50, 75 and 100 feet. Color is White. Factory Mutual approved and Underwriters Laboratories label available.

    Click for more