Browse Irrigation

(371 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Connection Size Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Sprinkler Valve Accessories

    Sprinkler Valve Accessories
    See all 19 items in product family
    Netafim LVCZ10075-LF Low Volume Control Zone Kit W/Valve, Low Flow

    Netafim LVCZ10075-LF Low Volume Control Zone Kit W/Valve, Low Flow.

    Click for more
  • Irrigation Valves

    Irrigation Valves
    See all 21 items in product family
    Irrigation Valves Offer Efficient Water Distribution For Use With Light Commercial And Residential Sprinkler Systems.

    Irrigation Valves provide simple, reliable, and economical irrigation control for a variety of plumbing fittings. Constructed of durable, corrosion free materials to deliver long service life. Sprinkler Valve type features clog-free labyrinth inlet that promotes consistent activation and water delivery. Globe type features a double-beaded diaphragm seal design for superior leak-free performance. Captive bonnet bolts provide hassle-free valve maintenance for ease of use. Connection types are Female, Male X Barb, and NPT. Connection sizes are 3/4, 1, 1-1/2, and 2 inches.

    Click for more
  • Orbit® Sprinkler Valves

    Orbit® Sprinkler Valves
    See all 6 items in product family
    Orbit® Irrigation Sprinkler Valves Are Used For Controlling Water Flow And Preventing Damage In Standard Residential Sprinkler Systems.

    Orbit® Irrigation Sprinkler Valves are solidly made for long lasting durability and dependability. Anti-Siphon Valve adjusts amount of flow to sprinklers and prevents contaminants from entering the water supply. Available in 3/4 and 1 inch female connection sizes. Auto Drain Valve prevents damage to irrigation system due to freezing by automatically draining the sprinkler lines when the water is turned off. Installed at the lowest point of each sprinkler zone. Easy to install. Available in 3/4 and 1/2 inch male connection sizes. Inline Irrigation Valve is designed to prohibit the free flow of water from a ruptured diaphragm and reduces potential water waste and flooding damage. Available in 3/4 and 1 inch female connection sizes. All valves work with residential standard 24 volt sprinkler systems. Manual on/off bypass lever makes them used for testing and flushing sprinkler lines. For outdoor use with cold water only.

    Click for more
  • Orbit® Underground Irrigation System Manifolds

    Orbit® Underground Irrigation System Manifolds
    See all 2 items in product family
    Orbit® Irrigation Underground Irrigation System Manifolds Provide For Complete And Easy Installation Of Multi-Value Systems.

    Orbit® Irrigation Underground Irrigation System Manifolds are solidly manufactured for long lasting durability and dependability. 2 or 3 Valve preassembled manifold units are built with high impact UV resistant construction. Control water flow for 2 or 3 sprinkler lines. Install easy by hand tightening, no tools required. Jar-top valves for easy valve maintenance. Easy Wire system simplifies the wiring connection when attaching the valve to the timer. Work with both PVC and poly pipe systems. Adapters for 3/4 and 1 inch PVC pipe included. For outdoor use with cold water only. Double Union Coupler, Slip Swivel Coupler, Transition Adaptor and Valve Solenoid are also available.

    Click for more
Featured Items