Browse Irrigation

(371 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Maximum Spray Distance Feet

Degree Turn

  • Less...
  • More...

Connection Size Inches

Our Price

Go

Recently Viewed

Categories

  • Hunter Irrigation Rotors

    Hunter Irrigation Rotors
    See all 6 items in product family
    Hunter Irrigation Rotors Are Designed For Use With Commercial And Residential Sprinkler Systems To Offer Efficient Water Distribution.

    Hunter Irrigation Rotors are made of high quality plastic for long lasting durability. Features a water lubricated gear drive design for superior performance. Through-the-top arc adjustment offers enhanced versatility. Quick check arm mechanism for ease of use. Factory-installed rubber cover for greater reliability. 22 or 27 nozzle choices. Pop-up height are 4, 6 or 12. Overall height and spray radius vary per model. Two or Five Year Warranty.

    Click for more
  • Hunter Irrigation Nozzles

    Hunter Irrigation Nozzles
    See all 39 items in product family
    Hunter Irrigation Nozzles Are Designed For Use With Commercial And Residential Sprinkler Systems To Offer Efficient Water Distribution.

    Hunter Irrigation Nozzles are made of high quality plastic for long lasting durability. Features a precision engineered design for superior performance. Optimum droplet size minimizes misting and maximizing coverage for greater versatility. Color-coded for ease of use. Wind-resistant multi-stream technology offer added reliability. Removable filter screen prevents large objects from clogging nozzle. Low precipitation rate. Available in a variety of colors. Spray radius, gallons per minute and degree turn vary model.

    Click for more
  • Hunter Irrigation Pop-Up Pro Spray Sprinkler Head

    Hunter Irrigation Pop-Up Pro Spray Sprinkler Head
    See all 39 items in product family
    Hunter Irrigation Pop-Up Pro Spray Sprinkler Heads Are Designed For Use With Commercial And Residential Sprinkler Systems To Offer Efficient Water Distribution.

    Hunter Irrigation Pop-Up Pro Spray Sprinkler Heads are made of high quality plastic for long lasting durability. Features a precision engineered design for superior performance. Exclusive body cap design that does not leak even when loosened for enhanced reliability. User-friendly pull-ring cap keeps debris and clogging to a minimum for ease of use. Compatible with all female threaded nozzles, pro adjustable, pro fixed and MP rotators for greater versatility. Pop-up heights are 4, 6 or 12. Overall heights are 5-7/8, 8-3/4 or 16-1/8 inch. Five Year Warranty.

    Click for more
  • Orbit® Sprinkler Heads

    Orbit® Sprinkler Heads
    See all 9 items in product family
    Orbit® Irrigation Sprinkler Heads Are Used For Residential And Commercial Lawn Care And Maintenance.

    Orbit® Irrigation Sprinkler Heads are made with high quality plastic bodies with solid brass nozzles for long lasting durability and dependability. Pop-Up heads are used for smaller sized lawns and for sprinklers bordering sidewalks or driveways. The hard top protects the sprinkler where frequent contact with tires and lawn equipment are common. Twin Spray heads provide a full distance spray combined with under spray pattern for uniform watering and fewer brown spots. Sprinkler heads are available in 360°, 180° and 90° turning patterns. Spray distance is 10 to 15 feet. Super Jet® Impact in Canister model provides area coverage of up to 35 feet in diameter.

    Click for more
  • Orbit® Gear Drive Rotors

    Orbit® Gear Drive Rotors
    See all 1 items in product family
    Orbit® Irrigation Voyager II® Professional Gear Drive Sprinkler Head Provides A 52 Foot Spray Radius.

    Orbit® Irrigation Voyager II® Professional Gear Drive Sprinkler Head is solidly made for long lasting durability and dependability. Gear drive rotor with 8 nozzles ensures even and complete water coverage as well as a quiet spray. Filter protects the nozzle from clogging and is easily accessible for cleaning. Used for medium to large lawn areas, provides highest in class 25 to 52 foot spray radius. Adjustment key included for easy 40° -360° setup. 3 gallon per minute nozzle pre-installed. Bonus nozzles included for true matched precipitation. 3/4 inch female threaded. 4 inch pop-up height.

    Click for more
  • Weathermatic Irrigation Nozzles

    Weathermatic Irrigation Nozzles
    See all 12 items in product family
    Weathermatic Irrigation Nozzles Enhance Water Sprinklers For Applications Including Residential, Commercial, Hospitality And More.

    Weathermatic irrigation nozzles are made of high quality materials for long lasting durability and dependability. Units provide even water distribution controlling precipitation rate, radius and flow for irrigation efficiency. Low-flow rates allow same zone installation for runoff and over-water reduction. Features female-thread compatible with all male-threaded risers. Available styles include Brass Half-Circle Sprinkler Nozzle and MPR Nozzle. Spray radius includes 3', 8', 10', 12', 15' and 20'. Degree turns are 90°, 180° and 360°. Dimensions vary per model.

    Click for more
  • Toro Irrigation Nozzles

    Toro Irrigation Nozzles
    See all 24 items in product family
    Toro Irrigation Nozzles Enhance Water Sprinklers For Applications Including Residential, Commercial, Hospitality And More.

    Toro irrigation nozzles are made of high quality materials for long lasting durability and dependability. Units provide even water distribution controlling precipitation rate, radius and flow for irrigation efficiency. Low-flow rates allow same zone installation for runoff and over-water reduction. Includes color-coded top for quick and easy radius identification and ribbed-edge design for non-slip grip. Features female-thread compatible with all male-threaded risers. Available nozzles include Adjustable Arc Nozzle and Fixed Arc Nozzle. Spray feet include 5', 8', 10' and 12'. Degree turns are 90°, 120°, 180°, 270° and 360°. PSI is 20-50. Colors are Black, Blue, Brown, Green, Light Blue and Red. Dimensions vary per model.

    Click for more
  • Sprinkler Bubblers

    Sprinkler Bubblers
    See all 4 items in product family
    Sprinkler Bubblers Enhance Water Sprinklers For Applications Including Residential, Commercial, Hospitality And More.

    Sprinkler bubblers are made of plastic for long lasting durability and dependability. Units provide even water distribution controlling precipitation rate, radius and flow for irrigation efficiency. Low-flow rates allow same zone installation for runoff and over-water reduction. Features female-thread compatible with all male-threaded risers. Available styles include Bubbler Nozzles and Pressure Compensating Bubbler. GPM includes 0.25, 0.5 and 1. Dimensions vary per model.

    Click for more
  • Rain Bird Irrigation Nozzles

    Rain Bird Irrigation Nozzles
    See all 45 items in product family
    Rain Bird Irrigation Nozzles Enhance Water Sprinklers For Applications Including Residential, Commercial, Hospitality And More.

    Rain Bird irrigation nozzles are made of plastic for long lasting durability and dependability. Units provide even water distribution controlling precipitation rate, radius and flow for irrigation efficiency. Low-flow rates allow same zone installation for runoff and over-water reduction. Includes color-coded top for quick and easy radius identification and ribbed-edge design for non-slip grip. Features female-thread compatible with all male-threaded risers. Available styles include Circle Sprinkler Nozzle, Circle Sprinkler Spray Nozzle, Full Circle Sprinkler Spray Nozzle, Half Circle Sprinkler Nozzle, Quarter Circle Sprinkler Nozzle, Radius MPR End Strip Nozzle, Radius MPR Nozzle, Rotary Nozzle and more. Spray radius includes 5-1/2', 8', 10', 12', 13'-18', 15' and 17'-24'. Colors are Black, Blue, Brown, Gray, Green, Orange and Yellow. Dimensions vary per model.

    Click for more
  • Irritrol Nozzles

    Irritrol Nozzles
    See all 10 items in product family
    Irritrol Nozzles Enhance Water Sprinklers For Applications Including Residential, Commercial, Hospitality And More.

    Irritrol nozzles are made of high quality materials for long lasting durability and dependability. Units provide even water distribution controlling precipitation rate, radius and flow for irrigation efficiency. Low-flow rates allow same zone installation for runoff and over-water reduction. Includes color-coded top for quick and easy radius identification and ribbed-edge design for non-slip grip. Features female-thread compatible with all male-threaded risers. Available nozzles include Adjustable Arc Nozzle and Fixed Arc Nozzle. Spray radius includes 5', 8', 10' and 12'. Degrees are 90°, 120°, 180° and 360°. Colors are Black, Blue, Brown, Green and Red. Dimensions vary per model.

    Click for more