Browse Irrigation

(608 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Style

Number of Stations

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Sprinkler Timer Accessories

    Sprinkler Timer Accessories
    See all 8 items in product family
    Hunter ICM800 ICC 8 Station Sprinkler, Expansion Model

    Features:
    • Hunter ICC Controller Modules consist of four or eight stations each, allowing you to build an irrigation controller/timer more closely matching the total number of stations desired
    • The Hunter ICC Controller/Timer is supplied with one factory-installed station module for up to 8 stations. It is simple to install: snap the module into the appropriate sequential position in the back of the irrigation controller. Once all modules are snapped into place, reactivate power to the irrigation controller. The power off/power on will permit the microprocessor to recognize the newly-installed modules
    Click for more
  • Irrigation System Controllers

    Irrigation System Controllers
    See all 58 items in product family
    Irrigation System Controllers Provide Optimal Efficiency With A Precision Engineered Design For Commercial And Residential Sprinkler Systems.

    Irrigation System Controllers are made of high quality plastic and corrosion resistant materials for long lasting durability. Offers an array of programming options with daily, weekly, odd, even, and cyclic programming for enhanced versatility. Controllers are powered by battery, AC, or 24 VAC plug-in. Optional sensor input on some models can be assigned to individual valves to prevent irrigation in areas that are exposed to rain and allowing irrigation to areas that are not exposed to rain. Some models include special programs for fertilizer injection as well as low voltage lighting, pond or other applications. Controllers available for Indoor, Indoor/Outdoor, and Outdoor Environments. Number of stations vary per model.

    Click for more
  • Sprinkler Timers

    Sprinkler Timers
    See all 14 items in product family
    Sprinkler Timers Efficiently Control Residential And Commercial Sprinkler Systems.

    Irrigation Sprinkler Timers offer scheduling choices that allow watering by calendar day, interval, or odd/even days for long lasting reliability and dependability. Indoor/Outdoor Timers feature weatherproof cabinet and have internal transformers for easy plug-and-go installation. Easy 2 or 3 Programs available. Large LCD and Dial. Available with 1, 4, 9, or 12 stations. Plug in 110V power cord to electrical outlet or hardwire unit if outlet is not available. Outdoor Timer w/Hose End Tap is durable and equipped with two dials to simply set the duration and cycle for irrigation needs. Dimensions vary per model.

    Click for more
Featured Items