Browse Scissor Lifts & Lift Tables

(644 items)

Narrow Your Results

Availability

Lift Time

  • Less...
  • More...

Lowered Height Inches Range

Raised Height Inches Range

Capacity Lbs. Range

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Foot Operated Work Positioning Mobile Post Lift Tables

    Foot Operated Work Positioning Mobile Post Lift Tables
    See all 24 items in product family
    Mobile Work Positioning Post Lift Tables Are Ergonomic Material Handling Tools For A Variety Of Industrial, Commercial And Manufacturing Applications.

    Mobile Work Positioning Post Lift Tables are built with solid steel platform and base for long lasting durability and strength. Lift tables include a central lifting cylinder for sure, stable material handling. Foot operated hydraulic pump offers smooth lifting and positive height adjustment without downward drift. Mobile lift tables roll into position on smooth rolling industrial casters. Capacity range from 200 lbs. to 6000 lbs. Brands listed are Global Industrial, Lexco-Wesco and Wesco. Table size and lift height min/max vary per model.

    Click for more
  • Hand Crank Operated Work Positioning Mobile Post Lift Tables

    Hand Crank Operated Work Positioning Mobile Post Lift Tables
    See all 8 items in product family
    Hand Crank Operated Work Positioning Post Lift Tables Are Used For Lifting And Holding Heavy Loads In A Variety Of Material Handling Applications.

    Hand Crank Operated Work Positioning Post Lift Tables are constructed of steel for added strength and long lasting durability. Heavy-duty, adjustable and portable tables provide positive height adjustment without downward drift. Two-speed hand crank gear mechanism lifts heavy loads at 1/8" per crank rotation or lighter loads at 5/16" per crank. Post lift tables have a 1/4" thick steel top platform with a durable powder coat finish, and roll smoothly on two swivel and two rigid 5" x 2" polyurethane casters.
    Click for more
  • Hydraulic Mobile Die Lifting Tables

    Hydraulic Mobile Die Lifting Tables
    See all 4 items in product family
    Hydraulic Mobile Die Lift Table Allows Ergonomic Lifting, Positioning And Transporting Of Heavy Equipment For Shipping, Distribution, Warehouse And More.

    Hydraulic die lift table is made of steel for long lasting durability and dependability. Foot pump provides safe and easy operation. Removable tubular steel push handle allows use in confined areas. Includes polyurethane casters for mobility. Weight capacity is 2000 lbs. Color finishes are Blue and Yellow. Dimensions vary per model.

    Click for more
  • Extra-Long Deck Work Positioning Mobile Post Lift Tables

    Extra-Long Deck Work Positioning Mobile Post Lift Tables
    See all 10 items in product family
    Extra Long-Deck Lift Tables Handle Odd Shaped & Bulky Materials.

    Extra long-deck post lift tables offer ergonomic load positioning and handling of long, bulky materials. Lift tables feature a foot operated hydraulic pump with precision telescoping tube guides for accurate load positioning. The 1/4" thick, 10 gauge steel platform handles heavy loads. Portable work positioning lift tables include casters for mobility and dual floor locks hold the table in position during operation.
    Click for more
  • Self-Elevating Scissor-Style Mobile Spring Lift Work Positioning Tables

    Self-Elevating Scissor-Style Mobile Spring Lift Work Positioning Tables
    See all 12 items in product family
    Self-Elevating Work Positioners Improve Ergonomics and Productivity During Industrial And Commercial Material Handling Applications.

    Self-Elevating Work Positioners feature strong steel base and platform for long lasting durability. Mobile work positioners have self-leveling capability that automatically raises and lowers the platform as load weight changes improving productivity and efficiency. Spring lift adjustment and weight-selector knob allow variable load ranges without changing springs. Maintenance locking pin increases safety. Powder coat finish provides durability and scratch resistance. Work positioner rolls smoothly between jobsites on 2 rigid and 2 swivel casters with brake. Capacity range is 66 to 2000 lbs. Lift height min/max and additional dimensions vary per model.

    Click for more
  • Vestil Self-Elevating Post-Style Mobile Spring Lift Work Positioning Tables

    Vestil Self-Elevating Post-Style Mobile Spring Lift Work Positioning Tables
    See all 5 items in product family
    Self-Elevating Spring Lift Tables Keep Materials At An Ergonomic Work Height.

    Self-Elevating Spring Lift Tables are solidly made for long lasting durability and dependability. Self elevating lift tables automatically raise and lower loads as materials are removed or added to the platform. Work positioning tables help increase productivity while reducing worker strain caused by bending and twisting. Counter balance springs can be easily added or removed to adjust the weight-to-height sensitivity, allowing the user to set the table to fit each application. Ergonomically designed tubular steel push handle. Include 2 rigid, 2 swivel casters for easy mobility from site-to-site. Available in various dimensions and load capacities of 230, 460, 840 and 1120 pounds.
    Click for more
  • Wesco Battery Powered Work Positioning Mobile Post Lift Tables

    Wesco Battery Powered Work Positioning Mobile Post Lift Tables
    See all 5 items in product family
    Battery Powered Work Positioning Post Lift Tables Allow Ergonomic Lifting, Positioning And Transporting Of Equipment For Manufacturing, Shipping, Distribution And More.

    Battery Powered Work Position Post Lift Tables are built with solid steel platform and base for long lasting durability and strength. Lift tables include a central lifting cylinder for sure, stable material handling. Heavy-duty 12V/55 amp leakproof gel cell battery with integral battery charger and voltmeter offers reliable lifting service. Remote hand control with 12' cord includes magnets for storage anywhere on the table. Mobile lift tables roll into position on smooth rolling industrial casters. Capacity range from 1000 lbs. to 6000 lbs. Table size and lift height min/max vary per model.

    Click for more
  • Vestil Stainless Steel Hydraulic Post Lift Tables

    Vestil Stainless Steel Hydraulic Post Lift Tables
    See all 5 items in product family
    Partially Stainless Steel Telescoping Tables are the perfect Tool to Lift Products to the proper Work Height.

    Foot-operated hydraulic post lift tables can be used for lifting dies and castings, leveling feed material and moving machine parts. Posts telescope to stabilize and support loads during operation. Foot-pump operation offers maximum user convenience, and tables feature a downward speed control for safe lowering. Durable stainless steel platform, frame, handle, caster rigs and hardware offer excellent corrosion resistance. Pump assembly and posts are zinc-plated. Rolls smoothly on 2 swivel, 2 rigid polyurethane casters, and a foot operated floor lock keeps the unit stationary.
    Click for more