Browse O-Rings & Seals

(3,146 items)

Narrow Your Results

Construction

Nominal Inside Diameter Inches

  • Less...
  • More...

Nominal Outside Diameter Inches

  • Less...
  • More...

Recently Viewed

Categories

  • O-Rings For Ball & Socket Couplings

    O-Rings For Ball & Socket Couplings
    See all 6 items in product family
    Apache™ O-Rings For Ball & Socket Couplings Are Used For Industrial And Commercial Applications.

    O-Rings For Ball & Socket Couplings are constructed of galvanized steel for long lasting durability. Can be used in conjunction with Lever Locking Ring, Tail Ball and Tail Socket to provide an economical and easy to install connection. Available in diameters 2-13/16"-9-3/8"

    Click for more
  • Standard EPDM Short Shank Gaskets

    Standard EPDM Short Shank Gaskets
    See all 7 items in product family
    Apache™ Standard EPDM Short Shank Gaskets Are Used For Industrial And Commercial Applications.

    Standard EPDM Short Shank Gaskets are constructed of EPDM rubber for long lasting durability. Gasket seals tightly into female IPT short shank fittings to assure reliable, leak-proof connection. Available in inside/outside diameters 1-1/2"/1-9/16"-8"/8-1/2"

    Click for more
  • Buna Cam & Groove Gaskets

    Buna Cam & Groove Gaskets
    See all 7 items in product family
    Apache™ Buna Cam & Groove Gaskets Are Used For Industrial And Commercial Applications.

    Buna Cam & Groove Gaskets are constructed of EPDM rubber for long lasting durability. Gasket seals tightly into female cam and groove couplings to assure reliable, leak-proof fitting. Available in inside/outside diameters 1-1/2"/2-1/4"-8"/8-3/4"

    Click for more
Featured Items