Browse Pipe & Tubing

(2,830 items)

Narrow Your Results

Length Feet

Wall Thickness Inches

  • Less...
  • More...

Color Finish

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Tygon® B44-4X Food, Milk and Dairy Tubing

    Tygon® B44-4X Food, Milk and Dairy Tubing
    See all 6 items in product family
    Tygon® B44-4X Food, Milk and Dairy Tubing Is Used For Applications Where Flexible, Reinforced Characteristics Are Desirable.

    Tygon® B44-4X Food, Milk and Dairy Tubing is made of durable, reinforced construction for long lasting dependability. Handles four times the pressure of non-reinforced tubing. Smooth, non-porous bore resists particle entrapment. Clear wall enables visualization of fluid flow. Connects easily to ReSeal® sanitary fittings. Meets FDA, 3-A and NSF Criteria. Applications include cosmetic production, food and dairy processing, beverage dispensing, pharmaceutical filling, water purification systems, printing equipment, coolant lines, chemical transfer and instrument and air supply. 50 foot length 2100 PSI tubing is available in 1/8 and 1/4 inch wall thicknesses and 3/8, 1/2, 5/8, 3/4, 1 and 1-1/4 inch outside diameters.

    Click for more
  • NT-80 Flexible Reinforced PVC Tubing

    NT-80 Flexible Reinforced PVC Tubing
    See all 10 items in product family
    NT-80™ Flexible Reinforced PVC Tubing Is Used For Applications Where Flexible, Reinforced Characteristics Are Desirable.

    NT-80™ Flexible Reinforced PVC Tubing is made of durable, reinforced construction for long lasting dependability. Clear, flexible tubing of white polyester cord embedded within transparent PVC walls. Flexible with a Shore A Durometer of 80. Maximum Recommended Operating Temperature 74°. Meets FDA Requirements. 50 and 100 foot length 2600 PSI tubing is available in 4/43, 1/8, 7/50, 5/32, 7/32 and 1/4 inch wall thicknesses and 3/16, 1/4, 3/8, 1/2, 5/8, 3/4, 1, 1-1/4, 1-1/2 and 2 inch inside diameters.

    Click for more
  • PVC Tubing

    PVC Tubing
    See all 1 items in product family
    PVC Tubing Offers Bulk Tubing For Use In Tubular Drain Applications.

    PVC Tubing features durable construction for long lasting use and dependability in plumbing assemblies. Available size is 1-1/2" x 6'. Package quantity is 10.

    Click for more
  • Tygon® B44-3 Beverage Tubing

    Tygon® B44-3 Beverage Tubing
    See all 7 items in product family
    Tygon® B44-4X Beverage Tubing Is Used For A Wide Range Of Commercial Or Industrial Fluid Transfer Applications.

    Tygon® B44-4X Beverage Tubing is made for long lasting durability and dependability. Crystal clear for easy visual monitoring of flow. Lightweight and flexible for easy, quick installation. Broad chemical resistance. Non-wetting properties allow easy cleaning and complete drainage. Meets FDS, 3-A and NSF criteria. Applications include chemical Processing, appliance, food and beverage, metal finishing, photoprocessing, print and publishing, pharmaceutical, cosmetic and garden and recreational equipment. 50 foot length 2300 PSI tubing is available in 1/32, 1/16 and 1/8 inch wall thicknesses and 1/8, 1/4, 3/8, 1/2, 5/8, 3/4, 1 and 1-1/4 inch outside diameters.

    Click for more
Featured Items