Browse Chemicals & Compounds

(637 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Color Finish

Brand

Our Price

Go

Recently Viewed

Categories

  • K-Flex Contact Adhesives & Protective Coating

    K-Flex Contact Adhesives & Protective Coating
    See all 13 items in product family
    K-Flex Adhesives Bond Elastomeric Products To A Variety Of Materials.

    K-Flex Adhesives Bond Elastomeric Products 374 have a protective, water-based coating of acrylic resin coating formulated for application to elastomeric insulation surfaces. White coating provides a fast-drying, high gloss protective finish for indoor and outdoor installations. Can be applied using a brush, roller or spray. 373, 320 & 620 Contact Adhesives are air-drying solvent based neoprene contact adhesives that are excellent for joining seams and butt joints of elastomeric pipe and sheet insulation. Creates a resilient and heat resistant bond.

    Click for more
  • PVC, CPVC & ABS Cements

    PVC, CPVC & ABS Cements
    See all 231 items in product family
    PVC, CPVC And ABS Cements Secure All-Weather Pipes And Fittings For Commercial And Residential Plumbing Assemblies.

    PVC, CPVC And ABS Cements feature unique formulas designed for sealing water and drain pipes, waste and vent systems, and other pipes in hot and cold temperature environments. Medium "Hot" Blue cement features very fast setting compounds formulated for wet conditions and/or quick pressurization and fast installation. Extra Heavy Body Gray cement builds up for large diameter installation to fill gaps. Available types include Medium Clear, Heavy Duty Clear, Medium Gray, Heavy Duty Gray, Extra Heavy Body Gray, Medium "Hot" Blue, Regular Clear, All-Weather, Medium Orange, and Medium Black Cement. Package quantities are 6, 12, and 24. Capacities vary per model.

    Click for more
  • All Purpose Leak Detector

    All Purpose Leak Detector
    See all 7 items in product family
    All Purpose Leak Detector Features Excellent Cling Properties For Easier Detection Of Leaks On Pipes, Fittings, Valves And Other Plumbing Assemblies.

    All Purpose Leak Detector is made with a high viscosity formula to produce large, durable, high strength blue bubbles. Longer lasting bubbles remain on surface allowing extra time for detecting even the smallest and slowest of gas leaks. Compounds will not harm or stain metal, rubber or plastic surfaces. Non-corrosive formula can be used in lines carrying air, oxygen, nitrogen, natural or propane gas, carbon dioxide, refrigerants, and most other gases. Available sizes are 8, 16, and 32 ounces, and 1 gallon. Package quantities are 4, 12, and 24.

    Click for more
  • Pipe Joint Sealants

    Pipe Joint Sealants
    See all 30 items in product family
    Pipe Joint Sealants Are Designed For Oil, Steam, Gas Pipe Maintenance And Other Plumbing Applications.

    Pipe Joint Sealants come in a selection of compounds for sealing and maintaining pipes, fixtures and gaskets of various types. Blue Joint is a non-separating pipe joint compound that will not drip or spill. Used for oil, steam, refrigerant gas and chemicals. Lock Joint is used for oil, gasoline, water, steam, natural gas and refrigerants. Multi Seal is an all-purpose pipe joint compound and gasket cement. Not for oxygen lines. Sure Joint is the original non-hardening compound for oil, gas and all industrial fluids. Available sizes include 1, 2, 4, 8, 16, or 32 ounces, 1/4, 1/2, or 1 pint, 1 quart, and 5 pounds. Package quantities are 6, 12 and 24.

    Click for more
  • Roof & Flashing Sealant

    Roof & Flashing Sealant
    See all 3 items in product family
    Roof And Flashing Sealants Are Designed Specifically For Plumbing Applications With A Time-Saving Formula Ready To Use From The Container.

    Roof And Flashing Sealant features a special bituminous composition that provides superior adhesive properties even in severe weather conditions for long lasting durability. No separation, no stirring time, and no objectionable chemical odor. Can be applied in all types of weather and becomes effective immediately, even on cold or wet surfaces. Forms durable, flexible weatherproof coating around new and old flashings, skylights, gutters, and more. Adheres to concrete, tile, wood, metal, and all roofing and masonry materials. Can be easily applied with trowel or putty knife. Available sizes are 10.3 oz., 1 qt., and 1 gallon. Package quantities are 6 and 12.

    Click for more
  • Seal Joint#155™ Pipe Thread Sealants

    Seal Joint#155™ Pipe Thread Sealants
    See all 31 items in product family
    Pipe Thread Sealants Provide Reliable Plumbing Supplies For Securing Metal Threads.

    Pipe Thread Sealants feature a specially formulated soft-set, non-hardening compound for oil, gasoline, water, steam, natural gas and refrigerants for long lasting durability. Block Thread and Grip Industrial sealant can be used on metals including aluminum, black iron, brass, copper, stainless steel, and plastics. Megaloc Thread sealant is a grit-free, odor-free, non-flammable compound made with DuPont Kevlar that wipes easily from hands and tools with dry rag. Pipe Seal sealant is a permanent caulking lead substitute for sealing cast iron soil pipe joints and cracks. Pro Dope sealant prevents rust and inhibits corrosion by forming a protective coating on threads. Real Tuff sealant contains a unique system of fine grain PTFE particles specifically designed to fill cracks and tiny thread imperfections. Will not run or drip. Available package quantities are 1, 4, 6, 12, 24, and 48. Capacities vary per model.

    Click for more
  • Thread Sealant Tape

    Thread Sealant Tape
    See all 17 items in product family
    Thread Sealant Tape Provides A Clean, Positive Seal On Threaded Connections To Help Prevent Leaks In Plumbing Assemblies.

    Thread Sealant Tape is specially formulated to resist tearing and stretching for easy, efficient application to pipe threading for long lasting use. PTFE Yellow tape is manufactured especially for natural gas, propane, butane, water, oil and chemical lines. Tape Dope features industrial, high density multi-purpose PTFE construction with self-lubricating and excellent dielectric properties to minimize galvanic action. TFE Pipe Joint tape is weather resistant, flexible, non-stick, non-flammable, low dielectric constant, chemically inert, and usable at low temperatures. Economy-grade, low density tape. Available lengths include 260, 500, 520, 750, and 1296 inches. Tape widths are 1/2, 3/4, and 1 inch. Package quantities vary per model.

    Click for more
Featured Items