Browse Plumbing Tools & Equipment

(1,075 items)

Narrow Your Results

Availability

Free Shipping

Application

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Pipe & Tubing Cutters

    Pipe & Tubing Cutters
    See all 17 items in product family
    Pipe And Tubing Cutters Are Plumbing Tools Used For Creating Custom Tubing, Piping, Hoses And More.

    Pipe and Tubing Cutters allow quick, clean cuts in pipes and tubing. Cutters are available for use on Aluminum, Brass, Plastic, Copper and more. Sizes, functions and operational procedures vary between models. Some tube cutters are non-sparking for safe use in hazardous areas. Pipe and tubing cutters are available from several trusted brand names including C.S. Unitec, Gardner Benter, Greenlee, Imperial Stride Tool, Knipex, Milwaukee, Proto, Ridgid and Yellow Jacket

    .
    Click for more
  • Deburring Tools

    Deburring Tools
    See all 31 items in product family
    Deburring Tools Are Used For A Variety Of Repairing, Cutting Or Flaring Jobs On Metal And Wood Materials.

    Deburring Tools allow work on surfaces of freshly-cut pipes. Tools are available in a variety of models to suit individual job requirements, including deburring, flaring, swaging, refacing, conduit fitting, cutting and reaming. Deburring tools are available from several trusted brand names.

    Click for more
  • Ridgid® Battery Powered Plastic Pipe Cutters Replacment Parts

    Ridgid® Battery Powered Plastic Pipe Cutters Replacment Parts
    See all 2 items in product family
    Ridgid® Plastic Pipe Cutter Replacement Parts Are Designed For Use With Thin-Wall Polyethylene, Polypropylene and PVC Cutters.

    Package quantity is 1.

    Click for more
  • Cutting Wheels

    Cutting Wheels
    See all 29 items in product family
    Pipe Cutters Are Used For Cutting Pipes Where A Complete Turn Is Impossible.

    Pipe cutters cut copper, brass, aluminum, thin-wall conduit and more. Wheel cut-type cutter features groove wheels. Enclosed feed screw eliminates jamming. Scissor Style Pipe Cutters are available. Spring loaded design for faster positioning.

    Click for more
  • Replacement Blades

    Replacement Blades
    See all 3 items in product family
    Replacement Blades.

    PVC cutters are available in a variety of sizes and configurations for maximum versatility. Ergonomic grips ensure comfort and accuracy when cutting. Blades are replaceable. Replacement Cutting Wheels and Replacement Blades are sold separately.

    Click for more
  • Wal-Rich® Cloth Rolls

    Wal-Rich® Cloth Rolls
    See all 5 items in product family
    Wal-Rich® Cloth Rolls Are Used For Minor Fitting Tasks During Plumbing Pipe Work.

    Wal-Rich® Cloth Rolls allow small adjustments for pipe fittings. Emery cloth is a suitable abrasive for use on bare pipe metals. Wal-Rich cloth rolls are waterproof. Available in 120 Grit or 180 Grit. Choose from 5 Yard, 10 Yard or 25 Yard lengths.

    Click for more
  • Milwaukee® Expansion Tools

    Milwaukee® Expansion Tools
    See all 5 items in product family
    Milwaukee® Expansion Tools Is Used Equipment For Plumbing Expansion Applications.

    Milwaukee® Expansion Tools are solidly made for long lasting durability and strength. Expansion tool provides auto-rotating head for one-handed use. Quick cam mechanism delivers precise, continuous expansion of pipe and tubing. Features LED work light to illuminate workspace and battery fuel gauge to display remaining run-time. Includes all-metal gears and integrated magnesium frame. 30 minute charge time for battery. Available as Kit or Tool Only. Available voltage is 12 and 18 Volts. Dimensions vary per model. Includes 5 year tool warranty.

    Click for more
  • RIDGID® Pipe & Tubing Cutters

    RIDGID® Pipe & Tubing Cutters
    See all 53 items in product family
    RIDGID® 29963 Model 35S Stainless Steel Tubing Cutters, 1/4" - 1-3/8" Capacity

    Features:
    • A contoured frame allows for easy alignment while adjusting the cutter to make a cut.
    • Ergonomic knob allows for easy adjustments.
    • Now includes X-CEL Knob for quicker cutting.
    • Six individual bearings in the 15-SI and 35S and 12 in the 65S replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube.
    • Specially designed Stainless Steel cutter wheel in 35S and 65S contains bearings in the hub, to decrease drag around the tube for a smoother cut.
    Click for more
  • Handled Handle Pullers & Wrenches

    Handled Handle Pullers & Wrenches
    See all 12 items in product family
    Handle Pullers And Wrenches Provide Tools For Various Plumbing Repair And Maintenance Applications.

    Handle Pullers And Wrenches are made for long lasting durability and dependability. Various Handle Pullers include Standard, Hammer-Action, Yank-All and Tri-Jaw types. Wrenches include 4-Way Silcock Key, Ratchet Seat, 4-in-1 Locknut, Adjustable Locknut, Duo Strainer, Countersunk Plug, Crown Tub Drain and No-Hub Torque used for various plumbing uses and applications.

    Click for more
  • General Tools Pipe & Tubing Cutters

    General Tools Pipe & Tubing Cutters
    See all 15 items in product family
    General Tools Pipe And Tubing Cutters Are Used For A Variety Of Handheld Cutting Applications.

    General Tools Pipe And Tubing Cutters are made of steel, plastic and other high quality materials for long lasting durability. Variety of types and shapes available to meet material cutting requirements and specifications. Types are Copper Tubing Cutter, Copper Prep Tool, Plastic Tubing Cutter, Pipe/Tubing Cutter, Super Mini Tubing Cutter, Micro Tubing Cutter, Mini Tubing Cutter, Heavy Duty Cutter, Ratcheting Tube/Pipe Cutter, Trigger Action Plastic Pipe/Hose Cutter, Plastic Pipe/Hose Cutter, Ratcheting Plastic Pipe/Hose Cutter and Tubing Cutter. Size and color varies per type. Package quantity is 1.

    Click for more