Browse Plumbing Tools & Equipment

(1,079 items)

Narrow Your Results

Availability

Our Price

Go

Recently Viewed

Categories

  • Test Ball Plugs

    Test Ball Plugs
    See all 57 items in product family
    Test Ball Plugs Are Designed For Pressure Testing And Blocking Of Residential DWV Plumbing Systems, And Repair Maintenance And Installation Of Municipal Infrastructure.

    Test Ball Plugs are durable, rugged and effective in any type of pipe to seal both round and out-of-round pipe for long lasting reliability. Made of natural rubber for excellent expansion and memory. Air-Loc plugs can also be used to block flow by simply plugging the fill and read-back ports. Long test-ball plugs are designed for waste stack testing from floor drain to sewer pipe, and are long enough to seal away vertical riser and sewer run. Some models include field-repairable rupture disc technology to eliminate over-inflation risk. Available back pressures are 6, 7.5, 8.7, 9, 10, 11, 13, and 17 PSI. Feet of head ranges between 14 and 40 feet. Sizes vary per model.

    Click for more
  • Pillow-Style Test-Balls

    Pillow-Style Test-Balls
    See all 14 items in product family
    Pillow Style Test Ball Plugs Ensure Effective Blockage Of Sewer Flow During Repairs.

    Pillow Style Test Ball Plugs are flexible to fit in a wide range of pipe diameters. Plugs are made of lightweight urethane and are equipped with inflation hose, read-back line and gauge. Repair kit (sold separately) is available to repair tears or punctures. Pillow Style Test Ball Plugs are available in several sizes.

    Click for more
  • Muni-Ball Plugs

    Muni-Ball Plugs
    See all 31 items in product family
    Muni-Ball Plugs Are Made For Easy Use In Sewer Air Tests.

    Muni-Ball Plugs are made of durable natural rubber with a threaded aluminum bypass. Works in all types of pipe. Mini-ball plugs available in a variety of sizes.

    Click for more
  • Pillow-Style Muni-Balls

    Pillow-Style Muni-Balls
    See all 8 items in product family
    Pillow Style Muni Balls Ensure Effective Blockage Of Sewer Flow During Repairs.

    Pillow Style Muni Balls are made of lightweight urethane and are equipped with inflation hose, read-back line and gauge. Each plug features a bypass with threaded nipples on both ends. Repair kit (sold separately) is available to repair tears or punctures. Pillow Style Muni Balls are available in several sizes.

    Click for more
  • Mechanical Pipe Plugs

    Mechanical Pipe Plugs
    See all 55 items in product family
    Mechanical Pipe Plugs Allow Easy Plugging Of Open-Ended Pipes.

    Mechanical Pipe Plugs are available in several sizes and styles to ensure tight, effective fitting into open pipes.

    Click for more
  • Jet-Ball Pipeline Cleaning Balls

    Jet-Ball Pipeline Cleaning Balls
    See all 3 items in product family
    Jet-Ball Pipeline Cleaning Balls Use The Force Of Water To Spin And Scrub Pipes Clean.

    Jet-Ball Pipeline Cleaning Balls are made with spiral ribs to create a high-power spinning motion, while eye bolts at each end allow movement in either direction through a pipe. Jet-Ball Pipeline Cleaning Balls are made of natural rubber, and are available in three sizes.

    Click for more
  • Big Mouth Plugs

    Big Mouth Plugs
    See all 17 items in product family
    Big Mouth Plugs Are Available In Several Sizes And Styles For Sewer Testing Applications.

    Big Mouth Plugs are made with a lightweight aluminum bypass and removable tire valve for easy replacement. Original Big Mouth Plugs are equipped with a removable 3/8" eye bolt for lifting and lowering with a poly-lift line. Multi-Size Big Mouth Plugs feature an interchangeable bypass flange, allowing the same plug to be used for different applications.

    Click for more
  • Monitor Well Locking Plugs

    Monitor Well Locking Plugs
    See all 4 items in product family
    Monitor Well Locking Plugs Are Sized To Seal Schedule 40 Monitor Wells For Controlling Access To Plumbing.

    Monitor Well Locking Plugs are made with durable chemical and petroleum-resistant Estaloc plastic top/bottom plates and nitrile sealing O-ring for long lasting use and security. Yellow chromate-coated locking latch accepts solid brass padlock or No. 2 Master padlock. Comes with stainless steel carriage bolt. Meets all EPA requirements for locking plugs. 2" and 4" sizes can also seal schedule 5 plastic and stainless steel pipe. Available back pressure is 6.5 PSI. Feet of head is 15. Sizes vary per model.

    Click for more
  • Clean Seal Plugs

    Clean Seal Plugs
    See all 5 items in product family
    Clean Seal Plugs Seal Both Plastic And Cast-Iron Pipes To Keep Plumbers And Jobsites Dry While Testing.

    Clean Seal Plugs thread into a test tee to eliminate water backsplash occurrence during the testing process. Removable snifter valve inflation fitting is replaceable. Plumbing accessories are made from long-lasting natural rubber for added durability. Available back pressure is 13 PSI. Feet of head pressure is 30. Sizes vary per model.

    Click for more
  • Test Pumps

    Test Pumps
    See all 3 items in product family
    Test Pumps Are Designed To Inflate Seal Plugs For Commercial And Residential Plumbing Assembly Testing.

    Test Pumps include PSI gauges to provide accurate plug pressure readings. Tough steel barrel construction and all-metal thumb lock offers long lasting use and dependability. Includes durable, no-kink hose. Air-Max Pumps feature a large barrel for maximum volume and fewer strokes to inflate plug and three-point base for added stability. Hose strain relief transfers tension from hose to the barrel. Econ-O-Pumps offer a low cost version for infrequent users. Available max pressure ranges are 60 and 140 PSI. Sizes vary per model.

    Click for more
  • Air-Loc Back Plugs

    Air-Loc Back Plugs
    See all 3 items in product family
    Air-Loc Back Plugs Are Designed For Both Low-Pressure Sewer Line Acceptance Tests As Well As Leak Location Testing In Plumbing.

    Air-Loc Back Plugs can also be used to block flow by simply plugging the fill and read-back ports. Durable, easy-to-use quick-disconnect hose connections provide long lasting inflation and read back hose ports. Available back pressure is 13 PSI. Feet of head pressure is 30.

    Click for more
  • Remo Plugs

    Remo Plugs
    See all 3 items in product family
    Remo Plugs Eliminate The Need To Enter Confined Spaces And Speed Up The Pipe Plugging Process For A Safer And Less Expensive Method.

    Remo Plugs lock at a 90-degree angle to seal openings in drop manholes. Features a multi-size design to seal multiple pipe sizes for long lasting use and versatility in plumbing applications. Durable remote placement plugs can be used as a back plug for sewer tests. Adapters available to convert Muni-Ball plugs into Remo plugs. Available back pressure is 13 PSI. Feet of head pressure is 30. Sizes vary per model.

    Click for more