Browse Power Protection

(16,894 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Leviton Horizontal and Vertical Rack Mount Power Distribution Units

    Leviton Horizontal and Vertical Rack Mount Power Distribution Units
    See all 54 items in product family
    Horizontal Rack Mount PDU w/ Surge Protection, On/Off, NEMA 5-20P, 120V, 20A

    5500/5505 Series Power Distribution Units (PDUs) help you power and protect your vital electronic equipment. Similar to 4505 Series but with the added assurance of surge protection, these horizontal/rack-mount PDUs work well in data centers and wiring closets.

    Click for more
  • Tripp Lite Network-Grade Rackmount Power Distribution Units

    Tripp Lite Network-Grade Rackmount Power Distribution Units
    See all 45 items in product family
    Tripp Lite Network-Grade Rackmount Power Distribution Units Provide Reliable Power Distribution To Multiple Devices From A UPS System, Generator Or Wall Outlet.

    PDUs are used for high-density high-availability IT applications. PDUs allow monitor load levels to avoid overloads and downtime and allow outlets to be controlled remotely to reboot locked devices or shed loads during blackouts. Basic Units have network-grade power distribution. Metered Units have network-grade power distribution and load meters. Switched Units have network-grade power distribution, load meters, network interface and individual outlet control. Horizontal units come in 1U or 2U sizes. Vertical units range in height from 17-1/2¿ to 71-1/4¿. UL® listed.

    Click for more
  • APC® Basic Rack PDU

    APC® Basic Rack PDU
    See all 27 items in product family
    APC® Basic Rack PDUs Are Used For Simple And Reliable Power Distribution From A Single Source.

    Each basic rack PDU supplies power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Power is distributed from low amperage single-phase circuits to higher-power 3 phase solutions. Basic rack PDU collection includes a variety of input and output connections in horizontal, vertical and tool-less mount varieties.

    Click for more
  • Wireless Appliance Control

    Wireless Appliance Control
    See all 2 items in product family
    Lutron® Maestro® Wireless Plug-In Appliance Modules Are Used For Task-Lighting, Monitors, Printers, Fans, Televisions And Other General Purpose Applications.

    Lutron® Maestro® Wireless Plug-In Appliance Modules are solidly manufactured for long lasting durability and dependability. Lutron's Softswitch® technology prevents relay from arcing, thus extending the switch's average life. Automatically turns off application if it detects excessive temperature or overload. Can be controlled using a Pico™ wireless control and a Radio Powr Savr™ occupancy/vacancy sensor. Available in 1 or 3 receptacle models.

    Click for more
  • QuickCable Power Distribution

    QuickCable Power Distribution
    See all 29 items in product family
    Quick Cable 509678-001 Black Panel Bushing, 3/8" Post, 1 Pc

    Features:
    • Terminal Protectors Garden Tractor & L Terminal
    • Protects alternator and electrical system from shorts
    • Reduces the risk of battery explosion caused by sparks
    • High temperature PVC construction rated at 190°F (88°C)
    • Color coded for easy polarity identification
    • Conforms to SAE J1128 dielectric specifications meets USCG requirements
    Click for more