Browse HVAC Pumps & Circulators

(837 items)

Narrow Your Results

Availability

Country of Origin

Voltage

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Little Giant® VCMA Series Condensate Removal Pumps

    Little Giant® VCMA Series Condensate Removal Pumps
    See all 11 items in product family
    Little Giant® VCMA Series Condensate Removal Pumps Are Suitable For Removal Of Condensate From Air Conditioners, High-Efficiency Gas Furnace Condensation and Condensing Boilers.

    Condensate pumps offer a tank capacity of 1/2 gallon. Made with an ABS tank, motor cover and volute. 1/30 hp or 1/50 hp High-performance motor with thermal overload protection. Stainless steel shaft. Removable 3/8” barbed check valve. 3 inlet drain holes. A safety switch and 20’ of 3/8” ID tubing included with Models B778422 & B778398. Models B778419, B215780, B215740, & B215741 include a safety switch. Models B778423 & B778399 include 20’ of 3/8” tubing. cCSAul Listed. 11"L x 5"W x 7"H.1 Year Limited Warranty.

    Click for more
  • Little Giant® VCL Series Condensate Removal Pumps

    Little Giant® VCL Series Condensate Removal Pumps
    See all 6 items in product family
    Little Giant® VCL Series Condensate Removal Pumps Are Used For The Removal Of Condensate From Air Conditioners And High-Efficiency Gas Furnace Condensation.

    Little Giant® VCL Series Condensate Removal Pumps are made with an ABS tank, volute and switch cover with a polypropylene impeller and galvanized steel tank cover for long lasting durability. Offers one gallon tank capacity and a 1/5 HP motor with automatic operation and thermal overload protection. Snap-action switch, safety switch and includes 6' cord. ULA/CSA listed. GPM is 7.32. HP is 1/5. Voltages are 115 and 230. Phase is 1. Amps are 1 and 3.5. 11 Year Limited Warranty.

    Click for more
  • Auxiliary Condensate Overflow Safety Switches

    Auxiliary Condensate Overflow Safety Switches
    See all 6 items in product family
    Condensate Overflow Safety Switches Ensure Reliable Equipment Shutdown When Overflow Conditions Are Detected.

    Installs in condensate drain pans of air conditioning or refrigeration units. Safety switches can be installed to activate visual and/or auditory alarm. Made with ABS housing and float. Low voltage. Lead wires. In-Line switch installs in drain lines to detect downstream clogs. 1 Year Limited Warranty.

    Click for more
  • Little Giant® VCMX Series High Capacity Condensate Removal Pump

    Little Giant® VCMX Series High Capacity Condensate Removal Pump
    See all 8 items in product family
    Little Giant® VCMX Series Condensate Removal Pump Removes Condensation From Air Conditioners And High-Efficiency Gas Furnaces.

    High capacity pumps are powered by a 1/30 HP high performance motor. Fully automatic operation. 1/4-turn check valve allows servicing without removal of tubing. Improved cooling design. Oil-resistant tank and check valve. External test/run and easy drainage of tank for servicing. Rubber feet absorb vibrations. Includes 6’L power cord. 10-13/64L” x 4-13/16"W” x 6-1/2"H. CSA certified. Optional External Overflow Safety Switch B215777 with 72" cable sold separately.2 Year Limited Warranty.

    Click for more
  • Little Giant® VCC Series Compact Tank Condensate Removal Pumps

    Little Giant® VCC Series Compact Tank Condensate Removal Pumps
    See all 3 items in product family
    Little Giant® VCC Series Compact Tank Condensate Removal Pumps Are Low-Profile And Used For Limited Space Applications.

    Suitable for removal of condensate from air conditioners or high-efficiency gas furnace condensation. Made with an ABS tank, motor cover and volute. Glass-filled polypropylene impeller. 1/30 HP motor with thermal overload protection. 3/10 gallon tank capacity. Stainless steel shaft. Removable 3/8” barbed check valve. Safety switch. Includes 6’ cord. UL listed. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Electronic Mini-Split Condensate Removal Pump

    Little Giant® Electronic Mini-Split Condensate Removal Pump
    See all 2 items in product family
    Little Giant® Electronic Mini-Split Condensate Removal Pump Removes Condensate From Wall-Mounted, Ceiling And Cassette Split-System Air Conditioning Equipment.

    For use with most mini-split air conditioning units up to 25,000 BTU/hour. Includes safety switch, suction tubing, vent tubing, drain tubing and tubing adapter. Automatic operation. Self-priming pump can be placed up to 3’ above reservoir. 1 Year Limited Warranty.

    Click for more
  • Little Giant® ABS Series In Pan Condensate Removal Pumps

    Little Giant® ABS Series In Pan Condensate Removal Pumps
    See all 5 items in product family
    Little Giant® ABS Series In Pan Condensate Removal Pumps Are Used For Air Conditioner Condensate Removal.

    In Pan Condensate Removal Pumps are made of stainless steel shaft and an epoxy coated cast aluminum housing for long lasting durability. Designed for in-pan placement, 2-ABS shallow pan pump is totally submersible with built-in switch that automatically triggers operation when condensate in the pan or reservoir reaches a preset level. Automatic shutoff occurs when the condensate level drops. Low weight, compact size, high lift and quiet operation provide ioprimum performance. 1/40 HP oil filled motor; 1/2 gallon tank capacity, Nylon volute, Viton shaft seal and Hooded intake. Provides thermal overload protection. Voltages are 115 or 230. GPH, HP and Amps vary per model. 1 Year Limited Warranty.
    Click for more
  • Little Giant® CP Series Evaporative Cooler Condensate Removal Pumps

    Little Giant® CP Series Evaporative Cooler Condensate Removal Pumps
    See all 6 items in product family
    Little Giant® Condensate Removal Pump CP3-230, Automatic, 230V, 563 GPH At 1'

    Designed for reliability in re-circulating applications as replacement units for original equipment. For use in evaporative coolers, displays, laboratories, water transfer and other applications.

    Features:

    • Heavy Duty Concentric Fan-cooled Motor
    • Thermal Overload Protection
    • Corrosion-resistant One-piece Steel Motor Shaft
    • Universal Mounting Configurations
    • Moisture-proof Windings
    • Oversized Sleeve Bearings with Large Oil Reservoir
    • 90° Barbed Elbow with Bleed-off
    • Low pump down and recovery levels
    • Grounded Plug
    • Flame Retardant Housing
    • Snap-off Volute Plate for Easy Cleaning
    • Mesh Debris Screen
    • UR listed
    .1 Year Limited Warranty.

    Click for more
  • Beacon Condensate Pumps & Kits

    Beacon Condensate Pumps & Kits
    See all 2 items in product family
    Beacon Condensate Pumps And Kits Ensure Safe And Efficient Collection Of Condensation Liquids In A Variety Of HVAC Applications.

    Beacon Condensate Pumps And Kits are available in several options. Beacon Condensate Pumps are made with thermal protection and a minimum number of mobile parts for smooth operation. Pumps feature low noise level and reliable industrial connectors. Available in several power levels. Beacon Condensate Kits are easily installed within air conditioning ducts and allow removal of up to 2.8 tons of condensate. Kits include pump, duct, reversible fixing plate, complete fixing accessories and instruction manual.

    Click for more