| |
Zone Valves |
 |
|
|
|
|
|
"Motorized Zone Valves For Hydronic Heating And Cooling Systems Are Available In A Range Of Models To Meet All System Requirements.
Motorized Zone Valves For Hydronic Heating And Cooling Systems are solidly manufactured for long lasting durability and dependability. Click for more |
|
|
|
|
Taco® 5000 Series Mixing Valves |
 |
|
|
|
|
|
Taco® 5000 Series Mixing Valves Provide Fail-Safe Security In A High Flow, Low Headloss Valve.
Taco® 5000 Series Mixing Valves are made of a nickel plated, cast gunmetal body for long lasting durability. Offers extended mix temperature range of 85-150°F. Provides ultimate performance across multiple mixing and diverting applications. Click for more |
|
 |
Mixing Valves |
 |
|
|
|
|
|
Mixing Valves Are Ideal For Hot Water Heaters And Boilers To Blend Hot And Cold Water And Ensure Constant, Safe Outlet Temperatures.
Mixing Valves include an ASSE 1017 mixing valve, cold water tee fitting and flexible stainless steel connector. Fits virtually all water heaters up to 1" with all necessary adapters included. Click for more |
|
|
|
|
Taco® Cartridge Style Pressure Reducing Valves |
 |
|
|
|
|
|
Taco® Cartridge Style Pressure Reducing Valves Feed Water Into Systems When Pressure Drops Below The Setting In The Valve.
Valves are made for superior output pressure stability. One-piece cartridge build reduces diaphragm load and extends overall product life. Balance is constantly maintained between diaphragm position and spring tension for superior performance. Click for more |
|
 |
Taco® iSeries Mixing Valves |
 |
|
|
|
|
|
Taco® iSeries Mixing Valves Are Ideal For Precise Dial-In Temperature Control For Heating Systems.
Mixing valves ensure optimal temperature control with boiler protection. Offers 2-way injection and 3-way or 4-way mixing. Valves operate off constant power or relay end switch. Fail-safe mode and sensors included. Outdoor reset control is built in. Click for more |
|
|
|
|
Taco® Boiler Feed Valves |
 |
|
|
|
|
|
Taco® Boiler Feed Valves Automatically Feed Water To A System Whenever Pressure In The System Drops Below The Pressure Setting Of The Valve.
Valves are adjustable from 10 to 25 psi. Built-in check prevents emptying of the system if incoming pressure fails and the fast fill lever is lockable. Click for more |
|
 |
Taco® Flo-Chek Valves |
 |
|
|
|
|
|
Taco® Flo-Cheks Have Dependably Stopped Gravity Circulation In Forced Hot Water Heating Systems For Over 40 Years.
Flo-cheks open automatically when the circulator starts running. Thumb screw manually opens the valve. Can be used in systems with multiple circulator zones to allow heat to flow only into the zones that are calling for heat. Click for more |
|
|
|
|
Manifolds |
 |
|
|
|
|
|
Honeywell RM Series Radiant Manifolds Are Used To Control Individual Heating Loop Flow And Temperature Controls Through Both Supply And Return Configurations.
Individual tubing loops are connected to the manifolds using connection adapters. Click for more |
|
 |
Damper & Valve Linkages |
 |
|
|
|
|
|
Damper And Valve Linkages Are Ideal For Connecting Steam And Water Valves.
Damper And Valve Linkages are made of high quality materials for long lasting durability. Connects Modutrol Motor to a 2- or 3- way valve. Used primarily on V5011 or V5013 steam and water valves. Applicable to 2-Way or 3-Way valves in modulating or two-position service. Click for more |
|
|
|
|
Taco® Hydro-Sep™ Hydraulic Separators |
 |
|
|
|
|
|
Taco® Hydro-Sep™ Hydraulic Separators Are Compact Units That Allow Fast And Efficient Installation Of Primary/Secondary Piping For Many Different Boilers.
Assists in the removal of unwanted air and dirt particles, preventing their damaging effects on system components. Click for more |
|
 |