| |
Flow Switches |
 |
|
|
|
|
|
Flow Switches Are Used For Electrically Operated Equipment Such As Signal Lights, Alarms, Motors, Automatic Burners, Metering Devices And More.
Flow Switches are made of hardened stainless steel bearings and paddles to provide long lasting durability and to mimimize friction. Includes two electrical knockout ends, 1" NPT connection and sealed Monel bellows. Click for more |
|
|
|
|
Liquid Flow Switches |
 |
|
|
|
|
|
Liquid Flow Switches Are Used For Heavy Duty Applications Such As Water Treatment Systems, Cooling Systems For Electronic Circuits, Compressors, Booster Pumps And More.
Liquid Flow Switches are used for instant switching. In-line configuration eliminates need for pipe tee. Very high flow capacity actuates at extremely low flow rate. Click for more |
|
 |
Water Vents |
 |
|
|
|
|
|
| Hoffman™ Water vents are ideal for use with hot or cold water or glycol mains and process applications with specific gravity greater than 0.7. Vent is tapped at top for 1/8” NPT safety drain connection for discharging moisture. Includes a built-in check valve. Click for more |
|
|
|
|
Taco® Automatic Air Vents |
 |
|
|
|
|
|
Taco® Automatic Air Vents Can Be Attached To The Boiler Or Used Throughout The System For Increased Efficiency.
These air vents automatically purge unwanted air from any hydronic installation. Coin Vent can be installed on water or steam radiators. Features hygroscopic cellulose discs in the valve body that creates a positive shut-off. Click for more |
|
 |
Taco® VorTech® & 4900 Series Air Separators |
 |
|
|
|
|
|
Taco® Air Separators Deliver The Most Complete And Effective Means Of Air Removal On The Market.
Air separators eliminate damaging effects and irritating noise caused by unwanted system air. Used in systems with up to a maximum temperature of 240°F and pressure of 150 psi. Click for more |
|
|
|
|
Hft Expansion Tanks |
 |
|
|
|
|
|
| Bell & Gossett HFT expansion tanks are ideal for residential and light commercial applications. Thermal expansion tanks absorb the force of thermal expansion in hydronic heating systems. Includes a steel 1/2" NPTM system connection. Diaphragm tanks provide a maximum working pressure up to 100 psi at a maximum temperature of 240°F. Click for more |
|
 |
Taco® Air Scoop® |
 |
|
|
|
|
|
Taco® Air Scoop® Provides An Economic Way To Integrate Air Elimination With The Connection Of A Plain Steel Or Diaphragm Expansion Tank.
Enlarged design with internal baffles helps slow the water velocity in order to separate the air from solution. Click for more |
|
|
|
|
Enhanced Air Separators |
 |
|
|
|
|
|
Bell and Gossett Enhanced Air Separators Are Ideal For Residential, Institutional And Light Commercial Applications.
These air separators are engineered to remove entrained air from hydronic heating and cooling systems, providing superior air removal compared with other devices. Enhance air separators are built to last using rugged two-piece cast iron body and cap construction. Click for more |
|
 |
Taco® Tank Drainers |
 |
|
|
|
|
|
Taco® Tank Drainers Provide Effective Air Control In Hydronic Systems.
Tank fittings maintain adequate air cushion to provide sufficient pressurization against all fluctuations of water volume. Tank drains maintain collected air within the pressure tank and allows air to pass freely into the tank. Click for more |
|
|
|
|
Air Vents And Eliminators |
 |
|
|
|
|
|
Air Vent Eliminators Allow For Heating System Maximum Efficiency.
Air Vent Eliminators are constructed with a bronze body and stainless steel concentrator for long lasting durability. Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. Click for more |
|
 |