Browse HVAC Pumps & Circulators

(847 items)

Narrow Your Results

Availability

Country of Origin

Voltage

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Flow Switches

    Flow Switches
    See all 8 items in product family
    Flow Switches Are Used For Electrically Operated Equipment Such As Signal Lights, Alarms, Motors, Automatic Burners, Metering Devices And More.

    Flow Switches are made of hardened stainless steel bearings and paddles to provide long lasting durability and to mimimize friction. Includes two electrical knockout ends, 1" NPT connection and sealed Monel bellows. FS8-W General Purpose Liquid Flow Switches are used for environments that require water and dust tight NEMA 4X flow switch. FS7-4 & FS7-4W Industrial Liquid Flow Switches are used for hydronic systems, air conditioning and refrigeration. With 1-1/4" NPT connection made with brass with sealed tube construction. Magnetic switching mechanism eliminates need for bellows. Adjustable screw provide easy flow adjustment. UL/CSA listed. Dimensions vary.

    Click for more
  • Expansion Tanks

    Expansion Tanks
    See all 41 items in product family
    Expansion Tanks Are Used For Applications Including Residential, Commercial, Industrial, And More.

    Expansion tanks are made of high quality materials for long lasting durability and dependability. Tanks absorb thermal expansion force in hydronic heating systems for safety and stability. Heavy duty diaphragm separates system water from tank air preventing water logging issues. Tank volumes range from 2 to 86 gal. Colors are Blue, Grey, Off White, and Red. NSF and ANSI certified. Dimensions vary per model.

    Click for more
  • Water Vents

    Water Vents
    See all 2 items in product family
    Hoffman™ Water vents are used for use with hot or cold water or glycol mains and process applications with specific gravity greater than 0.7. Vent is tapped at top for 1/8” NPT safety drain connection for discharging moisture. Includes a built-in check valve.
    Click for more
  • Liquid Flow Switches

    Liquid Flow Switches
    See all 7 items in product family
    Liquid Flow Switches Are Used For Heavy Duty Applications Such As Water Treatment Systems, Cooling Systems For Electronic Circuits, Compressors, Booster Pumps And More.

    Liquid Flow Switches are used for instant switching. In-line configuration eliminates need for pipe tee. Very high flow capacity actuates at extremely low flow rate. Single pole, double throw snap switch provides optimal performance. Switch compartment is completely sealed to protect from liquid. Sensitivity adjusting screw provides easy flow adjustment. Minimum temperature is 32°F (0°C); Maximum temperature 225°F (107°C). Maximum operating pressure 100 psi (7 kg/cm2). Available sizes are -3/4" NPT or -1-1/4" NPT. One Year Limited Warranty.

    Click for more
  • Automatic Air Vents

    Automatic Air Vents
    See all 8 items in product family
    Automatic Air Vents Can Be Attached To The Boiler Or Used Throughout The System For Increased Efficiency.

    These air vents automatically purge unwanted air from any hydronic installation. Coin Vent can be installed on water or steam radiators. Features hygroscopic cellulose discs in the valve body that creates a positive shut-off. Hy-Vent® Air Vents have a high capacity float with operating temperature ratings up to 250 psi. Made using a brass body with nickel plated vents. Waste Connector screws onto the outlet connection of Hy-Vent® models to provide a worry-free installation.

    Click for more
  • Taco® VorTech® & 4900 Series Air Separators

    Taco® VorTech® & 4900 Series Air Separators
    See all 14 items in product family
    Taco® Air Separators Deliver The Most Complete And Effective Means Of Air Removal On The Market.

    Air separators eliminate damaging effects and irritating noise caused by unwanted system air. Used in systems with up to a maximum temperature of 240°F and pressure of 150 psi. 4900 Series Air Separators are designed for the complete elimination of air from closed loop heating and cooling systems. PALL ring process removes air. Made using a brass body with integral shut-off valve. VorTech® Separators provide an enhanced level of air removal in hydronic heating, cooling or combinational systems. Made using a cast iron body with Viton O-ring and stainless steel cartridge.

    Click for more
  • Air Vents And Eliminators

    Air Vents And Eliminators
    See all 7 items in product family
    Air Vent Eliminators Allow For Heating System Maximum Efficiency.

    Air Vent Eliminators are constructed with a bronze body and stainless steel concentrator for long lasting durability. Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from system without bleeding, air bubbles need venting. Honeywell SuperVent purges air through no clog vent assembly controlling dirt and debris to minimize air vent fouling. 360° adjustable collar ring provides installation flexibility. Concentrator eliminates gurgling noise. Threaded connections allow tight fit. Connection types are Female and Sweat . Color is Bronze . Available sizes are 9 in. L x 6.5 in. W x 4.5 in. H, 9.5 in. L x 4.75 in. W x 2.88 in. H and 10.25 in. L x 7.25 in. W x 4.5 in. H

    Click for more
  • Taco® Air Scoop®

    Taco® Air Scoop®
    See all 7 items in product family
    Taco® Air Scoop® Provides An Economic Way To Integrate Air Elimination With The Connection Of A Plain Steel Or Diaphragm Expansion Tank.

    Enlarged design with internal baffles helps slow the water velocity in order to separate the air from solution. Provides noiseless, air-free hydronic heating, cooling or combination system by efficiently separating out the air from the water. Made using one-piece cast iron. Maximum operating pressure of 125 PSI and operating temperature of 300°F.

    Click for more
  • Enhanced Air Separators

    Enhanced Air Separators
    See all 4 items in product family
    Bell and Gossett Enhanced Air Separators Are Used For Residential, Institutional And Light Commercial Applications.

    These air separators are engineered to remove entrained air from hydronic heating and cooling systems, providing superior air removal compared with other devices. Enhance air separators are built to last using rugged two-piece cast iron body and cap construction. Internal parts are all stainless steel. Vent has a brass body and non-ferrous internals. These air separators are easy and convenient to install; requires no minimum pipe run. Features straight or angle pattern installation capability. Usable for systems with either steel compression or diaphragm expansion tanks. Includes a removable and replaceable 3/4" high capacity vent.
    How it works:
    As system fluid enters through the inlet, (either straight or angle) the diffuser distributes flow evenly across the stainless steel, wire brush-like medium. Air bubbles, even micro air bubbles, stick to the brush filaments. Trapped air rises above the diffuser through a baffle where the air is then released through an opening at the top. De-aerated water then goes back into the system.
    Click for more
  • Taco® Tank Drainers

    Taco® Tank Drainers
    See all 3 items in product family
    Taco® Tank Drainers Provide Effective Air Control In Hydronic Systems.

    Tank fittings maintain adequate air cushion to provide sufficient pressurization against all fluctuations of water volume. Tank drains maintain collected air within the pressure tank and allows air to pass freely into the tank. Restricts gravity flow of water between the tank and the system, resulting in lower tank temperature that minimizes re-absorption of air. Includes a single handle shut-off.

    Click for more
Featured Items