Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Centrifugal Pumps

Centrifugal pumps are mechanical devices that use a rotating impeller to transfer fluids. They come in different configurations, such as self-priming and high-pressure fire pumps, and can be powered by electric motors or engines. Centrifugal pumps are widely used in water distribution, firefighting, coolant circulation, and water supply systems, providing customized solutions for fluid transfer requirements.
51 Results

AMT Centrifugal Pumps

AMT Centrifugal Pumps
AMT Centrifugal Pumps provide high efficiency and low energy consumption, making them suitable for a range of applications. These AMT pumps deliver reliable and high-performance solutions for water pressure boosting, chemical transfer, and industrial processes. With durable construction and user-friendly operation, they are available in various sizes and configurations to meet your needs.
CompareImageHorsepowerDischarge Connection SizePhaseGallons per MinuteVoltageHeightModel #Price
AMT 5485-98 1.5" x 1.25" High Volume SS Straight Centrifugal Pump, Viton Seal, 1.5hp 1 Phase TEFC
1-1/2 HP
1-1/4 in
1
125 gal/min
115/230 V
8-13/16 in
WBB2281551$1,125.00
AMT 370D-95 1" x 3/4" Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1hp 3 Phase Motor
3 HP
3/4 in
3
63 gal/min
230/460 V
8-1/4 in
WBB2281410$735.00
AMT 2878-95 3" Cast Iron Self-Priming Centrifugal Pump, 275gpm, 125psi, Buna-N Seal, 5hp
5 HP
3 in
1
275 gal/min
230 V
12-13/16 in
WBB2281400$3,199.00
AMT 2764-98 2" Stainless Steel Self-Priming Centrifugal Pump, 150gpm, 75psi, Viton Seal, 1-1/2hp
1-1/2 HP
2 in
3
150 gal/min
230/460 V
12-1/8 in
WBB2281592$2,349.00
AMT 368C-98 3/4" x 1/2" Stainless Steel Straight Centrifugal Pump, Viton Seal, 1/2hp 3 Phase Motor
3/4 HP
1/2 in
3
38 gal/min
230/460 V
8-1/4 in
WBB2281678$909.00
AMT 370D-97 1" x 3/4" Bronze Straight Centrifugal Pump, Viton Seal, 1hp 3 Phase Motor
1 HP
3/4 in
3
63 gal/min
230/460 V
8-1/4 in
WBB2281409$1,225.00
AMT 4294-98 1" Self-Priming Centrifugal Pump, Stainless Steel, Viton Seal, 1/3hp ODP, 1 Phase Motor
1/3 HP
1 in
1
33 gal/min
115/230 V
9-13/16 in
WBB2281571$1,099.00
AMT 2875-95 3" Cast Iron Self-Priming Centrifugal Pump, 275gpm, 125psi, Buna-N Seal, 5hp
1/2 HP
3 in
3
275 gal/min
230/460 V
12-13/16 in
WBB2281392$2,149.00
AMT 368C-95 3/4" x 1/2" Cast Iron Straight Centrifugal Pump, Buna-N Seal, 1/2hp 3 Phase Motor
1/2 HP
1/2 in
3
38 gal/min
230/460 V
8-1/4 in
WBB2281574$629.00
AMT 2828-95 1.5" Cast Iron Self-Priming Centrifugal Pump, Buna-N Seal, 2hp ODP, 1 Phase Motor
2 HP
1-1/2 in
1
118 gal/min
115/230 V
10-15/16 in
WBB2281661$1,235.00
Showing 1-10 of 36 results

Sealed Metallic Centrifugal Pumps

Sealed Metallic Centrifugal Pumps
Sealed Metallic Centrifugal Pumps provide maximum corrosion resistance and long-term reliability. These centrifugal pumps are designed with complete drain-ability for flushable/cleanable systems and high-speed motor designs for excellent hydraulic performance. Suitable for use in a variety of applications including chemical, wastewater, and industrial.

End Suction Centrifugal Pumps

End Suction Centrifugal Pumps
Optimize fluid transfer with End Suction Centrifugal Pumps. These end suction pumps deliver high flow rates and reliable operation for industrial applications. With their sturdy construction and versatile design, they handle various fluids across different industries. From water to chemicals, our end suction centrifugal pumps are up to the task.

Industrial Coolant Pump

Industrial Coolant Pump
Maintain machinery performance with Industrial Coolant Pumps. Designed for coolant circulation in industrial applications, these pumps provide effective heat removal and extend equipment lifespan. Industrial coolant pumps have cast iron columns and casing for long-lasting durability, and universal mounting brackets for ease of installation.

High Pressure Fire Pumps

High Pressure Fire Pumps
High-Pressure Fire Pumps ensure reliable fire protection in various buildings. They supply water to sprinkler systems at required pressures and comply with fire codes and performance standards. These high-pressure fire water pumps offer self-priming, close-coupled design, and versatile single/multistage options. Specifically engineered for contaminated water applications.

Little Giant® Universal Ice Machine Pump

Little Giant® Universal Ice Machine Pump
The Little Giant® Universal Ice Machine Pump ensures efficient ice machine operation with reliable water circulation. Designed for ice machines, this compact ice machine water pump is easy to install and remove. Its corrosion-resistant thermoplastic construction enables quiet and efficient pumping to elevated heights. Compatible with various ice machine models, it guarantees optimal performance.