| |
Little Giant® High Water Alarms |
 |
|
|
|
|
|
Little Giant® High Water Alarms Detect High Water Levels To Sound The Alarm For Notification.
Indoor High Water Alarm features a NEMA 1 thermoplastic enclosure. Mechanical float switch includes a 15'L cable. Alarm with red LED warning light, horn with silence switch and test button. 9V DC battery back-up. 115V. UL and CSA listed. Click for more |
|
|
|
|
Little Giant® Piggyback Mechanical Float Switch |
 |
|
|
|
|
|
Little Giant® Piggyback Mechanical Float Switch Converts Manual Pumps To Automatic Operation.
Heavy duty power cord offers a maximum 13 amp operation. Convertible 115/230V operation for different HP motor compatibility. UL and CSA listed.
Click for more |
|
 |
Little Giant® Piggyback Diaphragm Switch |
 |
|
|
|
|
|
Little Giant® Piggyback Diaphragm Switches Convert Manual Pumps To Automatic Operation.
Little Giant® Piggyback Diaphragm Switches are designed to convert any pump up to 1/2 HP and 10 amps. Heavy duty power cords offer a maximum 10 amp operation. Choose from 10" Cord or 18" Cord models. On Levels and Off Levels vary.
Click for more |
|
|
|
|
Sludge Pump Kit For Pressure Washer |
 |
|
|
|
|
|
Sludge Pump Kit Converts Pressure Washer Into A Light Duty Water Pump.
Sludge pump kit can be attached to a quick connect lance from a pressure washer to provide easy water removal. Kit includes sludge pump, 25’L x 2” diameter discharge hose, 18” suction hose and hose clamps. Connects to a standard 1/4" coupler.
Click for more |
|
 |
Little Giant® Controls Simplex Alarm Systems |
 |
|
|
|
|
|
Little Giant® Controls Simplex Alarm Systems Are Great For Indoor And Outdoor Use.
Simplex alarm systems offer pump control for indoor or outdoor applications. Made with a NEMA 4X waterproof fiberglass enclosure. Includes control panel with audible alarm, silence switch and red alarm beacon. Click for more |
|
|
|
|
Little Giant® Cord Connector |
 |
|
|
|
|
|
The CC-1 water tight cord connector is used to install power and float cords with a .27" to .48" outside diameter into control panels.
Click for more |
|
 |
Little Giant® Battery Back-Up Systems |
 |
|
|
|
|
|
Little Giant® Battery Back-Up Systems Are Great For Flood Protection And Emergency Dewatering Applications.
Auxiliary Power System offers pump power back-up to sump, sewage or effluent pump in event of a power outage. Accepts two 12V DC, 120 amp-hour batteries (not included). LED indicator lights. Click for more |
|
|
|
|
Little Giant® Check Valves |
 |
|
|
|
|
|
Little Giant® Check Valves Offer A Full Flow Design To Allow Solids To Pass Through.
Available in choice of ABS plastic or PVC material. Connects to IPS pipes. This collection of pipes is great for pipes from 1-1/4" to 3".
Click for more |
|
 |
Eco-Flo Pump Accessories |
 |
|
|
|
|
|
Eco-Flo Pump Accessories Are Ideal For Maintaining Eco-Flo Sumps And Pump Systems.
Eco-Flo Pump Accessories made for long lasting durability and dependability. Variety of accessories specially designed to suit particular need or requirement. Includes Sump Discharge Hose Kits with Clamps, Sump Check Valves and Vertical and Wide Angle Switches.
Click for more |
|
|
|
|
|
 |