Browse Pumps

(19,017 items)

Narrow Your Results

Free Shipping

Discharge Connection Type

Rotations Per Minute

Voltage

  • Less...
  • More...

Phase

Cord Length Feet

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 61 items within 8 product groups See all items from other sellers
  • Submersible Sewage Pumps

    Submersible Sewage Pumps
    See all 29 items in product family
    Submersible Sewage Pumps Are Used For Residential, Commercial, Industrial And Municipal Wastewater Applications.

    Submersible Sewage Pumps come in several sizes and power levels to suit a range of sewage pumping applications. Available power levels are 1/3 HP up to 7-1/2 HP, with maximum flow rates of up to 620 GPM. Submersible sewage pumps are available in a variety of switch types, connection sizes and voltages. Submersible sewage pumps are offered from several trusted brand names.

    Click for more
  • Submersible Grinder Pumps

    Submersible Grinder Pumps
    See all 14 items in product family
    Submersible Grinder Pumps Allow Grinding Of Household Waste Mixed In With Wastewater.

    Submersible Grinder Pumps come in a variety of sizes and power levels to suit a range of grinding and pumping jobs. Available power levels are 4/10HP up to 7-1/2HP, with maximum flow rates of up to 170 GPM. Submersible grinder pumps are available in a variety of switch types, connection sizes and voltages. Submersible grinder pumps are offered from several trusted brand names.

    Click for more
  • Little Giant® 10S Series Sewage Pumps

    Little Giant® 10S Series Sewage Pumps
    See all 1 items in product family
    Little Giant® Sewage Pumps Are Used For Heavy Effluent & Sewage Waste Transfer Applications.

    Sewage pumps are made using epoxy coated cast iron housing and volute to resist corrosion. 1/2HP split phase motor offers overload protection for safety. Motor is rated for continuous duty. Includes 2" FNPT discharge. 110 GPM capacity @ 5'. Made with a glass-filled, vortex nylon impeller. Oil filled motor housing dissipates heat for maximum life. Handles solids up to 2". Carbon and ceramic shaft seal. Upper and lower ball bearings. UL and CSA listed.

    Click for more
  • Little Giant® 9S Series Sewage Pumps

    Little Giant® 9S Series Sewage Pumps
    See all 1 items in product family
    Little Giant® Sewage Pumps Are Used For Effluent & Sewage Waste Transfer Applications.

    Sewage pumps are made using epoxy coated cast iron housing, cover and volute resist corrosion. 4/10HP shaded pole motor offers overload protection for safety. Motor is rated for continuous duty. Includes 2" FNPT discharge. 80 GPM capacity @ 5'. Made with a glass-filled, vortex engineered composite nylon impeller. Oil filled motor housing dissipates heat for maximum life. Handles solids up to 2". Carbon and ceramic shaft seal. Upper sintered sleeve bearings and lower ball bearings. Stainless steel screws. UL and CSA listed.

    Click for more
  • Non-Clog Sewage Pumps

    Non-Clog Sewage Pumps
    See all 13 items in product family
    Non-Clog Sewage Pumps Are Used For Heavy Effluent And Sewage Waste Transfer Applications.

    Non-Clog Sewage Pumps are made of heavy duty cast iron construction with corrosion resistant powder coat finishes for long lasting durability. Heavy duty Single and 3 Phase motors available in a wide range of 3/8 to 48 HP. Gallon per minute (GPM) capacities are 115 to 2000. Discharges have 2, 4 and 6 inch diameter connections. Voltages are 208V, 230V and 460V.

    Click for more
  • Little Giant® 20S Series Sewage Pumps

    Little Giant® 20S Series Sewage Pumps
    See all 1 items in product family
    Little Giant® Sewage Pumps Are Used For Heavy Effluent & Sewage Waste Transfer Applications.

    Sewage pumps are made using epoxy coated cast iron housing, cover and volute to resist corrosion. 2 HP, three-phase motor. Motor is rated for continuous duty. Includes 3" FNPT discharge. 205 GPM capacity @ 10'. Made with a dynamically balanced brass impeller. Oil filled motor housing dissipates heat for maximum life. Handles solids up to 2". Carbon and ceramic shaft seal. Stator pressed into housing is engineered for efficient heat dissipation. Upper and lower ball bearings. Exclusion seal protects mechanical seal. Stainless steel lifting ring. Capacitor and power cord connections. Heavy duty 20'L power cord. UL and CSA listed.

    Click for more
  • Little Giant® Sewage Disposal Systems

    Little Giant® Sewage Disposal Systems
    See all 1 items in product family
    Little Giant® Sewage Disposal Systems Are Used For Residential Bathrooms, Basements Or Room Additions.

    Sewage disposal systems accept many toilet sizes and styles. Polyethylene tank and lid with adaptaflex seals for 2" discharge. Handles solids up to 2". Includes 30"L x 2" diameter PVC pipe. Includes 2" check valve. Easy installation for reduced installation costs.

    Click for more
  • Little Giant® Oil-Filled Sewage Pumps

    Little Giant® Oil-Filled Sewage Pumps
    See all 1 items in product family
    Little Giant® Oil-Filled Sewage Pumps Are Specifically Engineered To Efficiently Transfer Sewage Waste To A Sewer, Septic Line Or Drainage Area.

    Little Giant® Oil-Filled Sewage Pumps have a sturdy construction for long lasting durability and strength. Used for use in residential, commercial and agricultural applications with light to medium transfer demands. Can be used for dewatering, effluent waste, wastewater and sewage handling, especially when those materials must be moved upward from a collection area. Pumps are designed for continuous duty and have overload protection for added safety. Features a Piggyback mechanical float switch and can handle up to 2 in. solids. Gallons per minute (GPM), horsepower (HP), volts and amps all vary from model to model. Cord length is either 20 ft. or 30 ft.

    Click for more

Additional Items

Sort By: 

19 Results

Sort By: 

19 Results