Browse Pumps

(18,960 items)

Narrow Your Results

Availability

Free Shipping

Voltage

  • Less...
  • More...

Phase

Maximum Diameter Solids Inches

  • Less...
  • More...

Cord Length Feet

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 127 items within 19 product groups See all items from other sellers
  • Submersible Effluent Pumps With Solid Handling Capability

    Submersible Effluent Pumps With Solid Handling Capability
    See all 68 items in product family
    Submersible Effluent Pumps Are Built For Use With Greywater Systems, Septic Systems And More.

    Submersible Effluent Pumps come in a variety of sizes and power levels to suit a range of effluent water pumping jobs. Available power levels are 1/5HP up to 3HP, with maximum flow rates of up to 179 GPM. Submersible effluent pumps are available in a variety of switch types, connection sizes and voltages. Submersible effluent pumps are offered from several trusted brand names.

    Click for more
  • Submersible Sump Pumps, No Solids

    Submersible Sump Pumps, No Solids
    See all 25 items in product family
    Submersible Non-Solid Effluent Pumps Are Available For A Variety Of Residential, Commercial Or Industrial Applications.

    Submersible Non-Solid Effluent Pumps are solidly manufactured with heavy duty cast iron, cast bronze, hard anodized aluminum or stainless steel housings and shafts for long lasting durability and dependability. Corrosion resistant impellers and covers provide fully reliable submersible capabilities. Variety of pumps offers a wide selection of types and sizes to meet particular pumping need or application, including dewatering, water transfer, wastewater removal or construction site drainage. HPs range from 1/3 - 5. Discharge connections are 1-1/4, 1-1/2, 2, 3/4 & 2 and 2 & 3 inch. Gallons per minute (GPM) capacities range from 23-300. Switch types include varying Automatic, Manual, Piggyback or Integral. 110, 115, 120, 230 and 460 Available cord lengths are 8' - 30'.

    Click for more
  • Non-Sumbersible Sump Pumps, No Solids

    Non-Sumbersible Sump Pumps, No Solids
    See all 2 items in product family
    Zoeller High Capacity Non-Submersible Sump Pump Is Used For Removing Water From Water Heaters, Power Washing, Water Transfer And Adding Propylene Glycol Antifreeze To Radiant Heating Lines.

    Zoeller High Capacity Non-Submersible Sump Pump is solidly manufactured for long lasting durability and dependability. High capacity, 1/2 horsepower unit includes lead free 3/4 inch NPT brass garden hose adapters, suction screen and extra set of brushes. Handle on prime plug allows for easy priming with no tools required. Cast iron pump housing and thermoplastic impeller. Permanently lubricated ball bearings. On/off switch on motor housing.

    Click for more
  • High Temperature Submersible Effluent Pumps

    High Temperature Submersible Effluent Pumps
    See all 3 items in product family
    High Temperature Submersible Effluent Pumps Are Used For Light Commercial And Industrial Liquid Waste Transfer Or Circulation Applications.

    High Temperature Submersible Effluent Pumps are solidly manufactured for long lasting durability and dependability. Little Giant® brand pumps can be used to transfer or circulate wastewater up to 200° Fahrenheit and can handle 3/4 inch solids. Continuous duty rated. Available in Manual model or Automatic model with integral float switch has an 10 to 12 inch "on" level and 2 to 4 inch "off" level. Zoeller brand automatic pump has float operated mechanical switch box mounted on discharge pipe above the operating level. Mechanical seal has NI-Resist rotary face and high temperature Viton® gaskets. Corrosion-resistant powder coated epoxy finish.

    Click for more
  • Septic Tank Sump Pumps

    Septic Tank Sump Pumps
    See all 3 items in product family
    Zoeller Septic Tank Sump Pumps Are Used For Use In Residential Or Light Commercial Groundwater Or Effluent Removal or Transfer Applications.

    Zoeller Septic Tank Sump Pumps are made of solid Cast Iron construction with Bronze or Engineered Plastic impeller material for long lasting use, durability and dependability. Various models available for particular need or application include units with 1/2 or 1 horsepower, 61, 72, 86, 93 or 100 gallons per minute (GPM) pumping capacities and 10, 15 or 20 foot length cords. Dimensional sizes vary per model.

    Click for more
  • Pedestal Sump Pumps

    Pedestal Sump Pumps
    See all 7 items in product family
    Pedestal Sump Pumps Are Used For Residential, Commercial Or Industrial Applications.

    Pedestal Sump Pumps are solidly manufactured of durable corrosion proof material for long lasting use and dependability. Column style sump pumps with continuous duty, PSC (permanent split capacitor) motors provide for lower carbon footprint and higher efficiency using less energy to operate. Feature top mounted adjustable vertical float switch for easy accessibility and adjustment. Eco Flo, Little Giant® and Zoeller brand pumps are available in 1/3 or 1/2 horsepower units with 1-1/4 or 1-1/2 inch discharge connections with 39, 44, 47, 52 or 83 gallon per minute (GPM) pumping capacities. Dimensions vary per model.

    Click for more
  • Eco-Flo ECO-ONE Battery Back-Up Systems

    Eco-Flo ECO-ONE Battery Back-Up Systems
    See all 2 items in product family
    Eco-Flo ECO-ONE Battery Back-Up Systems Provide A Low Carbon Footprint For Flood Maintenance And Protection.

    Eco-Flo ECO-ONE Battery Back-Up Systems are solidly made for long lasting strength and durability. Submersible units facilitate dependable, quiet operation. The ECO-ONE system includes: 3/10 horsepower high efficiency, heavy duty water pump (ECD30V) with vertical on/off water switch. Pump uses 50% of the energy used by many other pumps. AC powered and large, eliminating need for DC powered, smaller bilge pumps inadequate to handle sump water volume. User Friendly Inverter with unique information panel helpful in monitoring/troubleshooting the system. Battery box and connecting hardware and wires for easy installation. Note: battery is not provided. Recommended battery is a deep cycle maintenance free marine grade battery. System is fully automatic converting DC battery power to AC power during power outages and AC to power the pump and provide DC to charge batteries once power is restored. When using fully charged, recommended battery pump can operate 12-20 hours (assumes 20% duty cycle, i.e. pump on 12 minutes of every hour. System available with Pump and Inverter only. Battery Back Up w/DC Pump also available.

    Click for more
  • Little Giant® 6 Series Sump Pumps

    Little Giant® 6 Series Sump Pumps
    See all 1 items in product family
    Little Giant® Sump Pumps Are Used For Basement Sumps, Dewatering And Water Transfer Applications.

    Basement sump pumps are made with epoxy coated cast iron housing. 1/3HP shaded pole motor offers overload protection for safety. Motor is rated for continuous duty. Includes 1-1/4" adapter and 3/4" garden hose adapter. 46 GPM capacity @ 5'. Made with a nylon impeller. Carbon and ceramic shaft seal. Upper and lower sintered sleeve bearings. 115V. UL and CSA listed.

    Click for more
  • Little Giant® 8 Series Sump Pumps

    Little Giant® 8 Series Sump Pumps
    See all 1 items in product family
    Little Giant® Sump Pumps Are Used For Basement Sumps, Dewatering And Water Transfer Applications.

    Basement sump pumps are made with epoxy coated cast iron housing. 4/10HP shaded pole motor offers overload protection for safety. Motor is rated for continuous duty. Includes 1-1/2" FNPT discharge. 54 GPM capacity @ 5'. Made with a polypropylene impeller. Carbon and ceramic shaft seal. Upper and lower sintered sleeve bearings. 115V. UL and CSA listed.

    Click for more
  • Little Giant® Heavy Duty 10 Series Sump Pumps

    Little Giant® Heavy Duty 10 Series Sump Pumps
    See all 1 items in product family
    Little Giant® Submersible Sump Pumps Are For Use In Basement Sumps, Dewatering And Water Transfer Applications.

    Sump pumps are made with epoxy coated cast iron housing for corrosion resistance. Continuous-duty 1/2HP split phase motor is designed for maximum performance. Includes 1-1/2' FNPT discharge. 83 GPM capacity @ 5'. Made with a nylon impeller and cold rolled steel shaft. Screened intake with stainless steel screws. Oil filled to dissipate heat for extended pump life. Carbon and ceramic shaft seal. Upper and lower ball bearings. 115V. UL and CSA listed.

    Click for more
  • Little Giant® 12 Series Sump Pump

    Little Giant® 12 Series Sump Pump
    See all 1 items in product family
    AMT 315 7-98 2 x 1.5 316 Stainless Steel Heavy Duty Straight Centrifugal Pump, Viton Seal. 2 HP TEFC (Totally Enclosed, Fan Cooled), 3 Phase, 230/460 VAC/60 Hz, 6/3 Full Load Amps, 56J Frame Motor. AMT Heavy Duty Solids Handling End Suction Centrifugal pumps are suited for liquid and chemical transfer, heating and cooling, recirculation, booster service, dirty water and other industrial applications. Stainless steel units are especially effective in applications where rust and/or corrosion can develop in systems. Semi-open impeller features self-cleaning ability that makes the unit useful in applications involving up to 1/4 diameter solids and muddy or dirty liquids, as well as clean, clear fluids. Discharge position can be adjusted in 90 increments with vent and drain plugs for all positions. Type 21 mechanical seal and O-ring casing seal. pumps are close coupled to Totally Enclosed Fan Cooled (TEFC) motors. Pumps are not self-priming and require flooded suction.

    Click for more
  • Little Giant® 20E Series Effluent Pumps

    Little Giant® 20E Series Effluent Pumps
    See all 1 items in product family
    Little Giant® Effluent Pumps Are Used For Heavy Duty Dewatering, Water Transfer, Effluent & Wastewater Removal.

    Effluent pumps are made using epoxy coated cast iron housing, cover and volute to resist corrosion. Completely submersible, continuous-duty rated 2HP PSC-type motor offers overload protection for safety. Includes 2" FNPT discharge. 135 GPM capacity @ 20'. Oil filled motor housing dissipates heat for maximum life. Stator pressed into housing is engineered for extended pump life. Handles solids up to 3/4". Carbon and ceramic shaft seal. Dynamically balanced brass impeller. Stainless steel lifting ring. Includes capacitor and power cord connections. Upper and lower ball bearings. Exclusion seal protects mechanical seal. Heavy duty power cord. UL and CSA listed.

    Click for more
  • Little Giant® 16EH Series Effluent Pumps

    Little Giant® 16EH Series Effluent Pumps
    See all 1 items in product family
    Little Giant® Effluent Pumps Are Used For Heavy Duty Dewatering, Water Transfer, Effluent & Wastewater Removal.

    Effluent pumps are made using baked-on epoxy coated cast iron housing, cover, volute and non-clog impeller to resist corrosion. Completely submersible, continuous-duty rated 1HP PSC-type motor offers overload protection for safety. Includes 2" FNPT discharge. 90 GPM capacity @ 30'. Oil filled motor housing dissipates heat for maximum life. Handles solids up to 3/4". Carbon and ceramic shaft seal. Stainless steel lifting ring. Includes capacitor and power cord connections. Upper and lower ball bearings. Exclusion seal protects mechanical seal. Heavy duty power cord. UL and CSA listed.

    Click for more
  • Little Giant® 14EH Series Effluent Pumps

    Little Giant® 14EH Series Effluent Pumps
    See all 1 items in product family
    Little Giant® Effluent Pumps Are Used For Dewatering, Water Transfer, Effluent & Wastewater Removal.

    Effluent pumps are made using epoxy coated cast iron housing, cover, volute and non-clog impeller. Completely submersible, continuous-duty rated 1/2HP PSC-type motor offers overload protection for safety. Includes 2" FNPT discharge. 60 GPM capacity @ 20'. Oil filled motor housing dissipates heat for maximum life. Handles solids up to 3/4". Carbon and ceramic shaft seal. Stainless steel lifting ring. Includes capacitor and power cord connections. Upper and lower ball bearings. Exclusion seal to protect mechanical seal. Heavy duty power cord. UL and CSA listed.

    Click for more
  • Little Giant® 9EH Series Effluent Pumps

    Little Giant® 9EH Series Effluent Pumps
    See all 1 items in product family
    Little Giant® Effluent Pumps Are Used For Dewatering, Water Transfer, Effluent & Wastewater Removal.

    Effluent pumps are made using epoxy coated cast iron housing and cover with a high impact ABS base. 4/10HP shaded pole motor offers overload protection for safety. Motor is rated for continuous duty. Includes 1-1/2" FNPT discharge. 70 GPM capacity @ 5'. Made with a closed vane polycarbonate impeller. Oil filled motor housing dissipates heat for maximum life. Handles solids up to 3/4". Carbon and ceramic shaft seal. Upper sintered sleeve bearings and lower ball bearings. Stainless steel wear ring. UL and CSA listed.

    Click for more
  • Little Giant® 8E Series Effluent Pumps

    Little Giant® 8E Series Effluent Pumps
    See all 1 items in product family
    Little Giant® Effluent Pumps Are Used For Dewatering, Water Transfer, Effluent & Wastewater Removal Applications.

    Effluent pumps are made using epoxy coated cast iron housing and cover with a high impact thermoplastic base. 1/3HP shaded pole motor offers overload protection for safety. Motor is rated for continuous duty. Includes 1-1/2" FNPT discharge. 52 GPM capacity @ 5'. Made with a vortex nylon impeller. Carbon and ceramic shaft seal. Upper and lower sintered sleeve bearings. Handles solids up to 3/4". ABS and cast iron volute. 115V. UL and CSA listed.

    Click for more
  • Little Giant® 6E Series Sump & Effluent Pumps

    Little Giant® 6E Series Sump & Effluent Pumps
    See all 1 items in product family
    Little Giant® Effluent Pumps Are Used For Basement Sumps, Dewatering, Water Transfer & Light Effluent Applications.

    Effluent pumps are made with epoxy coated cast iron housing for corrosion resistance. 1/3HP shaded pole motor offers overload protection for safety. Motor is rated for continuous duty. Includes 1-1/2" FNPT discharge. 50 GPM capacity @ 5'. Made with a nylon impeller. Handles solids up to 1/2". Carbon and ceramic shaft seal. Upper and lower sintered sleeve ball bearings. UL and CSA listed.

    Click for more
  • Submersible Transfer Pump

    Submersible Transfer Pump
    See all 6 items in product family
    Submersible Transfer Pump Is Widely Used "For General Dewatering And Agricultural Applications.

    Submersible Transfer Pumps feature cast iron or polypropylene housing for long lasting durability. Semi-open clog-resistant impeller provides reliable uninterrupted use in wash down and liquid transfer functions. Built-in check valve permits self-priming to 20 feet for continuous operation. Pumps are available with Briggs and Stratton or Honda engines. Viton and Buna-N mechanical seal options available. Pump rate range from 170 to 190 GPM with working pressure range of 47.6 to 53.7 PSI. Motor horsepower available 4 or 5 HP. Dimensions vary per model.

    Click for more
  • Little Giant® Automatic Pedestal Sump Pump

    Little Giant® Automatic Pedestal Sump Pump
    See all 1 items in product family
    The VS-P2800 Vertical (pedestal) sump pump is designed for residential and light to moderate commercial duty. Engineered to handle the tough, demanding tasks of dewatering with high efficiency and long term dependability, this pump is also ideal for applications containing small debris - up to 1/4". It has an adjustable on/off level snap-action float switch.

    Click for more

Additional Items

Sort By: 

7 Results

Sort By: 

7 Results