Browse Pumps

(20,681 items)

Narrow Your Results


Free Shipping

Maximum Diameter Solids Inches

  • Less...
  • More...

Suction/Draw Head Feet


  • Less...
  • More...

Our Price


Recently Viewed


Showing 54 items within 5 product groups See all items from other sellers
  • 2" & 3" Industrial Engine Driven Water Pumps

    See all 15 items in product family
    2" And 3" Industrial Engine Driven Water Pumps Are Designed For High Pressure Transfer, Flood Recovery And Other General Purpose Applications.

    2" And 3" Industrial Engine Driven Water Pumps are solidly manufactured with nylon and aluminum for long lasting durability. Pumps can be used for transferring fluids and chemicals in corrosive environments. Available in 1 - 9 horsepower units with Honda, Kipor, Powerease, Powermate, Valley Vantage and Vanguard engines, tubular steel framing and nylon or cast iron impellers. Discharge and inlet connections options include 1", 2" and 3" diameters. Pumping rates range from 30 to 265 Gallons per minute. Available in .15, .53 .82, .95 and 1 gallon tank capacities.

    Click for more
  • Industrial Engine Driven Trash Pumps

    Industrial Engine Driven Trash Pumps
    See all 9 items in product family
    Industrial Engine Driven Trash Pumps Are Used For Handling Water With Sticks, Stones, Silt, Light Debris Or For Other Demanding Water Removal Applications.

    Industrial Engine Driven Trash Pumps are solidly manufactured for long lasting durability. Available in 4.5 to 14 horsepower units with reliable Honda, Kipor or Subaru engines, corrosion resistant alumni housings and maintenance reducing cast iron impellers. Units can pump materials from 5/16 to 1-/3 inches in diameter. Choose from a variety of models with 2", 3" and 4 " intakes and inlets, with pumping capabilities from 153 to 449 gallons per minute.

    Click for more
  • Submersible Water & Trash Pumps

    Submersible Water & Trash Pumps
    See all 1 items in product family
    Submersible Water Pumps And Compact Trash Pumps Are Used For Either General Purpose Water Removal Or Small Solid Drainage Applications.

    General Purpose Water Pumps And Submersible Trash Pumps are solidly manufactured for long lasting durability and dependability. 4-Inch General Purpose Water Pumps are equipped with an 8 horsepower Honda GX240 Oil Alert engine, corrosion proof centrifugal aluminum pump and cast iron impeller. Durable tubular steel framing with black powder coat finish for strength and safety. Includes large, 4-inch intake and has 528 gallon per minute pumping capacity. Used for demanding non-solid water removal applications. Subaru 2-Inch Submersible Trash Pumps are used for residential or commercial de-watering and site drainage. Compact size makes them popular for decorative waterfalls and fountains. Easily handle leaves, sewage and solids up to 5/8 inch in diameter. Reliable .5 horsepower engine has 2 inch intake and 79 gallon per minute pumping capability.

    Click for more
  • Motor Driven Trash Pumps

    Motor Driven Trash Pumps
    See all 5 items in product family
    Motor Driven Trash Pumps Are Designed To Pump Mud, Slurry, Sewage And Other Thick Liquids.

    Motor Driven Trash pumps made from cast aluminum with stainless steel shaft for long lasting durability and performance. Built-in check valve assures self-priming to 20 feet after initial prime for low maintenance. Heavy-duty forged gear driven transmission provides efficient pumping performance. Base rotates 90 degrees to position suction and discharge ports where needed. Water/trash pump includes steel suction strainer, NPT nipples and wheel kit for portability. Pump rate range of 33 to 90 GPM. Maximum working pressure is 10.8 PSI Available as pump only or with Honda or Hatz diesel engine. Dimensions vary per model.

    Click for more
  • Trash Pumps

    Trash Pumps
    See all 24 items in product family
    Trash Pumps Provide Efficient Liquid Transfer In Areas Where Debris And Other Solids Are Present.

    Trash Pumps are constructed of heavy duty cast aluminum or cast iron components featuring removable/replaceable cast iron volutes and cast iron or stainless steel impellers for long lasting durability. Clean out design permits easy removal of trash and debris for low maintenance. Cast iron discharge port rotates in 90 degree increments for precise placement of pumped liquids. Portable High Pressure, Self-Priming Centrifugal, Self-Priming Trash and Sewage pumps listed to meet a variety of water transfer needs. Pumps are available with Briggs and Stratton, Honda or Hatz, Yanmar engines. Viton and EPDM/EPR mechanical seal options available. Pump rate range from 110 to 1000 GPM with working pressure range of 27.3 to 73.6 PSI. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 

11 Results

Sort By: 

11 Results