Browse Service Tools, Parts and Accessories

(1,108 items)

Narrow Your Results

Availability

Length Inches

Width Inches

  • Less...
  • More...

Horsepower

Voltage

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Recovery Machines

    Recovery Machines
    See all 18 items in product family
    Recovery Machines Are Designed To Collect Refrigerant Vapor And Liquids For HVAC/R Service And Management Applications.

    Recovery Machines are constructed with high strength, high density polyethylene housings that are lightweight and withstand long lasting heavy use. Controls and gauges are inset and angled for safety and easy viewing. Front cover has durable bumper guards built in to reduce damage to the control knobs. Features high pressure switch with automatic reset and external circuit breaker. Textured handle for added comfort. Optional overflow switch available on some models. Available outputs are 1/6, 1/2 HP and 1. Power is 115 volts/60 Hertz. Dimensions vary per model.

    Click for more
  • Vacuum Pumps

    Vacuum Pumps
    See all 13 items in product family
    Vacuum Pumps Provide Quick, Deep Evacuation For Commercial And Industrial HVAC/R Service Applications.

    Vacuum Pumps are solidly manufactured for long lasting durability and dependability. Anti-backflow feature prevents oil from flowing back to the system if there's a power disruption. Gas ballast allows pumped water vapor to be exhausted to atmosphere instead of accumulating in the oil reservoir. Intake filter screen keeps damaging particles from entering the pump. Manifold valve isolates pump from the system testing for leaks. Includes non-slip cushion handle for added comfort. Available CFM capacities are 3, 4, 5, 6, 7, 7-1/2, 8, and 10. Speeds are 1/4, 1/3, and 1/2 hp. Fits various combinations of 1/4, 3/8 and 1/2 inch male flare, SAE, and ACME intake connections. Connection sizes vary per model.

    Click for more
  • Electronic Scales

    Electronic Scales
    See all 8 items in product family
    Electronic Scales Are Designed To Accurately Weigh And Charge Containers For Refrigerant Systems And Other Industrial Applications.

    Electronic Scales are durably constructed for long lasting use and dependability. Charging modules allow the user to control the exact amount of refrigerant transferring to and from the HVAC/R system. Programmable scales offer tank capacity programming that monitors the amount of refrigerant in the tank at any time. Handheld Scale available for weighing smaller containers with easy-to-use hook/push button operation. Available scale types include Charging Solenoid Module, Digital Charging Scale, Platform Scale, Programmable Platform Charging Scale, Refrigerant Charging Scale, and Wireless Refrigerant Scale With or Without Solenoid. Load capacities are 55, 110, 220, 240, and 243 lbs. Accuracies vary per model.

    Click for more
  • Refrigerant Recovery Cyclinders

    Refrigerant Recovery Cyclinders
    See all 17 items in product family
    Refrigerant Recovery Cylinders Provide Storage And Transport Of Recovered Refrigerant Gases For Commercial Or Industrial Applications.

    Refrigerant Recovery Cylinders are solidly manufactured with a powder coat for long lasting durability and dependability. Cylinder features a "Y" valve for liquid or vapor containment. Provides 400 psi rating for service pressure. 3/4" NPT opening accepts 80% fill float switch shut-off device. Pre-charged cylinder provides a clean, dry interior. Cylinders available With and Without Float Switch. Connection size is 1/4" FL-M (7/16-20). Cylinder weights are 16, 30, 43, 50, 107, 113 and 265 lbs. Nominal water capacities and dimensions vary per model.

    Click for more
Featured Items