Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Service Tools, Parts and Accessories


(326 Items)
Sub Category
Refrigerant Manifolds & Gauges (107)
Remove
Narrow Your Results By:
Brand
Inficon (3)
Kanomax (3)
Supco (5)
Yellow Jacket (105)
Our Price
Under $20.00 (20)
$20.00 - $30.00 (19)
$30.00 - $50.00 (14)
$50.00 - $80.00 (16)
$80.00 - $150.00 (21)
$150.00 - $250.00 (13)
$250.00 - $300.00 (7)
Over $300.00 (6)



      Categories
Service Tools, Parts and Accessories


More Choices In Service Tools, Parts and Accessories

Digital Thermometers

HVAC Capacitors

Installation & Maintenance...

Refrigerant Leak & Gas Dete...

Refrigerant Manifolds & Gau...

Refrigerant Recovery Tools


Showing 107 items within 13 product groups
 

Yellow Jacket Series 41 Standard Manifold

View 18 Products
Yellow Jacket Series 41 Standard Manifold
View 18 Products
Yellow Jacket® Series 41 manifolds feature an easy-to-read 2-1/2” steel case gauges. Forged solid brass body for durability. Forged body includes full size metal valve handles for easy operation. Features Flutterless™ technology using a surge protector and silicone to dampen movement and minimize needle pulsation for easy, accurate readings. Full porting maximizes capacity. Click for more
 

Yellow Jacket Brute II™ Manifolds

View 8 Products
Yellow Jacket Brute II™ Manifolds
View 8 Products
Yellow Jacket® BRUTE II™ 4-valve test and charging manifolds feature a forged aluminum body with full 3/8” bore for fast vacuum and charging. Provides faster flow compared to conventional manifolds. Compact, lightweight aluminum alloy is forged for strength and reliability with 3/8" bores through the body. Click for more

Yellow Jacket Titan™ 2-Valve Manifolds

View 2 Products
Yellow Jacket Titan™ 2-Valve Manifolds
View 2 Products
Yellow Jacket® TITAN™ 2-valve test and charging manifolds are made from forged aluminum alloy to offer lightweight handling with durability and reliability for repeated, rugged use. Large, easy-to-read 3-1/8” steel cases offer 1% accuracy for Class 1 gauges. Allows front access for easy recalibration. Double “O”-ring piston offer reliable, long lasting service. Click for more
 

Yellow Jacket Titan™ 4-Valve Manifolds

View 17 Products
Yellow Jacket Titan™ 4-Valve Manifolds
View 17 Products
Yellow Jacket® TITAN™ 4-valve test and charging manifolds are made from forged aluminum alloy for increased strength and reliability. Offers lightweight handling with durability for repeated, rugged use. Large, easy-to-read 3-1/8” steel cases offer 1% accuracy for Class 1 gauges. Allows front access for easy recalibration. Click for more

Yellow Jacket® Manifold Gauges

View 16 Products
Yellow Jacket® Manifold Gauges
View 16 Products
Yellow Jacket® Manifold Gauges Allow Easy Reading Of Temperature Scales In HVAC Applications.

Manifold Gauges provide up to 1% accuracy. Flutterless™ technology with surge protector minimizes the needle pulsation for improved accuracy. Color-coded red for pressure and blue for compound. Available in two sizes. Protective Gauge Boots are sold separately.

Click for more
 

Yellow Jacket Series 41 Class 1 Brass Gauges

View 2 Products
Yellow Jacket Series 41 Class 1 Brass Gauges
View 2 Products
1/4X2 S Hook Zinc, Pkg of 1000 Is Ideal For General Anchoring Applications.

1/4X2 S Hook Zinc, Pkg of 1000 is constructed with a zinc finish for long lasting durability. S-hook design allows for easy attaching and removal. Used for lifting, joining into chain or attaching accessories. Color finish is Zinc. Hook length is 2 in.. Size is 1/4 in.. Click for more

Single Gauge Manifold

View 1 Product
Single Gauge Manifold
View 1 Product
Yellow Jacket® R22 LO Side Valve/Hook Is Ideal For Servicing Air Conditioning Systems.

Yellow Jacket® R22 LO Side Valve/Hook is solidly manufactured for long lasting durability and dependability. Single gauge manifold checks pressure on low side of system. Features nylon seals and double O-ring pistons.

" Click for more
 

Test & Charging Manifolds

View 2 Products
Test & Charging Manifolds
View 2 Products
Yellow Jacket® heavy duty ammonia manifold features a cast iron body and full size metal handles for strength and durability. Finger-tight one-piece valve stem provides a positive seal on nylon seat. Dual temperature/pressure R717 gauge has bar with °C and psi with °F ammonia scales.

Click for more

Charging Hoses

View 31 Products
Charging Hoses
View 31 Products
Yellow Jacket® PLUS II hoses feature double barrier protection and higher working pressure. 60" B Charging Hose is design to place Yellow Jacket® features in a larger volume hose for fast, high vacuum or charging. 60" Hoses with Standard Fittings offer protection for chlorofluorocarbon (CFC), hydrochlorofluorocarbon (HCFC) and hydrofluorocarbon (HFC) refrigerants. Click for more
 

Vacuum Gauges

View 5 Products
Vacuum Gauges
View 5 Products
Vacuum Gauges Are Versatile, Efficient And Ideal For Field Or Laboratory Uses.

Vacuum Gauges are constructed with high impact plastic casings for long lasting durability and dependability. Inficon and Supco® brands offer various digital gauges which register information on easy-to read LCD displays. Click for more

Supco Pressure Gauge

View 1 Product
Supco Pressure Gauge
View 1 Product
Supco Digital Pressure Gauge

The DPG Series are digital pressure gauges featuring multiple units, selectable zero reference and automatic power off to conserve battery power. The DPG100 can be used with any media compatible with 17-4PH stainless steel.

Click for more
 

Digital Refrigeration System Analyzer

View 2 Products
Digital Refrigeration System Analyzer
View 2 Products
Digital refrigeration system analyzer provides fast, accurate diagnostics. The easy-to-read pressured bar graphs of this patented digital manifold quickly tell you more than you could ever see with the vibrating needle of a typical pressure gauge. Digital system analyzer features an integrated temperature probe for automatic superheat and subcooling readings. Click for more

Ammonia Gauges

View 2 Products
Ammonia Gauges
View 2 Products
Ammonia gauges are designed for use on manifolds and as permanent gauges on any system or equipment charged with ammonia. Ammonia gauges are calibrated to 3-2-3% accuracy. Bourdon tube is made from Type 316 stainless steel. Sockets are made of steel. Dials show dual temperature and pressure scales. All ammonia gauges are equipped with restrictors to protect against pulsating pressure. Click for more
   
Yellow Jacket® 2-1/2" Red High Side Gauge 49051

Yellow Jacket® 2-1/2" Red High Side Gauge 49051

From $14.00
More Info
Add to Cart
Yellow Jacket® 41 Series Manifold 42030

Yellow Jacket® 41 Series Manifold 42030

From $57.95
More Info
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
(60)