Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Sinks & Washfountains

(10,564 items)

Narrow Your Results

ADA Compliant

Steel Gauge

NSF Certified

Style

Stainless Series

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Compartment Length Inches

  • Less...
  • More...

Compartment Width Inches

  • Less...
  • More...

Compartment Depth Inches

  • Less...
  • More...

Drainboard Length Inches

Backsplash Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 509 items within 4 product groups See all items from other sellers
  • Freestanding Two Compartment Sinks With Left Drainboards

    Freestanding Two Compartment Sinks With Left Drainboards
    See all 110 items in product family
    Aero Stainless Steel Sinks Are Made With The Highest Quality Workmanship For Years Of Dependable Service.

    Stainless Steel Sinks are made using heavy gauge stainless steel that is corrosion resistant for long lastng durability. Sinks include high backsplash. Solid stainless steel wrap around sink bowl ensures flat front for easy clean-up. Hemmed exposed edges for safety. 8 inch off center faucet holes. Legs are made of stainless steel and include 1 inch adjustable, impact resistant plastic feet. Sinks are available with drainboards on Left to provide increased work space. Dimensions vary per model.

    Click for more
  • Freestanding Two Compartment Sinks With Two Drainboards

    Freestanding Two Compartment Sinks With Two Drainboards
    See all 116 items in product family
    Freestanding Two Compartment Sinks Provide Plenty Of Work Space For Restaurant Kitchens Or Large Cooking Areas.

    Freestanding Two Compartment Sinks are made of corrosion resistant stainless steel for long lasting durability and reliability. Sink bowls are also stainless steel and with radius edges at intersecting planes. Sink includes high backsplash with 8 inch off-center faucet holes. Hemmed exposed edges provide additional safety. Gusset plates are fully welded directly underneath the sink for support. Legs include adjustable, impact resistant plastic feet. Sinks are available with drainboards on left or right side to provide increased work space. Dimensions vary per model.

    Click for more
  • Freestanding Two Compartment Sinks Without Drainboards

    Freestanding Two Compartment Sinks Without Drainboards
    See all 173 items in product family
    Freestanding Two Compartment Sinks Without Drainboards Are Designed For Heavy Foodservice Use In Commercial And Industrial Kitchens.

    Freestanding Two Compartment Sinks Without Drainboards are made with durable stainless steel for long lasting reliability and strength. Heliarc welded construction creates a uniform, rock-solid unit. Sinks include high backsplash. Hemmed exposed edges provide safety. Stainless steel gussets are machine welded to a stainless steel triangular plate. Gusset plates are fully welded directly underneath the sink for support. Legs have 1-inch adjustable, impact resistant plastic feet for stability. Dimensions vary per model.

    Click for more
  • Freestanding Two Compartment Sinks With Right Drainboards

    Freestanding Two Compartment Sinks With Right Drainboards
    See all 110 items in product family
    Freestanding Two Compartment Sinks With Right Drainboards Are Used For Large Restaurant Kitchen Areas.

    Sink is made of durable 14, 16 or 18 gauge stainless steel for long lasting durability. Hemmed edges provide safety. Compartment sinks use type 430 stainless steel best suited for soap and water applications. All sinks have an 8"H backsplash. Reinforced stainless steel legs have adjustable leveling feet. Faucet openings are spacing on 8" centers (4" on hand sinks). 1/2" hot and cold water supply. Available with drainboards on right to provide increased work space. Dimensions vary per model.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result

Featured Items